Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

37 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Oval High Leverage Diagonal Cutters,7-1/8" Overall Length,1
High Leverage Cable Cutter,9-1/2" Overall Length,Shear Cut&
Black Nut And Bolt Pouch, Canvas, Fits Belts Up To
Tapered Diagonal Cutters,6" Overall Length,31/32" Jaw
Can Wrench,7 In. L,2-In-1,Black/Silver
Tapered Precision Diagonal Cutters,4-1/4" Overall Length,7/
9-3/4" Steel Nut Driver, Yellow with Black Grip
  • KLEIN TOOLS
  • 9-3/4" Steel Nut Driver, Yellow with Black Grip 9-3/4" Steel Nut Driver, Yellow with Black Grip
  • Item # 1YRX9
  • Mfr. Model # 646-5/16-INS
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 5/16 In.,...More

  • Category : Nut Drivers
9-3/4" Steel Nut Driver, Yellow with Black Grip
  • KLEIN TOOLS
  • 9-3/4" Steel Nut Driver, Yellow with Black Grip 9-3/4" Steel Nut Driver, Yellow with Black Grip
  • Item # 1YRX6
  • Mfr. Model # 646-1/4-INS
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 1/4 In.,...More

  • Category : Nut Drivers
Black Tool Pouch, Leather, Fits Belts Up To (In.)
  • KLEIN TOOLS
  • Black Tool Pouch, Leather, Fits Belts Up To (In.): 2 Tool Pouch
  • Item # 2DFR2
  • Mfr. Model # 5119
  • Tool Pouch, -, Number of Pockets 4, Width (In.) 6.5, Depth (In.) 3, Height (In.) 8.5, Fits Belts Up To (In.)...More

  • Category : Tool Pouches
9-3/4" Steel Nut Driver, Yellow with Black Grip
  • KLEIN TOOLS
  • 9-3/4" Steel Nut Driver, Yellow with Black Grip 9-3/4" Steel Nut Driver, Yellow with Black Grip
  • Item # 1YRX8
  • Mfr. Model # 646-3/8-INS
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 3/8 In.,...More

  • Category : Nut Drivers
Tapered Diagonal Cutters,5-1/16" Overall Length,9/16"
10-1/2" Alloy Steel Hand Ratchet with 1/2" D
Black Holder, Leather, Fits Belts Up To (In.):&#x
  • KLEIN TOOLS
  • Black Holder, Leather, Fits Belts Up To (In.): 2 Holder
  • Item # 2DFP9
  • Mfr. Model # 5118S
  • Holder, Pliers & Screwdriver, Number of Pockets 2, Width (In.) 4.25, Depth (In.) 2, Height (In.) 10.75, Fits...More

  • Category : Tool Pouches
Long Nose Plier, 7-3/16" Overall Length, 1-1/4"&#
Black Electricians Tool Apron, Canvas, 32 to 46" M
Polyester Hacksaw Bag, 17" Width, Number of Pockets:&#
  • KLEIN TOOLS
  • Polyester Hacksaw Bag, 17" Width, Number of Pockets: 1, Black Hacksaw Bag
  • Item # 23NN67
  • Mfr. Model # 55454DHB
  • Hacksaw Bag, General Purpose, Number of Pockets 1, Polyester, Closure Type Snap, Nominal Overall Width 17...More

  • Category : Tool Bags and Totes
Pointed Precision Diagonal Cutters,4-1/2" Overall Length,1-1
Tapered Diagonal Cutters,6-1/8" Overall Length,3/4" Ja
Bolt Bag, Natural No. 4 Canvas
Steel Screwdriver with 20" Shank and #2 Phillips
  • KLEIN TOOLS
  • Steel Screwdriver with 20" Shank and #2 Phillips Tip Screwdriver
  • Item # 2DFC6
  • Mfr. Model # P202
  • Screwdriver, Handle Material Acetate, Tip Style Group Phillips/Crosspoint, Tip Style Phillips, Tip Size #2,...More

  • Category : Screwdrivers
4-3/8" Skinning Knife
  • KLEIN TOOLS
  • 4-3/8" Skinning Knife Skinning Knife
  • Item # 2DGP8
  • Mfr. Model # 1550-24
  • Skinning Knife, Insulated No, Overall Length 4-3/8 In., Standard Tool (Accessory Needed for Tethering),...More

  • Category : Wire Strippers and Cable Slitters
Black Belt, Leather, 38 to 46" Waist Size, Number
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More