Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

29 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • KLEIN TOOLS
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Mini-Magnet Level
  • Item # 2DGX9
  • Mfr. Model # 930-9
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Pocket Knife,Fine Blade Edge 2-1/4" Blade Length
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Fox Wedge,1/2 x 7 In,Steel
7-3/4" Solid and Stranded Cable Stripper, 14 to 1
Fbrglass Folding Rule,6',Inside Reading
  • KLEIN TOOLS
  • Fbrglass Folding Rule, 6', Inside Reading Fbrglass Folding Rule,6',Inside Reading
  • Item # 2DGE6
  • Mfr. Model # 910-6
  • Folding Rule, Inside Reading, Construction Fiberglass, Graduation Type 1/16, Graduations Engraved on both...More

  • Category : Rules and Straight Edges
Steel Demolition Screwdriver with 7" Shank and 5/16&qu
  • KLEIN TOOLS
  • Steel Demolition Screwdriver with 7" Shank and 5/16" Keystone Slotted Tip Demolition Screwdriver
  • Item # 21HD52
  • Mfr. Model # 6027DD
  • Demolition Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone...More

  • Category : Screwdrivers
Conduit Reamer,Thin-Wall
6-3/4" Nut Driver Set, Yellow with Black Grip;&#x
Electrode Bag, Natural Canvas
Fbrglass Folding Rule,6',Outside Reading
  • KLEIN TOOLS
  • Fbrglass Folding Rule, 6', Outside Reading Fbrglass Folding Rule,6',Outside Reading
  • Item # 2DGE7
  • Mfr. Model # 911-6
  • Folding Rule, Outside Reading, Construction Fiberglass, Graduation Type 1/16, Graduations Engraved on both...More

  • Category : Rules and Straight Edges
6-3/4" Nut Driver Set, Yellow with Black Grip;&#x
5-5/8"L Dieless Crimper
  • KLEIN TOOLS
  • 5-5/8"L Dieless Crimper Dieless Crimper
  • Item # 6LFT8
  • Mfr. Model # VDV212-008-SEN
  • Dieless Crimper, Overall Length 5-5/8 In., Cuts No, Strips No, Adjustable No, Handle Type Steel with PP...More

  • Category : Cable and Wire Crimping Tools
3/16" And 1/4" sq. x 1/2" And 9&#x
Steel 7.5m SAE/Metric Long Tape Measure
  • KLEIN TOOLS
  • Steel 7.5m SAE/Metric Long Tape Measure Steel 7.5m SAE/Metric Long Tape Measure
  • Item # 24A477
  • Mfr. Model # 93275
  • Long Tape Measure, SAE/Metric, Blade Length 7.5m, Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Bull Pin,12x1-1/4 Top Dia.x7/16 Pnt Dia.
  • KLEIN TOOLS
  • Bull Pin, 12x1-1/4 Top Dia.x7/16 Pnt Dia. Bull Pin
  • Item # 2DFJ9
  • Mfr. Model # 3265
  • Bull Pin, Standard, Tip Size 7/16 In, Length 12 In, Standard Bull Pin Design, Quality allloy steel...More

  • Category : Hand Held Punches
Hand Punch,5/8 x 7 In,Brass
  • KLEIN TOOLS
  • Hand Punch, 5/8 x 7 In, Brass Hand Punch
  • Item # 24C207
  • Mfr. Model # 4BP16
  • Hand Punch, Tip Size (In.) 5/8, Length (In.) 7, Brass Construction, Characteristics Knurled Handle,...More

  • Category : Hand Held Punches
Steel Insulated Screwdriver with 3" Shank and #1
50 ft. Steel Marked Fish Tape
  • KLEIN TOOLS
  • 50 ft. Steel Marked Fish Tape Marked Fish Tape
  • Item # 4VDF2
  • Mfr. Model # 56001
  • Marked Fish Tape, Tape Material Steel, Length 50 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.045 In.,...More

  • Category : Fish Tapes
21-3/4" Steel Nut Driver, Yellow with Black Grip
  • KLEIN TOOLS
  • 21-3/4" Steel Nut Driver, Yellow with Black Grip 21-3/4" Steel Nut Driver, Yellow with Black Grip
  • Item # 4JA41
  • Mfr. Model # 618-1/4M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 1/4 In., Nut...More

  • Category : Nut Drivers
Black/Orange Tool Pouch, Polyester, Fits Belts Up To &
  • KLEIN TOOLS
  • Black/Orange Tool Pouch, Polyester, Fits Belts Up To (In.): 2 Tool Pouch
  • Item # 35HU85
  • Mfr. Model # 5183
  • Tool Pouch, Drill Pouch, Number of Pockets 8, Width (In.) 7-1/4, Depth (In.) 3, Height (In.) 12-1/4, Fits...More

  • Category : Tool Pouches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More