Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

26 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Steel 16 ft. SAE Tape Measure
  • KLEIN TOOLS
  • Steel 16 ft. SAE Tape Measure Tape Measure
  • Item # 24A474
  • Mfr. Model # 93116
  • Tape Measure, SAE, Blade Length 16 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
3/16" And 5/16" sq. x 1/4" And 3&#
Steel Hex/Torx Bit Set; Number of Pieces: 32
  • KLEIN TOOLS
  • Steel Hex/Torx Bit Set; Number of Pieces: 32 Steel Hex/Torx Bit Set; Number of Pieces: 32
  • Item # 3MJA9
  • Mfr. Model # 32525
  • Bit Set, Steel, Number of Pieces 32, Includes TORX(r): T7, T8, T10, T15, T20, T25, T27, T30 and T40; Fraction...More

  • Category : Bit Sets
Steel Demolition Screwdriver with 4" Shank and 1/4&quo
  • KLEIN TOOLS
  • Steel Demolition Screwdriver with 4" Shank and 1/4" Keystone Slotted Tip Demolition Screwdriver
  • Item # 21HD51
  • Mfr. Model # 6024DD
  • Demolition Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone...More

  • Category : Screwdrivers
7-1/2" Alloy Steel Hand Ratchet with 3/8" Dr
Tapered Bottom Bag, Green Canvas
Brown Tool Holder, Leather, Fits Belts Up To (In.)
  • KLEIN TOOLS
  • Brown Tool Holder, Leather, Fits Belts Up To (In.): 3-1/2 Tool Holder
  • Item # 2DGU8
  • Mfr. Model # 5459T
  • Tool Holder, Erection Wrench, Number of Pockets -, Width (In.) 6, Depth (In.) -, Height (In.) 9-1/2, Fits...More

  • Category : Tool Pouches
.10 oz. Fish Tape Repair Kit; For Use With:
5-1/2"L Dieless Crimper
  • KLEIN TOOLS
  • 5-1/2"L Dieless Crimper Dieless Crimper
  • Item # 39E521
  • Mfr. Model # VDV211-048
  • Dieless Crimper, Overall Length 5-1/2 In., For Use With Crimps Compression BNC, F and RCA Connectors to...More

  • Category : Cable and Wire Crimping Tools
Polyester Tool Bag, 12-1/2" Width, Number of Pockets&#
  • Polyester Tool Bag, 12-1/2" Width, Number of Pockets: 1, Camouflage, Package Quantity 2 Zippered Tool Bags
  • Item # 49DF45
  • Mfr. Model # 55560
  • Tool Bag, General Purpose, Number of Pockets 1, Polyester, Closure Type Zipper, Nominal Overall Width 12 In.,...More

  • Category : Tool Bags and Totes
Black Tape Measure Holder, Cordura® Nylon, Fits Belts U
7-5/16" Steel Nut Driver, Yellow with Black Grip
  • KLEIN TOOLS
  • 7-5/16" Steel Nut Driver, Yellow with Black Grip 7-5/16" Steel Nut Driver, Yellow with Black Grip
  • Item # 1N058
  • Mfr. Model # 630-1/2-INS
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 1/2 In.,...More

  • Category : Nut Drivers
Black Web Work Belt, Nylon, Up to 54" Waist Size
10-5/16" Steel Nut Driver, Yellow with Black Grip
  • KLEIN TOOLS
  • 10-5/16" Steel Nut Driver, Yellow with Black Grip 10-5/16" Steel Nut Driver, Yellow with Black Grip
  • Item # 2RKR7
  • Mfr. Model # 646-1/2M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 1/2 In., Nut...More

  • Category : Nut Drivers
3/16" D x 13-1/2" L Fish Tape Leader;&#
Fox Wedge,5/16 x 4 In,Stainless Steel
11-1/4" L Wire Pulling Leader; For Use With:
65 ft. Steel Replacement Marked Fish Tape
21-5/8" Steel Nut Driver, Yellow
  • KLEIN TOOLS
  • 21-5/8" Steel Nut Driver, Yellow 21-5/8" Steel Nut Driver, Yellow
  • Item # 2DFD9
  • Mfr. Model # S818
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 1/4 In.,...More

  • Category : Nut Drivers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More