Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

13 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Steel 25 ft. SAE Tape Measure
  • JOHNSON
  • Steel 25 ft. SAE Tape Measure Tape Measure
  • Item # 6XUR9
  • Mfr. Model # 1819-0025
  • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Torpedo Level
  • Item # 6X995
  • Mfr. Model # 4500M
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Nonmagnetic, Structo-Cast® Plastic I-Beam Level, 48" Length,
  • JOHNSON
  • Nonmagnetic, Structo-Cast® Plastic I-Beam Level, 48" Length, Top Read: No I-Beam Level
  • Item # 23J465
  • Mfr. Model # 7748-O
  • I-Beam Level, Frame Material Structo-Cast(R) Plastic, Length 48 In., Nonmagnetic, Top Read No, Total Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Combination Square,12 In,Zinc Steel Head
Square,Framing
Sliding T-Bevel,Bamboo,SS,10 in
Sliding T-Bevel,Alum,SS,10 in
Try Square,Bamboo/SS,1/8,1/16 in Grad
Combo Square,6 in L,in/mm Graduations
  • JOHNSON
  • Combo Square, 6 in L, in/mm Graduations Combo Square,6 in L,in/mm Graduations
  • Item # 21XK20
  • Mfr. Model # 406EM-S
  • Combination Square, Number of Pieces 2, Head Type Protractor, Blade Length (In.) 6, Graduation Type Inches,...More

  • Category : Combination Square Sets and Components
T-Square,Stainless Steel,8 In.
  • JOHNSON
  • T-Square, Stainless Steel, 8 In. T-Square,Stainless Steel,8 In.
  • Item # 20JX62
  • Mfr. Model # 1909-0800
  • T-Square, Stainless Steel, Polished/Bamboo Handle Finish, Body Size 8 In., Size 8 In., Graduations 1/8 In....More

  • Category : Squares, Bevels, and Stair Gauges
Straight Edge,Alum,1/8,1/16 Grad,48 In L
Rafter Square,Aluminum,7 In
Carpenters Square,Alum,24 x2 in,1mm Grad
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More