Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

17 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Steel 16 ft. SAE Tape Measure
  • JOHNSON
  • Steel 16 ft. SAE Tape Measure Tape Measure
  • Item # 6XUR8
  • Mfr. Model # 1819-0016
  • Tape Measure, SAE, Blade Length 16 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Combination Square,12 In,Zinc Head
Combo Square,12 in. L,in/mm Graduations
Pencil,Carpenter,Pk12
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Torpedo Level
  • Item # 1TDZ1
  • Mfr. Model # 8500M
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Aluminum Straight Edge,48 In,Graduated
Carpenters Square,Steel,16 x 24 In
Combination Square,6 In,Zinc
Plumb Bob, Size: 8 oz., 4 7/8" L
Try Square,Alum/SS,8 in,1/8,1/16 in Grad
Locator,Pitch/Slope
Rafter Angle Square,7 In,Aluminum
Contour Gauge, For Duplicating Contours 5-3/4"W x 1-7&
Red Laser Enhancement Glasses
Without String Plumb Bob, Size: 12 oz.
Magnetic Floor Target For Laser Levels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More