Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

36 Results Found that Include 55 Products

Results per page:  16 | 32 | 48
Slip Joint Pliers, 8" Overall Length, 1" Max. Jaw
Oval Diagonal Cutters,8" Overall Length,1-1/8" Jaw Wid
Angled Diagonal Cutters,8" Overall Length,1-1/8" Jaw W
Oval Diagonal Cutters,6" Overall Length,13/16" Jaw Wid
Linemans Plier, 9-1/2" Overall Length, Handle Type:&#x
  • IRWIN VISE-GRIP
  • Linemans Plier, 9-1/2" Overall Length, Handle Type: Ergonomic Linemans Pliers
  • Item # 4YU70
  • Mfr. Model # 2078209
  • Linemans Plier, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for...More

  • Category : Linemans Pliers
Hose Clamp Pliers,8 In L,1-1/2 In Cap
  • IRWIN VISE-GRIP
  • Hose Clamp Pliers, 8 In L, 1-1/2 In Cap Hose Clamp Pliers,8 In L,1-1/2 In Cap
  • Item # 10J894
  • Mfr. Model # HC8
  • Hose Clamp Pliers, Solid Joint, Number of Pieces 1, Overall Length (In.) 8, Jaw Length (In.) 1-1/2 In., Jaw...More

  • Category : Hose Crimpers
End Cutting Nippers,8" Overall Length,1/2" Jaw Length,
Oval Precision Diagonal Cutters,4-1/2" Overall Length,9/16&
24",Hardened Alloy Steel Locking C-Clamp,15-1/2" Throat
Fencing Plier, 10-1/4" Overall Length, 13/16" Jaw
Aluminum 11" Straight Pipe Wrench, 2-1/4" Jaw Cap
End Cutting Nippers,4-1/4" Overall Length,5/16" Jaw&#x
Oval Diagonal Cutters,11" Overall Length,1-1/8" Jaw Wi
End Cutting Nippers,4-1/2" Overall Length,13/16" Jaw&#
End Cutting Nippers,4-1/2" Overall Length,13/16" Jaw&#
6", 8", 10", 12" Alloy Steel Adjustable Wren
Oval Adjustable Diagonal Cutters,6" Overall Length,13/16"&#
Locknut Plier, 8" Overall Length, 1-1/2" Jaw Leng
Oval Adjustable Diagonal Cutters,8" Overall Length,11/16"&#
End Cutting Nippers,5-1/2" Overall Length,15/16" Jaw&#
Round Nose Plier, 4-1/2" Overall Length, 3/4"
Tongue and Groove Plier Set, Handle Type: Ergonomic, N
Oval Precision Diagonal Cutters,4-1/2" Overall Length,9/16&
24",Hardened Alloy Steel Locking C-Clamp W/Swivel Pad,15-1&
Oil Filter and PVC Pipe Plier, 9" Overall Length,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More