Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

26 Results Found that Include 30 Products

Results per page:  16 | 32 | 48
Oval Diagonal Cutters,6" Overall Length,13/16" Jaw Wid
Linemans Plier, 8" Overall Length, Handle Type: Ergono
  • IRWIN VISE-GRIP
  • Linemans Plier, 8" Overall Length, Handle Type: Ergonomic Linemans Pliers
  • Item # 4YU69
  • Mfr. Model # 2078208
  • Linemans Plier, Overall Length 8 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
Oval Diagonal Cutters,7" Overall Length,1-5/32" Jaw Wi
Long Nose Locking Pliers, 9" Length, 2-7/8" Jaw&#
Oval Diagonal Cutters,10" Overall Length,1-3/16" Jaw W
4 ,Alloy steel C-Clamp,1-1/4" Throat Depth
  • IRWIN VISE-GRIP
  • 4 , Alloy steel C-Clamp, 1-1/4" Throat Depth 4 ,Alloy steel C-Clamp,1-1/4" Throat Depth
  • Item # 2H125
  • Mfr. Model # 4SP
  • C-Clamp, 4 In. C-Clamp with Swivel Pads, Capacity 1-5/8 In., Throat Depth 1-1/4 In., Screw Mechanism Easy...More

  • Category : Locking Clamps
Straight Jaw Fast Release Locking Pliers, 10" Length,
Tongue and Groove Plier Set, Handle Type: Ergonomic, N
Oil Filter and PVC Pipe Plier, 9" Overall Length,
Curved Jaw Fast Release Locking Pliers, 10" Length, 1-
End Cutting Nippers,4-1/2" Overall Length,13/16" Jaw&#
V-Jaw Fast Release Locking Pliers, 10" Length, 1-7/8&q
  • IRWIN VISE-GRIP
  • V-Jaw Fast Release Locking Pliers, 10" Length, 1-7/8" Jaw Capacity, Handle Type: Ergonomic V-Jaw Fast Release Locking Pliers
  • Item # 4CHU6
  • Mfr. Model # 11T-10CR
  • Fast Release Locking Pliers, V-Jaw, Handle Type Ergonomic, Wire Cutter No, Length 10 In., Jaw Capacity 1-7/8...More

  • Category : Locking Pliers
V-Jaw Locking Pliers, 10" Length, 1-7/8" Jaw Capa
  • IRWIN VISE-GRIP
  • V-Jaw Locking Pliers, 10" Length, 1-7/8" Jaw Capacity, Handle Type: Plain Grip V-Jaw Locking Pliers
  • Item # 4CHV4
  • Mfr. Model # 1102L3-10CR
  • Locking Pliers, V-Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 10 In., Jaw Capacity 1-7/8 In., Jaw...More

  • Category : Locking Pliers
Concrete Nippers,10" Overall Length,3/4" Jaw Length,1-3
Long Nose Plier, 11" Overall Length, 4" Max. Jaw&
Round Nose Plier, 4-1/2" Overall Length, 3/4"
Water Pump Plier, V-Jaw Jaw Type, Groove Joint Adjustment&#
Angled Diagonal Cutters,8" Overall Length,1-1/8" Jaw W
18" ,Metal Alloy Replacement Chain
Fencing Plier, 10-1/4" Overall Length, 13/16" Jaw
Oval Diagonal Cutters,11" Overall Length,1-1/8" Jaw Wi
Oval Precision Diagonal Cutters,4-1/2" Overall Length,9/16&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More