Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Tools

103 Results Found that Include 105 Products

Results per page:  16 | 32 | 48
Hobby Knife,1/4 In Round Handle
Tweezer,6 In Length
Machinist Scriber
  • GENERAL
  • Machinist Scriber Machinist Scriber
  • Item # 8TPZ7
  • Mfr. Model # 80C
  • Machinist Scriber, Length 8-1/2, Number of Pieces 2, Point Hardened and Ground Steel, One Straight Point and...More

  • Category : Scribers and Probes
Knife Blade,Fine,PK5
Hobby Knife,3/8 In Round Handle
Tube Cutter Wheel,3ZG73/74/94,PK2
Inspection Mirror,9-5/8 in. L
  • GENERAL
  • Inspection Mirror, 9-5/8 in. L Inspection Mirror,9-5/8 in. L
  • Item # 39EP62
  • Mfr. Model # 560
  • Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 3-1/4, Square, Glass, Handle Type Vinyl Grip, Shaft...More

  • Category : Inspection Mirrors
Flexible Steel Rule,6 In,SAE/Decimal
Flexible Steel Rule,12 In,Engineers
Ruler,Stainless Steel,6 In Length
Internal Pipe Wrench Set with   Construction
Tweezer,Curved Point
Scriber w/Magnet, Straight Point Type, 5-7/16 Overall
5" Automatic Center Punch
Magnetic Pickup,Telescoping,10 Lb
Tweezer,5 In Length
5-1/4"L Manual Tubing Cutter, Cuts Copper, Aluminum, B
Mechanical Pick-Up,Lighted,36 In L
Glass Inspection Mirror, 2 1/4 H Rnd
8-1/4"L Manual Pipe Cutter, Cuts PVC, PE, ABS
Inspection Mirror,8-5/8 in. L,Circular
  • GENERAL
  • Inspection Mirror, 8-5/8 in. L, Circular Inspection Mirror,8-5/8 in. L,Circular
  • Item # 39EP61
  • Mfr. Model # 557
  • Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2-1/4, Circular, Glass, Handle Type Knurled...More

  • Category : Inspection Mirrors
Inspection Mirror,12-1/4 to 33 In L,LED
Steel Precision Screwdriver Set; Number of Pieces: 19
  • GENERAL
  • Steel Precision Screwdriver Set; Number of Pieces: 19 Steel Precision Screwdriver Set; Number of Pieces: 19
  • Item # 3ZH35
  • Mfr. Model # 8078
  • Precision Screwdriver Set, Number of Pieces 19, Handle Material Acetate and Steel, Tip Style Group...More

  • Category : Precision Screwdriver Sets
Rigid Steel Rule,12 In,4R Grad
Inspection Mirror,8-5/8 in. L
  • GENERAL
  • Inspection Mirror, 8-5/8 in. L Inspection Mirror,8-5/8 in. L
  • Item # 39EP60
  • Mfr. Model # 555
  • Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/4, Circular, Glass, Handle Type Knurled...More

  • Category : Inspection Mirrors
4" Heat Treated Steel Arch Punch Set; Number of&#
Probe Set, 45°, Hook Bend, Double Bend Point Type,
Knife Blade,Fine,Rounded,PK5
Chrome Vanadium Steel Precision Offset Screwdriver Set; Num
Forged Steel Hollow Punch Set; Number of Pieces:
Plier,Revolving Punch
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More