Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

87 Results Found that Include 93 Products

Results per page:  16 | 32 | 48
Marker,Paint, White
  • MARKAL
  • Marker, Paint, White Industrial Paint Marker
  • Item # 2F934
  • Mfr. Model # 96820G
  • Industrial Paint Marker, Color White, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards Meets...More

  • Category : Paint Markers
Marker,Paint, Red
  • MARKAL
  • Marker, Paint, Red Valve Action Paint Marker
  • Item # 2F938
  • Mfr. Model # 96822G
  • Valve Action Paint Marker, Color Red, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards Meets...More

  • Category : Paint Markers
Paint Marker,Yellow
  • TM

    Grainger Choice

  • Paint Marker, Yellow Paint Marker
  • Item # 19N838
  • Mfr. Model # 19N838
  • Paint Marker, Color Yellow, Tip Size Medium, Standards Conforms to ASTM D-4236, Paint Marker uses a valve...More

  • Category : Paint Markers
Self-Retracting 5-1/2" Safety Knife, 1 EA
  • PACIFIC HANDY CUTTER, INC
  • Self-Retracting 5-1/2" Safety Knife, 1 EA Self-Retracting 5-1/2" Safety Knife, 1 EA
  • Item # 31AD22
  • Mfr. Model # EZ4
  • Safety Cutter, Self-Retracting, Overall Length 5-1/2 In., Overall Width 1-1/4 In., Overall Thickness 1 In.,...More

  • Category : Safety Utility Knives
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Utility Knife Safety Utility Knife
  • Multiple product options available

    Multiple product options available

  • Category : Safety Utility Knives
Flaring Tool,45 Deg,Single
1/4 x 3/16" Ratcheting Refrigeration Wrench, Double&#x
Synthetic Tool Caddy, General Purpose, Number of Pockets:&#
Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • Item # 1EJX6
  • Mfr. Model # 1EJX6
  • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12-1/2 In., Measuring...More

  • Category : Measuring Wheels
Fencing Plier, 10-1/4" Overall Length, 13/16" Jaw
4-1/2" Razor Scraper with 1-1/2" Carbon Steel
2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK
  • STANLEY
  • 2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK Utility Blade
  • Item # 5R704
  • Mfr. Model # 11-911A
  • Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Sharp, Straight...More

  • Category : Utility Knife Blades
Strap Wrench,5 In Dia Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 5 In Dia Cap Strap Wrenches
  • Item # 5PV87
  • Mfr. Model # 5PV87
  • Strap Wrench, Pipe Capacity 3-1/2 In., Outside Dia. Tubing 4 In., Handle Length 5 In., Strap Width 15/32 In.,...More

  • Category : Strap Wrenches
Aluminum 10" and 14" Straight Pipe Wrench Set, 2P
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 10" and 14" Straight Pipe Wrench Set, 2PC, 1-1/2" and 2" Jaw Capacity Straight Pipe Wrench Set
  • Item # 4YR92
  • Mfr. Model # 4YR92
  • Straight Pipe Wrench Set, 2PC, Jaw Capacity 1-1/2 In. and 2 In., Overall Length 10 In. and 14 In., Handle...More

  • Category : Pipe Wrenches
9" Metal Cutting Snip, Straight, 20 Mild
  • WISS
  • 9" Metal Cutting Snip, Straight, 20 Mild Metal Cutting Snip
  • Item # 6C157
  • Mfr. Model # MPC3
  • Metal Cutting Snip, Cutting Action Straight, Overall Length 9 In., Metal Gauge 20 Mild, Cutting Edge...More

  • Category : Metal Cutting Snips
Synthetic Rolling Tool Bag, General Purpose, Number of Pock
Impact Socket Adapter,3/4In x 1/2In
Wire Stripper,8-1/2" Overall Length,8 to 22 AWG Capaci
Linemans Plier, 9-1/2" Overall Length, Handle Type:&#x
  • IRWIN VISE-GRIP
  • Linemans Plier, 9-1/2" Overall Length, Handle Type: Ergonomic Linemans Pliers
  • Item # 4YU70
  • Mfr. Model # 2078209
  • Linemans Plier, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for...More

  • Category : Linemans Pliers
Puller,6 to 9 ton,2 or 3 Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Puller, 6 to 9 ton, 2 or 3 Jaw Jaw Puller
  • Item # 4YT17
  • Mfr. Model # 4YT17
  • Jaw Puller, Jaw Reach 6 In., Jaw Spread 8-1/2 In., Capacity 6 to 9 tons, Number of Jaws 2 or 3, Jaw Style...More

  • Category : Pullers
Plier Set, Handle Type: Dipped, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Dipped, Number of Pieces: 3 Pliers Set
  • Item # 1UKN9
  • Mfr. Model # 1UKN9
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 7 In. Diagonal Cutter, 8 In. Linesman, 8 In. Long Nose...More

  • Category : Plier Sets
Fixed 1/2" Micrometer Torque Wrench, 25 to 250 ft
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed 1/2" Micrometer Torque Wrench, 25 to 250 ft.-lb. Fixed Head Micrometer Torque Wrench
  • Item # 4DA97
  • Mfr. Model # 4DA97
  • Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
Tool Wall Bracket,Poly,Black,17-1/2 in
Fixed Blade 1-1/2" Safety Strap Cutter, 1 EA
Heavy Duty Pipe Clamp,1000 Nominal Clamping Pressure
  • IRWIN QUICK-GRIP
  • Heavy Duty Pipe Clamp, 1000 Nominal Clamping Pressure Heavy Duty Pipe Clamp,1000 Nominal Clamping Pressure
  • Item # 3KKN2
  • Mfr. Model # 224212
  • Heavy Duty Pipe Clamp, -, Opening (In.) -, Throat Depth (In.) 1-1/2, Load Capacity (Lb.) 1500, Nominal Rail...More

  • Category : Bar, Pipe, and L Clamps
Paint Marker,Red,PK12
Nonmagnetic, Aluminum I-Beam Level, 24" Length, Top Read&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Nonmagnetic, Aluminum I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 4MRV7
  • Mfr. Model # 4MRV7
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 4,...More

  • Category : Box, I-Beam, and Torpedo Levels
5-1/2" Swiss Pattern Needle File Set with Natural
1/4", 3/8" Metric and SAE Socket Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4", 3/8" Metric and SAE Socket Wrench Set Socket Set
  • Item # 4YP76
  • Mfr. Model # 4YP76
  • Socket Wrench Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., Std. Socket Point Styles Included 6, 12, Deep...More

  • Category : Socket Sets
1/4" Fixed Ratcheting Electronic Mini Torque Wrench, T
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4" Fixed Ratcheting Electronic Mini Torque Wrench, Torque Range (Ft.-Lb.): 0.44 to 8.85 Electronic Mini Torque Wrenches
  • Item # 6PAE8
  • Mfr. Model # 6PAE8
  • Electronic Mini Torque Wrench, Drive Size 1/4 In., Calibration Certificate Included Yes, Torque Measurement...More

  • Category : Electronic Torque Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More