Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

57 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
Self-Retracting 6" Safety Knife, 1 EA
Multipurpose Tool Holder, Black Polyester, 7-1/4" Height,&#
6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity
  • KLEIN TOOLS
  • 6-1/4" Solid Wire Stripper, 18 to 10 AWG Capacity Wire Stripper
  • Item # 4A854
  • Mfr. Model # 11045
  • Wire Stripper, Insulated Yes, Overall Length 6-1/4 In., Capacity 18 to 10 AWG, Cable Type Solid, Standard...More

  • Category : Wire Strippers and Cable Slitters
Oval Diagonal Cutters,5-1/4" Overall Length,5/16" Jaw&
Canvas Tool Bag, 12-1/2" Width, Number of Pockets:
  • Canvas Tool Bag, 12-1/2" Width, Number of Pockets: 1, White Zippered Tool Bags
  • Item # 5LL48
  • Mfr. Model # 5139
  • Tool Bag, General Purpose, Number of Pockets 1, Canvas, Closure Type Zipper, Nominal Overall Width 12 In.,...More

  • Category : Tool Bags and Totes
Fixed Blade 6-3/4" Hook-Style Safety Cutter, 1 EA
  • KLEVER X-CHANGE
  • Fixed Blade 6-3/4" Hook-Style Safety Cutter, 1 EA Safety Utility Knife
  • Item # 25D167
  • Mfr. Model # KCJ-XC-30G
  • Safety Knife, Overall Length 6-3/4 In., Overall Width 1-3/4 In., Overall Thickness 3/4 In., 1 Position, Knife...More

  • Category : Safety Utility Knives
Blue Apron, Cotton, One Size Fits Most Waist Size, Num
2" Carbon Steel 2-Sided Cutter Head Cutter Head with&#
  • KLEVER X-CHANGE
  • 2" Carbon Steel 2-Sided Cutter Head Cutter Head with Blade, 25 PK Cutter Head with Blade
  • Item # 6ANT7
  • Mfr. Model # KCJ-XH20
  • Cutter Head with Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Safety...More

  • Category : Utility Knife Blades
Insulated Screwdriver Set, Number of Pieces: 3
  • MILWAUKEE
  • Insulated Screwdriver Set, Number of Pieces: 3 Insulated Screwdriver Set
  • Item # 23TE74
  • Mfr. Model # 48-22-2202
  • Insulated Screwdriver Set, Number of Pieces 3, Screwdrivers Included Slotted Screwdriver 1/4 In. x 6 In.,...More

  • Category : Insulated Tool Sets
Bar Clamp/Spreader,18 Capacity (In.),7-3/8 to 25-3
Magnetic Sweeper,Hang,48 In,440 lb Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Sweeper, Hang, 48 In, 440 lb Pull Magnetic Sweeper,Hang,48 In,440 lb Pull
  • Item # 10E768
  • Mfr. Model # 10E768
  • Magnetic Sweeper, Hang-Type, Length 3 In., Width 48 In., Surface Size 48 In., Pickup Length 48 In., Pull...More

  • Category : Magnetic Pickups
General Hand Tool Kit, Number of Pieces:  55, App
Magnetic Pick-Up Tool,37 in. L
  • MAGNET SOURCE
  • Magnetic Pick-Up Tool, 37 in. L Magnetic Pick-Up Tool,37 in. L
  • Item # 38HY83
  • Mfr. Model # 07247
  • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 37 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

  • Category : Magnetic Pickups
Assorted Insulated Screwdriver Set, Multicomponent, Number of Pi
  • WERA
  • Assorted Insulated Screwdriver Set, Multicomponent, Number of Pieces: 10 Insulated Screwdriver Set
  • Item # 6AAA8
  • Mfr. Model # 05345210001
  • Insulated Screwdriver Set, Number of Pieces 10, Handle Material Multicomponent, Tip Style Group...More

  • Category : Screwdriver Sets
2-3/16" Carbon Steel Blunt Tip Utility Blade, 100
  • MARTOR
  • 2-3/16" Carbon Steel Blunt Tip Utility Blade, 100 PK Four Sided Replacement Blades
  • Item # 35LV65
  • Mfr. Model # 60099.70
  • Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Blunt, Straight...More

  • Category : Utility Knife Blades
Steel Insulated Screwdriver with 7" Shank and 3/16&quo
  • KLEIN TOOLS
  • Steel Insulated Screwdriver with 7" Shank and 3/16" Keystone Slotted Tip Insulated Screwdriver
  • Item # 49C226
  • Mfr. Model # 601-7-INS
  • Insulated Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone...More

  • Category : Screwdrivers
Bar Clamp/Spreader,12 Capacity (In.),7 to 19-3/8
Bar Clamp/Spreader,6 Capacity (In.),7-3/8 to 13-3/
Electronic Stud Finder W/AC Detection
  • ZIRCON
  • Electronic Stud Finder W/AC Detection Electronic Stud Finder W/AC Detection
  • Item # 1TJT6
  • Mfr. Model # 61981
  • Electronic Stud Finder, Multifunction, Scan Depth Stud 1-1/2 In., Voltage 2 In., Scans Stud Edges and Hot...More

  • Category : Stud Finders
Flaring/Cutting Kit
4",Resin Handi Clamp,3  Throat Depth
8", 10", 12" Alloy Steel Adjustable Wrench Set&#x
Square,Try
4-5/8" Groove Joint Straight Jaw Tongue and Groove
Fixed Pin Spanner Wrench,L 12-1/4 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed Pin Spanner Wrench, L 12-1/4 in. Fixed Pin Spanner Wrench
  • Item # 5RDZ7
  • Mfr. Model # 5RDZ7
  • Fixed Pin Spanner Wrench, Capacity 4-1/2 to 6-1/4 In., Overall Length 12-1/4 In., Pin Dia. 3/8 In., Pin...More

  • Category : Spanner Wrenches
Red Rolling Cabinet, Heavy Duty, Width: 26-11/16",
  • TM

    Grainger Choice

  • WESTWARD
  • Red Rolling Cabinet, Heavy Duty, Width: 26-11/16", Depth: 18", Height: 33-5/16" Rolling Cabinet
  • Item # 32H894
  • Mfr. Model # 32H894
  • Rolling Cabinet, Heavy Duty Series, Width 26-11/16 In., Depth 18 In., Height 33-5/16 In., Number of Drawers...More

  • Category : Rolling and Combination Tool Cabinets
Machinist Scriber, (2) Straight/(1) 90° Point
7-1/4"L Data And Phone Crimper, 8P8C/RJ45, 6P6C/R
Butterfly Opening Stainless Steel Handle with Rubber Insert
  • TM

    Grainger Choice

  • WESTWARD
  • Butterfly Opening Stainless Steel Handle with Rubber Insert Multi-Tool, Natural, Number of Tools: 11 Multi-Tool
  • Item # 1YJC6
  • Mfr. Model # 1YJC6
  • Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools...More

  • Category : Multi-Tools
11-1/4"L Crimping Tool, 8 to 16 AWG
  • TM

    Grainger Choice

  • WESTWARD
  • 11-1/4"L Crimping Tool, 8 to 16 AWG Crimping Tool
  • Item # 13H898
  • Mfr. Model # 13H898
  • Crimping Tool, Capacity 8 to 16 AWG, Overall Length 11-1/4 In., For Use With Non-Insulated Cable Terrminals...More

  • Category : Cable and Wire Crimping Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More