Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Hand Tools

475 Results Found that Include 613 Products

Results per page:  16 | 32 | 48
7-1/2" 11-in-1 General Purpose Multi-Bit Screwdriver;
  • KLEIN TOOLS
  • 7-1/2" 11-in-1 General Purpose Multi-Bit Screwdriver; Number of Pieces: 6 Multi-Bit Screwdriver
  • Item # 2RKT1
  • Mfr. Model # 32500
  • Multi-Bit Screwdriver, 11-in-1, General Purpose, Ratcheting No, Bit Style Phillips, Robertson Square Recess,...More

  • Category : Multi-Bit Screwdrivers
2" 4-in-1 General Purpose Key Chain Multi-Bit Screwdriver&#
  • TM

    Grainger Choice

  • WESTWARD
  • 2" 4-in-1 General Purpose Key Chain Multi-Bit Screwdriver; Number of Pieces: 1 2" 4-in-1 General Purpose Key Chain Multi-Bit Screwdriver; Number of Pieces: 1
  • Item # 5MW45
  • Mfr. Model # 5MW45
  • Key Chain Multi-Bit Screwdriver, 4-in-1, General Purpose, Ratcheting No, Bit Style Slotted, Single End/Double...More

  • Category : Multi-Bit Screwdrivers
Stainless Steel Folding Pocket Utility Knife,4-1/4" Overall
Mirror,Telescoping
  • PROTO
  • Mirror, Telescoping Mirror,Telescoping
  • Item # 3R561
  • Mfr. Model # J2372
  • Round Telescoping Mirror, Shape Circular, Swivel Double Ball Joint, Grip Vinyl, Overall Length 10 Inches,...More

  • Category : Inspection Mirrors
Silver,Carbon Steel Utility Knife,5-7/8" Overall Length,Number&#
  • TM

    Grainger Choice

  • WESTWARD
  • Silver, Carbon Steel Utility Knife, 5-7/8" Overall Length, Number of Blades Included: 3 Utility Knife
  • Item # 19G963
  • Mfr. Model # 19G963
  • Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 5-7/8 In., Blade Material...More

  • Category : Utility Knives
Alloy Steel Security Bit Set; Number of Pieces: 3
  • WIHA TOOLS
  • Alloy Steel Security Bit Set; Number of Pieces: 39 Alloy Steel Security Bit Set; Number of Pieces: 39
  • Item # 5LX17
  • Mfr. Model # 71990
  • Security Bit Set, Number of Pieces 39, Includes Handle, 1/4 In. Magnetic Bit Holder, 1/4 In. Bit-Holding...More

  • Category : Bit Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Socket and Wrench Set Socket and Wrench Set
  • Multiple product options available

    Socket and Wrench Set, SAE and Metric, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Std. Socket Point...More

  • Category : Socket Sets
Carbon Steel Folding Utility Knife,7-1/4" Overall Length,Nu
Closet Auger,6 Ft,1/2 In Cable w/Bulb
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Fixed Blade 2-1/2" Safety Cutter, 1 EA
  • SLICE
  • Fixed Blade 2-1/2" Safety Cutter, 1 EA Fixed Blade 2-1/2" Safety Cutter, 1 EA
  • Item # 6XVP9
  • Mfr. Model # 00200
  • Safety Cutter, Overall Length (In.) 2-1/2, Overall Width (In.) 1-1/8, Overall Thickness (In.) 13/64, Knife...More

  • Category : Safety Utility Knives
Long Nose Plier, 6" Overall Length, 1/1/4" M
Pipe Cutter, Ratchet Cutting Action, 1/8" to 2-1/
Marker,Yellow
  • SUPER MET-AL MARKER
  • Marker, Yellow Super Metal Industrial Marker
  • Item # 1UH90
  • Mfr. Model # 1296-1324
  • Super Metal Industrial Marker, Color Yellow, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards...More

  • Category : Paint Markers
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • Category : Socket Sets
Replacement Tube Cutting Wheel
8" 9-in-1 General Purpose Multi-Bit Screwdriver; Number
  • GREENLEE
  • 8" 9-in-1 General Purpose Multi-Bit Screwdriver; Number of Pieces: 6 Multi-Bit Screwdriver
  • Item # 5KPJ2
  • Mfr. Model # 0153-43C
  • Multi-Bit Screwdriver, 9-in-1, General Purpose, Ratcheting No, Bit Style Phillips, Robertson Square Recess,...More

  • Category : Multi-Bit Screwdrivers
Bi-Metal Folding Utility Knife,5-3/4" Overall Length,Number
6" Light Duty Staple Gun, Chrome
  • STANLEY
  • 6" Light Duty Staple Gun, Chrome Staple Gun
  • Item # 2HYR6
  • Mfr. Model # TR45
  • Staple Gun, Manual, Light Duty, Staple Type Light Duty, Nail Type No Nails, Crown Width 29/64 In., Leg Length...More

  • Category : Staplers and Tackers
Tongue and Groove Plier Set, Handle Type: Dipped, Numb
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More