Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

167 Results Found that Include 304 Products

Results per page:  16 | 32 | 48
37" x 30" x 60" Jobsite Box, 31 cu. ft.
  • KNAACK
  • 37" x 30" x 60" Jobsite Box, 31 cu. ft., Tan 37" x 30" x 60" Jobsite Box, 31 cu. ft., Tan
  • Item # 13R525
  • Mfr. Model # 3068
  • Jobsite Box, Width 60 In., Depth 30 In., Height 37 In., Storage Capacity 31 cu. ft., Tan, Lid Type Hinged,...More

  • Category : Jobsite Boxes
Red Rolling Cabinet, Waterloo Professional, Width: 41",
  • WATERLOO
  • Red Rolling Cabinet, Waterloo Professional, Width: 41", Depth: 18", Height: 42-1/2" Rolling Cabinet
  • Item # 38NJ44
  • Mfr. Model # PCA-4111RD
  • Rolling Cabinet, Waterloo Professional Series, Width 41 In., Depth 18 In., Height 42-1/2 In., Number of...More

  • Category : Rolling and Combination Tool Cabinets
60-3/4" x 24-1/4" x 60-1/8" Jobsite Sto
  • JOBOX
  • 60-3/4" x 24-1/4" x 60-1/8" Jobsite Storage Cabinet, 47.5 cu. ft., Brown Jobsite Storage Cabinet
  • Item # 6YG50
  • Mfr. Model # 1-694990
  • Jobsite Storage Cabinet, Width 60-1/8 In., Depth 24-1/4 In., Height 60-3/4 In., Storage Capacity 47.5 cu....More

  • Category : Jobsite Boxes
26-Piece Antislip Combination Wrench Set, SAE, Range of Len
Manual Leveling Laser Sheave Alignment Tool, Horizontal and
NaviTrack Scout Locator,Sonde/Line
  • RIDGID
  • NaviTrack Scout Locator, Sonde/Line NaviTrack Scout Locator,Sonde/Line
  • Item # 1VUT8
  • Mfr. Model # 19238
  • Sonde/Line Locator, Length 11 In, Width 4 In, Height 22 In, Power Source 4 C Batteries, Transmitter Frequency...More

  • Category : Pipe Locators
56" x 24" x 60" Jobsite Storage Cabinet, 46&
  • GREENLEE
  • 56" x 24" x 60" Jobsite Storage Cabinet, 46 cu. ft., Green Jobsite Storage Cabinet
  • Item # 8DRJ4
  • Mfr. Model # 5660L
  • Jobsite Storage Cabinet, Width 60 In., Depth 24 In., Height 56 In., Storage Capacity 46 cu. ft., Green, Lid...More

  • Category : Jobsite Boxes
26"L Ratcheting Crimper, 8 AWG to 500 KCMIL Copper,&#x
  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • Category : Socket Sets
Insulated Tool Set, Number of Pieces: 66, 3/8"&#x
  • WIHA TOOLS
  • Insulated Tool Set, Number of Pieces: 66, 3/8" Drive Size Insulated Tool Set
  • Item # 6UUG7
  • Mfr. Model # 32876
  • Insulated Tool Set, Number of Pieces 66, Drive Size 3/8 In., Sockets Included (15) 3/8 In. Dr Sockets: 1/2...More

  • Category : Insulated Tool Sets
Silver Rolling Cabinet, Premium, Width: 41", Depth:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Silver Rolling Cabinet, Premium, Width: 41", Depth: 20", Height: 41" Rolling Cabinet
  • Item # 34F777
  • Mfr. Model # 34F777
  • Rolling Cabinet, Premium Series, Width 41 In., Depth 20 In., Height 41 In., Number of Drawers 11, Silver,...More

  • Category : Rolling and Combination Tool Cabinets
  • TM

    Grainger Choice

  • WESTWARD
  • Jobsite Storage Cabinet Jobsite Storage Cabinet
  • Multiple product options available

    Multiple product options available

  • Category : Jobsite Boxes
Manual Puller Set; Number of Pieces: 19
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Puller Set; Number of Pieces: 19 Manual Puller Set; Number of Pieces: 19
  • Item # 23MD45
  • Mfr. Model # 23MD45
  • Manual Puller SetNumber of Pieces 19, Number of Jaws 2 and 3, Capacity (Tons) 13, Jaw Reach (In.) Various,...More

  • Category : Puller/Separator Sets
Insulated Tool Set, Number of Pieces: 40, 3/8"&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set, Number of Pieces: 40, 3/8" Drive Size Insulated Tool Set
  • Item # 5UFT8
  • Mfr. Model # 5UFT8
  • Insulated Tool Set, Number of Pieces 40, Drive Size 3/8 In., Sockets Included (7) 3/8 In. Dr 6 pt. Sockets:...More

  • Category : Insulated Tool Sets
SAE and Metric Railroad Tool Set, Number of Pieces:&#x
Manual Puller Set; Number of Pieces: 18
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Puller Set; Number of Pieces: 18 Manual Puller Set; Number of Pieces: 18
  • Item # 23MD44
  • Mfr. Model # 23MD44
  • Manual Puller SetNumber of Pieces 18, Number of Jaws 2 and 3, Capacity (Tons) 7, Jaw Reach (In.) Various, Jaw...More

  • Category : Puller/Separator Sets
Automatic Self Leveling Rotary Laser Level, Horizontal and
25" x 5-1/4" x 10-1/2" Drop-Forged High
Slide Hammer Sledge,21 Lb,46 In,W/6 Tips
U die Kit for HYGROUND,9 In
General Purpose Puller Set
  • PROTO
  • General Purpose Puller Set General Purpose Puller Set
  • Item # 3R715
  • Mfr. Model # J4245
  • General Purpose Puller Set, Capacity 3, 6, 10 Tons, Number of Jaws 18, Jaw Style Dual Reach, Narrow, Inside,...More

  • Category : Puller/Separator Sets
Wall/Floor Scanner,6 In Depth,LCD
  • BOSCH
  • Wall/Floor Scanner, 6 In Depth, LCD Wall/Floor Scanner,6 In Depth,LCD
  • Item # 30D488
  • Mfr. Model # D-Tect 150
  • Wall/Floor Scanner, Scan Depth 6 In., Scans Metal, Copper, Live Wires, Wood, Water-Filled Plastic Pipes,...More

  • Category : Stud Finders
Crimping Die Set For Copper,For 1XGA6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More