Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Hand Tools

337 Results Found that Include 688 Products

Results per page:  16 | 32 | 48
9mm Snap-Off Utility Knife,5-1/2" Overall Length,Number of&
  • OLFA
  • 9mm Snap-Off Utility Knife, 5-1/2" Overall Length, Number of Blades Included: 1 9mm Snap-Off Utility Knife
  • Item # 3KJE2
  • Mfr. Model # 5022
  • Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open,...More

  • Category : Snap-Off Utility Knives
7-5/16" Steel Nut Driver, Yellow with Black Grip
  • KLEIN TOOLS
  • 7-5/16" Steel Nut Driver, Yellow with Black Grip 7-5/16" Steel Nut Driver, Yellow with Black Grip
  • Item # 1N058
  • Mfr. Model # 630-1/2-INS
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 1/2 In.,...More

  • Category : Nut Drivers
Convertible Retaining Ring Plier, 5-3/4" Overall Length,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Convertible Retaining Ring Plier, 5-3/4" Overall Length, 0.055" Tip Dia. Westward Retaining Ring Pliers
  • Item # 4YP51
  • Mfr. Model # 4YP51
  • Retaining Ring Plier, Convertible, Tip Type Fixed, Tip Dia. 0.055 In., Tip Angle 0 Degrees , For Bore Dia....More

  • Category : Retaining and Lock Ring Pliers
Tongue and Groove Plier, V-Jaw Jaw Type, Push Button A
Machinists Scraper,Specialty,8 In. L
Carpenters Square,Steel,16 x 24 In
Linemans Plier, 9-3/4" Overall Length, Handle Type:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Linemans Plier, 9-3/4" Overall Length, Handle Type: Ergonomic Linemans Pliers
  • Item # 1UKL9
  • Mfr. Model # 1UKL9
  • Linemans Plier, Overall Length 9-3/4 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for...More

  • Category : Linemans Pliers
Ball Pein Hammer, Head Weight (Oz.) 8, Graphite H
Drilling Hammer,3 Lb,Steel w/Vinyl
Ball Pein Hammer, Head Weight (Oz.) 4, Hickory Ha
Water Pump Plier, V-Jaw Jaw Type, Groove Joint Adjustment&#
Plier Set, Handle Type: Ergonomic, Number of Pieces:&#
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Ergonomic, Number of Pieces: 3 Pliers Set
  • Item # 1UKP1
  • Mfr. Model # 1UKP1
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 7 In. Diagonal Cutter, 8 In. Linesman, 8 In. Long Nose...More

  • Category : Plier Sets
Linemans Plier, 9-1/2" Overall Length, Handle Type:&#x
  • IRWIN VISE-GRIP
  • Linemans Plier, 9-1/2" Overall Length, Handle Type: Ergonomic Linemans Pliers
  • Item # 4YU70
  • Mfr. Model # 2078209
  • Linemans Plier, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for...More

  • Category : Linemans Pliers
Slip Joint Pliers, 8" Overall Length, 1" Max. Jaw
Ball Pein Hammer, Head Weight (Oz.) 24, Graphite
Steel 3.5m Metric Adhesive Backed Tape Measure
  • KREG
  • Steel 3.5m Metric Adhesive Backed Tape Measure Adhesive Backed Tape Measure
  • Item # 3WAL3
  • Mfr. Model # KMS7729
  • Adhesive Backed Tape Measure, Metric, Blade Length 3.5m, Blade Width 1/2 In., Blade Material Steel, Case Type...More

  • Category : Tape Measures
4-3/4" Alloy Tool Steel Precision Screwdriver with Chr
  • TM

    Grainger Choice

  • WESTWARD
  • 4-3/4" Alloy Tool Steel Precision Screwdriver with Chrome Finish 4-3/4" Alloy Tool Steel Precision Screwdriver with Chrome Finish
  • Item # 1UG41
  • Mfr. Model # 1UG41
  • Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Phillips/Crosspoint, Tip Style...More

  • Category : Precision Screwdrivers
Laser Distance Meter, ±1/8" Accuracy, 0 to 50&#
  • BOSCH
  • Laser Distance Meter, ±1/8" Accuracy, 0 to 50 ft. Range Laser Distance Meter
  • Item # 34RP65
  • Mfr. Model # GLM 15
  • Laser Distance Meter, Indoor, Range 0 to 50 ft., Accuracy +/-1/8 In., Function One Button Measurement Up to...More

  • Category : Distance Meters
Ball Pein Hammer, Head Weight (Oz.) 12, Graphite
Wire Stripper,159mm Overall Length,0.15mm to 4.0mm Capacity,Solid
Knife,Serrated Blade Edge 3.625" Blade Length,Locking Blade:
11",Alloy Steel Locking C-Clamp,3-3/4" Throat Depth
Tamper Resistant Torx® Security Screwdriver Set, Multicomponent,&
Matte Ball End Hex Key Set, Alloy Steel, Metric, L-Sha
Water Pump Plier, Straight Jaw Type, Groove Joint Adjustmen
Rule,Folding,Wood
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More