Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Hand Tools

197 Results Found that Include 279 Products

Results per page:  16 | 32 | 48
Portable Chain Vise, 1/8 to 6" Pipe Capacity, 48&
  • RIDGID
  • Portable Chain Vise, 1/8 to 6" Pipe Capacity, 48" Overall Height Portable Chain Vise
  • Item # 13C594
  • Mfr. Model # 36273
  • Portable Chain Vise, Pipe Capacity 1/8 to 6 In., Overall Height 48 In., Material Ductile Iron Work Surface,...More

  • Category : Pipe Stands and Vises
60" x 1-1/4" High Strength Nickel Aluminum Bronze
Hardened Steel,Scissor Action Type Swaging Tool,31 Overall Cutte
8-17/32" 750 ft.-lb. Torque Multiplier with 1:3.33
  • PROTO
  • 8-17/32" 750 ft.-lb. Torque Multiplier with 1:3.33 Torque Ratio Torque Multiplier
  • Item # 3YW21
  • Mfr. Model # J6202A
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Foot-Pound, Max....More

  • Category : Torque Multipliers
  • SK PROFESSIONAL TOOLS
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

  • Category : Socket Sets
Tube Expander Kit,Hydraulic
  • YELLOW JACKET
  • Tube Expander Kit, Hydraulic Tube Expander Kit
  • Item # 38D883
  • Mfr. Model # 60493
  • Tube Expander Kit, Hydraulic, Capacity Tubing O.D. (In.) 3/8 - 1-1/2, HVAC and Refrigeration Tubing, Steel,...More

  • Category : Flaring And Swaging Tools
3/4" SAE Chrome Socket Wrench Set, Number of Piec
  • TM

    Grainger Choice

  • WESTWARD
  • 3/4" SAE Chrome Socket Wrench Set, Number of Pieces: 28 Socket and Wrench Set
  • Item # 33HD76
  • Mfr. Model # 33HD76
  • Socket Wrench Set, SAE, Drive Size 3/4 In., Std. Socket Point Styles Included 12, Deep Socket Point Styles...More

  • Category : Socket Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Master Tool Set Master Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Master Sets
16-1/2" 950 ft.-lb. Torque Multiplier with 1:4 To
  • TM

    Grainger Choice

  • WESTWARD
  • 16-1/2" 950 ft.-lb. Torque Multiplier with 1:4 Torque Ratio Torque Multiplier
  • Item # 5WFN2
  • Mfr. Model # 5WFN2
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Foot-Pound, Max....More

  • Category : Torque Multipliers
Manual Bearing Splitter Set; Number of Pieces: 5
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Bearing Splitter Set; Number of Pieces: 5 Manual Bearing Splitter Set; Number of Pieces: 5
  • Item # 23NY35
  • Mfr. Model # 23NY35
  • Bearing Splitter Set, Manual, Number of Pieces 5Features For Removing Gears, Bearings, Timing Gears, Harmonic...More

  • Category : Puller/Separator Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanic's Vise Mechanic's Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
Manual Leveling Rotary Laser Level, Horizontal and Vertical,
16" x 19" x 36" Jobsite Chest, 7 cu. ft
  • KNAACK
  • 16" x 19" x 36" Jobsite Chest, 7 cu. ft., Tan Jobsite Chest
  • Item # 13R534
  • Mfr. Model # 36
  • Jobsite Chest, Width 36 In., Depth 19 In., Height 16 In., Storage Capacity 7 cu. ft., Tan, Lid Type Hinged,...More

  • Category : Jobsite Boxes
Electronic Self-Leveling Laser Layout Tool, Horizontal and Verti
26"L Insulated Crimper, 8 to 4/0 AWG
23-3/4" x 20" x 42" Jobsite Chest, 9.3
  • JOBOX
  • 23-3/4" x 20" x 42" Jobsite Chest, 9.3 cu. ft., Brown Jobsite Chest
  • Item # 1MCE7
  • Mfr. Model # 1-653990
  • Jobsite Chest, Width 42 In., Depth 20 In., Height 23-3/4 In., Storage Capacity 9.3 cu. ft., Brown, Lid Type...More

  • Category : Jobsite Boxes
26-1/2"L Manual Four Wheel Pipe Cutter, Cuts Stainless
Pipe Cutter Attachment,1 1/2 to 4 In
  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • Category : Socket Sets
9-7/8"L Crimper w/Diewheel
  • BURNDY
  • 9-7/8"L Crimper w/Diewheel Crimper w/Diewheel
  • Item # 22P158
  • Mfr. Model # Y1MRTC
  • Crimper w/Diewheel, Overall Length 9-7/8 In., For Use With Copper CRIMPIT Range:16 AWG-4 AWG,YA/YS,YAV,YSV...More

  • Category : Cable and Wire Crimping Tools
25-3/8"L Crimper, 14 to 4/0 AWG
  • BURNDY
  • 25-3/8"L Crimper, 14 to 4/0 AWG 25-3/8"L Crimper, 14 to 4/0 AWG
  • Item # 22P123
  • Mfr. Model # MD68
  • Crimper, Capacity 14 to 4/0 AWG, Overall Length 25-3/8 In., For Use With Copper, Aluminum, ACSR, Copperweld,...More

  • Category : Cable and Wire Crimping Tools
Narrow Cable Tie Gun,50 to 120 lb.,Nylon
  • Narrow Cable Tie Gun, 50 to 120 lb., Nylon Tools for Nylon Cable Ties
  • Item # 2CNE7
  • Mfr. Model # GTH
  • Narrow Nose Cable Tie Gun, Mechanism Tension Locking, Construction Impact Resistant Resin Housing, Narrow...More

  • Category : Cable Tie Tools
General Hand Tool Kit, Number of Pieces:  28, App
4-1/2" Ductile Alloy Tradesman's Vise, 3-1/4"
  • WILTON
  • 4-1/2" Ductile Alloy Tradesman's Vise, 3-1/4" Throat Depth Tradesman's Vise
  • Item # 4LT62
  • Mfr. Model # 1745
  • Tradesman's Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
General Hand Tool Kit, Number of Pieces:  84
Bearing Seperator Combo Pack
  • PROTO
  • Bearing Seperator Combo Pack Bearing Seperator Combo Pack
  • Item # 1UL31
  • Mfr. Model # J5041
  • Bearing Seperator Combo Pack, Number of Jaws 5 Sets, Capacity (Tons) -, Jaw Spread (In.) 9, Jaw Style Bearing...More

  • Category : Puller/Separator Sets
Automatic Level Kit,32X,450 ft
  • JOHNSON
  • Automatic Level Kit, 32X, 450 ft Automatic Level Kit,32X,450 ft
  • Item # 25K798
  • Mfr. Model # 40-6963
  • Automatic Level Kit, Magnification 32X, Working Range 450 ft., Accuracy +/- 1/16 In. @ 200 ft., Horizontal...More

  • Category : Optical and Transit Levels and Packages
Ratchet Cable Cutter,11" Overall Length,Center Cut Cutting
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More