Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Hand Tools

1,137 Results Found that Include 1,711 Products

Results per page:  16 | 32 | 48
3/8" Metric and SAE Socket Wrench Set
  • CRESCENT
  • 3/8" Metric and SAE Socket Wrench Set 3/8" Metric and SAE Socket Wrench Set
  • Item # 9LNR4
  • Mfr. Model # CTK30SET
  • Socket Wrench Set, Metric and SAE, Drive Size 3/8 In., Std. Socket Point Styles Included 6, Deep Socket Point...More

  • Category : Socket Sets
Canvas Tool Bag Set, General Purpose, Number of Pockets
  • KLEIN TOOLS
  • Canvas Tool Bag Set, General Purpose, Number of Pockets: 4, Orange, Olive, Royal Blue, Yellow Tool Bag Set
  • Item # 1YBP8
  • Mfr. Model # 5140
  • Tool Bag Set, General Purpose, Canvas, Number of Pockets 4, Overall Width 12-1/2 In., Overall Depth 1 In.,...More

  • Category : Tool Bags and Totes
Long Nose Plier Set, Handle Type: Dipped, Number of&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Plier Set, Handle Type: Dipped, Number of Pieces: 3 Long Nose Pliers Set
  • Item # 1UKP2
  • Mfr. Model # 1UKP2
  • Long Nose Plier Set, Number of Pieces 3, ESD Safe No, Includes 11 In. 45 Degrees and 90 Degrees Bent Nose, 11...More

  • Category : Plier Sets
Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • STANLEY
  • Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • Item # 45JX49
  • Mfr. Model # 060864R
  • Sawhorse, Length (In.) 27-1/2, Width (In.) 14-15/16, Max. Height (In.) 31-1/2, Min. Height (In.) 31-1/2,...More

  • Category : Sawhorses and Work Stands
Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity Straight Pipe Wrench
  • Item # 4YR90
  • Mfr. Model # 4YR90
  • Straight Pipe Wrench, Jaw Capacity 2-1/2 In., Overall Length 18 In., Handle Material Aluminum, Jaw Type...More

  • Category : Pipe Wrenches
24" Steel Breaker Bar with 1/2" Drive Size a
  • TM

    Grainger Choice

  • 24" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish 24" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish
  • Item # 5TZE1
  • Mfr. Model # 5TZE1
  • Breaker Bar, Flexible, Reversing Yes, Round Head Style, Drive Size (In.) 1/2, Overall Length (In.) 24, Min....More

  • Category : Breaker Bars
7-1/2" Nut Driver Set, Blue; Number of Pieces
  • TM

    Grainger Choice

  • WESTWARD
  • 7-1/2" Nut Driver Set, Blue; Number of Pieces: 7 7-1/2" Nut Driver Set, Blue; Number of Pieces: 7
  • Item # 1CLN6
  • Mfr. Model # 1CLN6
  • Nut Driver Set, Number of Pieces 7, Metric, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic,...More

  • Category : Nut Driver Sets
Magnetic, Aluminum Torpedo Level, 10" Length, Top Read:
Brown/Black/Gray/Red Zipper Tool Bag Assortment, No. 1
Dead Blow Ball Pein Hammer, 16 oz. Head Weight, Uretha
Cable Cutter,9-1/2" Overall Length,Shear Cut Cutting Action
Mini Bar Clamp,12 Capacity (In.),2-7/16 Throat Depth&#
Nonsparking Sledge Hammer, 1-1/2 lb. Head Weight, 1-1/
24" x 3/4" Forged High Carbon Steel Alignment
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • Category : Socket Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Tote Tool Tote
  • Multiple product options available

    Multiple product options available

  • Category : Tool Bags and Totes
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

  • Category : Hand Ratchets
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Pliers Long Nose Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Long Nose and Needle Nose Pliers
Framing Hammer,Antivibe,28 Oz,Milled
Elbow, Female Vented Oil Gages, Sight Length (In.)
Bricklayers Hammer,20 Oz,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Bricklayers Hammer, 20 Oz, Steel Bricklayers Hammer,20 Oz,Steel
  • Item # 2DBU7
  • Mfr. Model # 2DBU7
  • Bricklayers Hammer, Head Weight 20 Oz, Head Length 5 In, Blade (1) Width 2 5/8 In, Blade (1) Length 4 In,...More

  • Category : Picks and Riveting/Chipping Hammers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More