Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Hand Tools

711 Results Found that Include 1,006 Products

Results per page:  16 | 32 | 48
Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capaci
  • RIDGID
  • Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capacity Straight Pipe Wrench
  • Item # 4A499
  • Mfr. Model # 31020
  • Straight Pipe Wrench, Jaw Capacity 2 In., Overall Length 14 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
6", 8", 10" Alloy Steel Adjustable Wrench Set
7-3/4" Steel Quick Release Hand Ratchet with 3/8&
  • TM

    Grainger Choice

  • WESTWARD
  • 7-3/4" Steel Quick Release Hand Ratchet with 3/8" Drive Size and Chrome Finish Quick Release Ratchet
  • Item # 4YP74
  • Mfr. Model # 4YP74
  • Quick Release Hand Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

  • Category : Hand Ratchets
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
2-3/4" Control Cabinet Shutoff Key, Length: 3"
CVM Steel Precision Screwdriver Set; Number of Pieces:
7-1/2" Nut Driver Set, Blue; Number of Pieces
  • TM

    Grainger Choice

  • WESTWARD
  • 7-1/2" Nut Driver Set, Blue; Number of Pieces: 7 7-1/2" Nut Driver Set, Blue; Number of Pieces: 7
  • Item # 1CLN5
  • Mfr. Model # 1CLN5
  • Nut Driver Set, Number of Pieces 7, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut...More

  • Category : Nut Driver Sets
Basin Wrench with Forged Alloy Steel Jaws And Steel Sh
10" Groove Joint V-Jaw Water Pump Plier, 2" Max.&
  • KNIPEX
  • 10" Groove Joint V-Jaw Water Pump Plier, 2" Max. Jaw Opening Water Pump Pliers
  • Item # 2DYZ1
  • Mfr. Model # 88 01 250 SBA
  • Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length 10...More

  • Category : Tongue and Groove Pliers
Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to&
Spoke Shave
2-3/8" Bi-Metal Bi-Metal Utility Blade, 100 PK
  • IRWIN
  • 2-3/8" Bi-Metal Bi-Metal Utility Blade, 100 PK Utility Blade
  • Item # 4JA82
  • Mfr. Model # 2084400
  • Utility Blade, Primary Cutting Application General Purpose, Bi-Metal, Blade Point Type Sharp, Straight Blade...More

  • Category : Utility Knife Blades
Cable Torque Arm
5-29/32"L Enclosed Feed Tubing Cutter, Cuts Copper, Al
  • TM

    Grainger Choice

  • WESTWARD
  • 5-29/32"L Enclosed Feed Tubing Cutter, Cuts Copper, Aluminum, Steel Tubing Cutter
  • Item # 3CYR4
  • Mfr. Model # 3CYR4
  • Telescopic Tube Cutter, Cutting Capacity OD 1/4 to 1 5/8 In., Overall Length 5 29/32 In., Body Material...More

  • Category : Pipe and Tubing Cutters
Steel 35 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 35 ft. SAE Tape Measure Steel 35 ft. SAE Tape Measure
  • Item # 48LU54
  • Mfr. Model # 48-22-5535
  • Tape Measures, Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Graduation Type in./ft.,...More

  • Category : Tape Measures
Adjustable Floor Scraper,8 In
8" Solid and Stranded Wire Stripper, 24 to 10 AWG
Oval High Leverage Diagonal Cutters,8-1/8" Overall Length,1
Scissors, Carpet and Heavy Fabric, Knuckle Guard, Ambidextrous,&
Red and Black Magnetic Socket Holder, Aluminum / Plast
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Steel Stubby Blade Bit Set; Number of Pieces: 12
  • XCELITE
  • Steel Stubby Blade Bit Set; Number of Pieces: 12 Steel Stubby Blade Bit Set; Number of Pieces: 12
  • Item # 3MPF1
  • Mfr. Model # 99PA50
  • Combination Screwdriver Set, Tip Style Assorted, Number of Pieces 12, Includes Keystone 3/16 In. x 1-3/8 In.,...More

  • Category : Bit Sets
Rip Claw Hammer,20 Oz,Smooth,Anti-Vibe
Standard Vacuum Filter
  • RIDGID
  • Standard Vacuum Filter Standard Vacuum Filter
  • Item # 25XD82
  • Mfr. Model # 72947
  • Standard Vacuum Filter, For Use With Mfr. Model Number WD0671, WD1270, WD1450, WD1680, WD1851, WD1956,...More

  • Category : Parts
Standard Fold-Up Ergonomic SAE/Metric/Torx Black Oxide Hex&
  • EKLIND
  • Standard Fold-Up Ergonomic SAE/Metric/Torx Black Oxide Hex/Torx Key Set, Number of Pieces: 36 Hex/Torx Key Set
  • Item # 4RU39
  • Mfr. Model # 25036
  • Hex/Torx Key Set, Measurement Type SAE/Metric/Torx, Handle Type Fold-Up Ergonomic, Arm Type Standard, Blade...More

  • Category : Hex and Torx Key Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More