Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Hand Tools

808 Results Found that Include 1,167 Products

Results per page:  16 | 32 | 48
10-1/4" Spray Booth Scraper with 1" Aluminum Bron
Constant Swing Tubing Cutter, Manual Cutting Action, 1/8&qu
Heel Jaw w/Pin,For 4A501 Pipe Wrench
Synthetic Tool Tote, General Purpose, Number of Pockets:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Synthetic Tool Tote, General Purpose, Number of Pockets: 11, Black Tool Tote
  • Item # 32PJ34
  • Mfr. Model # 32PJ34
  • Tool Tote, General Purpose, Synthetic, Number of Pockets 11, Overall Width 18-3/4 In., Overall Depth 8-1/2...More

  • Category : Tool Bags and Totes
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • Category : Socket Sets
4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK20
Assorted Screwdriver Set, Acetate, Number of Pieces: 8
  • TM

    Grainger Choice

  • WESTWARD
  • Assorted Screwdriver Set, Acetate, Number of Pieces: 8 Combination Screwdriver Set
  • Item # 1CLF7
  • Mfr. Model # 1CLF7
  • Screwdriver Set, Number of Pieces 8, Handle Material Acetate, Tip Style Group Slotted/Phillips, Includes...More

  • Category : Screwdriver Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Double Face Sledge Hammer Double Face Sledge Hammer
  • Multiple product options available

    Multiple product options available

  • Category : Sledges
Engineer Hammer,Steel,4 lb,15-1/2 in
Railroad Chalk,White,PK144
  • NISSEN
  • Railroad Chalk, White, PK144 Railroad Chalk,White,PK144
  • Item # 14G782
  • Mfr. Model # 00580
  • Railroad Chalk, Railroad Chalk, White, Point Size 1 In., Stik Size 4 In.x1 In., Ideal for Temporary Marks on...More

  • Category : Marking Chalk and Refills
28mm Tungsten Carbide Tool Steel Rotary Cutter Blade;
Tweezers,Plastic Tip,5in,Flat, Round
  • TECHNI-TOOL
  • Tweezers, Plastic Tip, 5in, Flat, Round Tweezers,Plastic Tip,5in,Flat, Round
  • Item # 35PY77
  • Mfr. Model # 2ACF.SA.1
  • Tweezers, Type Plastic Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic, Anti-Acid Stainless...More

  • Category : Tweezers
Steel 30 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 30 ft. SAE Tape Measure Steel 30 ft. SAE Tape Measure
  • Item # 48LU53
  • Mfr. Model # 48-22-5530
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Magnetic Pick-Up Tool,37 in. L
  • MAGNET SOURCE
  • Magnetic Pick-Up Tool, 37 in. L Magnetic Pick-Up Tool,37 in. L
  • Item # 38HY83
  • Mfr. Model # 07247
  • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 37 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

  • Category : Magnetic Pickups
12", 18", 25" High Carbon Steel Screwdriver Handl
4-1/2" x 18mm Carbon Steel Snap-Off Blade; PK50
Cable Slitter,6-1/2" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Slitter, 6-1/2" Overall Length Cable Slitter,6-1/2" Overall Length
  • Item # 1YMZ9
  • Mfr. Model # 1YMZ9
  • Cable Slitter, Insulated No, Overall Length 6-1/2 In., Standard Tool (Accessory Needed for Tethering),...More

  • Category : Wire Strippers and Cable Slitters
CVM Steel Precision Screwdriver Set; Number of Pieces:
Floor Scraper,14 In x 4-1/2 ft,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 14 In x 4-1/2 ft, Steel Floor Scraper,14 In x 4-1/2 ft,Steel
  • Item # 13P507
  • Mfr. Model # 13P507
  • Floor Scraper, Size 14 In., Construction Welded Steel, Handle 4-1/2 ft. Steel, Characteristics Flexible...More

  • Category : Linoleum and Vinyl Flooring Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Release Ratchet Quick Release Ratchet
  • Multiple product options available

    Quick Release Ratchet, Reversing and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Head Movement and Head Style

  • Category : Hand Ratchets
  • TM

    Grainger Choice

  • WESTWARD
  • Tubing Cutter Tubing Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Pipe and Tubing Cutters
Rawhide Mallet,12 oz. Head Weight,Hardwood Handle Material
  • VAUGHAN
  • Rawhide Mallet, 12 oz. Head Weight, Hardwood Handle Material Rawhide Mallets
  • Item # 5LL79
  • Mfr. Model # RM200
  • Rawhide Mallets, Rawhide Mallet, Head Material Rawhide, Head Weight 12 oz., Face Diameter 2 In., Handle...More

  • Category : Mallets
Keystone Screw Holding Screwdriver Set, Acetate, Number of
Toggle Clamp,600 Holding Capacity (Lb.),4.72 Overall Height
11" Tinners Snip, Straight, 22 Mild
  • WISS
  • 11" Tinners Snip, Straight, 22 Mild Tinners Snip
  • Item # 2ZV97
  • Mfr. Model # A10N
  • Tinners Snip, Cutting Action Straight, Overall Length 11 In., Metal Gauge 22 Mild, Cutting Edge Serrated,...More

  • Category : Metal Cutting Snips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More