Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Hand Tools

937 Results Found that Include 1,507 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Tool Box Portable Tool Box
  • Multiple product options available

    Multiple product options available

  • Category : Portable Tool Boxes and Chests
Kneeler Board,19 x 13-1/2 x2 In,EVA,Poly
(4) 4 x 2", Heavy Duty Resin,  Ratcheting&#x
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Carbon Steel Folding Utility Knife,7-1/4" Overall Length,Nu
Fixed Blade 5" Safety Cutter, 10 PK
  • KLEVER KUTTER
  • Fixed Blade 5" Safety Cutter, 10 PK NSF Safety Cutter
  • Item # 13C590
  • Mfr. Model # KCJ-MD
  • Safety Cutter, Fixed Blade, Blade Type Safety Recessed, Blade Change Non-Changeable, Overall Length 5 In.,...More

  • Category : Safety Utility Knives
Stainless Steel Precision Screwdriver Set; Number of Pieces
  • TM

    Grainger Choice

  • WESTWARD
  • Stainless Steel Precision Screwdriver Set; Number of Pieces: 12 Stainless Steel Precision Screwdriver Set; Number of Pieces: 12
  • Item # 4YP43
  • Mfr. Model # 4YP43
  • Precision Screwdriver Set, Number of Pieces 12, Handle Material Multicomponent, Tip Style Group...More

  • Category : Precision Screwdriver Sets
Industrial Shears, Fabric and Thread, Offset, Right Hand, C
1-37/64" Carbon Steel 2-Point Utility Blade, 50 PK
  • OLFA
  • 1-37/64" Carbon Steel 2-Point Utility Blade, 50 PK Utility Blade
  • Item # 5LC52
  • Mfr. Model # SKB-2/50B
  • Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Sharp, Straight...More

  • Category : Utility Knife Blades
Synthetic Tool Bag, General Purpose, Number of Pockets:
  • TM

    Grainger Choice

  • WESTWARD
  • Synthetic Tool Bag, General Purpose, Number of Pockets: 21, Black Tool Bag
  • Item # 32PJ37
  • Mfr. Model # 32PJ37
  • Tool Bag, General Purpose, Synthetic, Number of Pockets 21, Overall Width 16 In., Overall Depth 8-1/4 In.,...More

  • Category : Tool Bags and Totes
Telescoping Inspection Mirror
  • TM

    Grainger Choice

  • WESTWARD
  • C-Clamp C-Clamp
  • Multiple product options available

    Multiple product options available

  • Category : C-Clamps
16" Steel Breaker Bar with 1/2" Drive Size a
Self-Retracting 6" Safety Knife, 1 EA
  • MARTOR
  • Self-Retracting 6" Safety Knife, 1 EA Safety Knife
  • Item # 35LV54
  • Mfr. Model # 101806.02
  • Safety Knife, Self-Retracting, Blade Type Steel, Blade Change Manual, Overall Length 6 In., Blade Material...More

  • Category : Safety Utility Knives
Chrome Ball End Hex Key Set, Chrome Vanadium Steel, Me
Aluminum Drum Bung/Plug Wrench, Fits 3/4 and 2"&#
11-3/4" Insulated High-Dielectric, Glass-Filled Polypropylene Fu
Crimper,22-10 AWG,9-1/2 In L
  • CHANNELLOCK
  • Crimper, 22-10 AWG, 9-1/2 In L Insulated Crimper
  • Item # 5LJ55
  • Mfr. Model # 909
  • Crimper, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With Electrical wire, Cuts Yes, Strips No,...More

  • Category : Cable and Wire Crimping Tools
7" Heavy Duty Plier Stapler, Black
  • BOSTITCH
  • 7" Heavy Duty Plier Stapler, Black Plier Stapler
  • Item # 1TLJ9
  • Mfr. Model # P6C-8
  • Plier Stapler, Manual, Heavy Duty, Staple Type Power Crown, Nail Type No Nails, Crown Width 7/16 In., Leg...More

  • Category : Staplers and Tackers
Ball Pein Hammer, Head Weight (Oz.) 16, Fiberglass
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • Category : Socket Bit Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More