Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Hand Tools

968 Results Found that Include 1,719 Products

Results per page:  16 | 32 | 48
Pocket Knife,Fine Blade Edge 2-1/4" Blade Length
Staples,For 0.50 Wire,3/8In,PK5000
Synthetic Tool Bag, General Purpose, Number of Pockets:
  • TM

    Grainger Choice

  • WESTWARD
  • Synthetic Tool Bag, General Purpose, Number of Pockets: 21, Black Tool Bag
  • Item # 32PJ36
  • Mfr. Model # 32PJ36
  • Tool Bag, General Purpose, Synthetic, Number of Pockets 21, Overall Width 14 In., Overall Depth 7-1/2 In.,...More

  • Category : Tool Bags and Totes
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Socket Adapter,1/2" Female Sq,3/8" Squar
  • APEX
  • Socket Adapter, 1/2" Female Sq, 3/8" Squar Socket Adapter
  • Item # 5WGG3
  • Mfr. Model # EX-377-B-3
  • Socket Adapter, 1/2 In., Drive Type Female Square, Output Drive Size 3/8 In., Output Drive Type Male Square,...More

  • Category : Socket Adapters
Oval Diagonal Cutters,8" Overall Length,1-3/16" Jaw Wi
11 ,Alloy steel Locking C-Clamp,2-5/8" Throat Depth
  • IRWIN VISE-GRIP
  • 11 , Alloy steel Locking C-Clamp, 2-5/8" Throat Depth 11 ,Alloy steel Locking C-Clamp,2-5/8" Throat Depth
  • Item # 3A517
  • Mfr. Model # 11R
  • Locking C-Clamp, 11 In. C-Clamp, Capacity 3-3/8 In., Throat Depth 2-5/8 In., Screw Mechanism Easy Release...More

  • Category : Locking Clamps
End Cutting Nippers,7-1/2" Overall Length,11/32" Jaw&#
  • TM

    Grainger Choice

  • WESTWARD
  • Double Face Sledge Hammer Double Face Sledge Hammer
  • Multiple product options available

    Multiple product options available

  • Category : Sledges
Ball Pein Hammer, Head Weight (Oz.) 16, Graphite
Double Face Sledge Hammer, 2 lb. Head Weight, 1-1/2&qu
  • NUPLA
  • Double Face Sledge Hammer, 2 lb. Head Weight, 1-1/2" Head Width, 14" Overall Length Double Face Sledge Hammer
  • Item # 45NA25
  • Mfr. Model # 6894535
  • Double Face Sledge Hammer, Head Material Carbon Steel, Head Weight 2 lb., Overall Length 14 In., Handle...More

  • Category : Sledges
24" x 3/4" Chrome Steel Alignment Pry Bar, Z
  • TM

    Grainger Choice

  • WESTWARD
  • 24" x 3/4" Chrome Steel Alignment Pry Bar, Zinc Plated Alignment Pry Bar
  • Item # 3APX4
  • Mfr. Model # 3APX4
  • Pry Bars, Alignment Pry Bar, Overall Length 24 In., Overall Width 3/4 In., Standard Tool (Accessory Needed...More

  • Category : Nail Pullers, Wrecking and Pry Bars
Wire Stripper,8-1/4" Overall Length,22 to 10 AWG Capac
  • CHANNELLOCK
  • Wire Stripper, 8-1/4" Overall Length, 22 to 10 AWG Capacity Wire Stripper
  • Item # 3WDX1
  • Mfr. Model # 908
  • Wire Stripper, Insulated No, Overall Length 8-1/4 In., Capacity 22 to 10 AWG, Standard Tool (Accessory Needed...More

  • Category : Wire Strippers and Cable Slitters
Fiberglass 200 ft. SAE Long Tape Measure
  • STANLEY
  • Fiberglass 200 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5HL25
  • Mfr. Model # 34-793
  • Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Mirror Hex Key Set, Chrome Vanadium Steel, SAE/Metric/
Nickel/Red Magnetic Tool Holder, Steel, 24" Length, 1&
Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw Capacity Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw Capacity
  • Item # 6ATY4
  • Mfr. Model # 6ATY4
  • Hex Pipe Wrench, Jaw Capacity 2-5/8 In., Overall Length 9-1/2 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
Retrieving Magnet,Ceramic,2In,100Lb
  • TM

    Grainger Choice

  • WESTWARD
  • Retrieving Magnet, Ceramic, 2In, 100Lb Retrieving Magnet,Ceramic,2In,100Lb
  • Item # 3DYF3
  • Mfr. Model # 3DYF3
  • Retrieving Magnet, Length 2 In, Width 2 In, Surface Size 2 x 2 In, Pickup Length 2 In, Pull Capacity 100 Lb,...More

  • Category : Magnetic Pickups
Scissors, Carpet and Heavy Fabric, Bent, Right Hand, Stainl
  • FISKARS
  • Scissors, Carpet and Heavy Fabric, Bent, Right Hand, Stainless Steel, Length of Cut: 3" Scissors
  • Item # 39DT63
  • Mfr. Model # 01-009881
  • Primary Application Carpet and Heavy Fabric, Scissors, Right Hand, Handle Style Bent, Overall Length 8 In.,...More

  • Category : Snips, Shears And Scissors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More