Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Hand Tools

136 Results Found that Include 226 Products

Results per page:  16 | 32 | 48
Pick Set,2 PC
Bearing Splitter,1/2 in,4-5/8 in,1 Piece
12", 18", 24" Tempered Square Steel Pry Bar
Differential Bearing Puller
Multipurpose Bearing and Pulley
  • OTC
  • Multipurpose Bearing and Pulley Multipurpose Bearing and Pulley
  • Item # 4HA44
  • Mfr. Model # 4534
  • Bearing and Pulley Puller Set, Multipurpose, For Use With Bearings, Alternators, Timing Gear, Max Spread 5...More

  • Category : Puller/Separator Sets
Harmonic Balancer Puller
  • OTC
  • Harmonic Balancer Puller Harmonic Balancer Puller
  • Item # 5KGJ2
  • Mfr. Model # 6667
  • Harmonic Balancer Puller, Screw Size 3/8 In, Use with Model GM 2000Generation II, Cadillac, Beginning in...More

  • Category : Push-Pullers
Shaft Protector Set
Bar Type Puller/Bearing Separator Set
  • OTC
  • Bar Type Puller/Bearing Separator Set Bar Type Puller/Bearing Separator Set
  • Item # 5KGH5
  • Mfr. Model # 4517
  • Bar Type Puller/Bearing Separator Set, 4 In, Screw Size N, Use with Model All Vehicle Styles, Used to Remove...More

  • Category : Push-Pullers
Threaded Adapters,Spread 3/8-16 (Ex.) In
Basic Driver Tool Set
Ball Joint Remover/Installer Set
8", 12", 18", 24", 32" and 36" Tem
Rear Axle Bearing
  • OTC
  • Rear Axle Bearing Rear Axle Bearing
  • Item # 4HA49
  • Mfr. Model # 6540
  • Rear Axle Bearing Puller Set, Includes 3 Bearing Pullers, Slide Hammer Tee Bar, 5 Pound Slide Hammer, Pulling...More

  • Category : Puller/Separator Sets
Brake Drum/Rotor Puller,
  • OTC
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for...More

  • Category : Socket Sets
Manual Puller Set; Number of Pieces: 18
  • OTC
  • Manual Puller Set; Number of Pieces: 18 Manual Puller Set; Number of Pieces: 18
  • Item # 48UV17
  • Mfr. Model # 1676
  • Puller Set, Manual, Number of Pieces 18, Number of Jaws 0, Jaw Style Various, Puller Length (In.) Various,...More

  • Category : Puller/Separator Sets
Gear and Pulley Puller,3/4in-16x11-5/8in
Bearing splitter,1/8 in.,9 in.,6 Pieces
Push Puller,11-1/2 in. Reach
Driver Tool,3 Handles and 65 Discs
Crank/Cam Seal Service Kit; Number of Pieces: 23
Rear Axle Bearing Puller Set
Step Plate Adapter Set
Universal Hub Puller
  • OTC
  • Universal Hub Puller Universal Hub Puller
  • Item # 2TVG8
  • Mfr. Model # 7394
  • Universal Hub Puller, Max. Spread 7 1/2 In., Min. Spread 2 In., Screw Size 1-14, Screw Width 7 1/2,...More

  • Category : Pullers and Bearing Splitters
Insulated Crimper,22-10 AWG,9 In L
Hydraulic Puller Set
Gear and Pulley Puller,13 in. Screw Size
Push Puller Set; Number of Pieces: 5
  • OTC
  • Push Puller Set; Number of Pieces: 5 Push Puller Set; Number of Pieces: 5
  • Item # 48UV12
  • Mfr. Model # 1180
  • Puller Set, Push, Number of Pieces 5, Number of Jaws 0, Capacity (Tons) 10, Jaw Reach (In.) 8-3/8, Jaw Spread...More

  • Category : Puller/Separator Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More