Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Hand Tools

270 Results Found that Include 402 Products

Results per page:  16 | 32 | 48
Steel 30 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 30 ft. SAE Tape Measure Steel 30 ft. SAE Tape Measure
  • Item # 48LU53
  • Mfr. Model # 48-22-5530
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Carbon Steel Folding Utility Knife,7-1/4" Overall Length,Nu
Needle Nose Plier, 7-1/2" Overall Length, 1-1/2"&
Steel 35 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 35 ft. SAE Tape Measure Steel 35 ft. SAE Tape Measure
  • Item # 48LU54
  • Mfr. Model # 48-22-5535
  • Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Rasping Jab Saw,Ergo,6 In,8TPI
  • MILWAUKEE
  • Rasping Jab Saw, Ergo, 6 In, 8TPI Rasping Jab Saw,Ergo,6 In,8TPI
  • Item # 6CMY0
  • Mfr. Model # 48-22-0304
  • Rasping Jab Saw, For Rasping and Cutting Plaster and Drywall, Handle Design Ergonomic w/Rubber Overmold,...More

  • Category : Hand Saws
4", Resin,  Power Hand Clamp, 4 Max. Jaw Opening&
9-3/4" Bulldog Snip, Straight, 16 Mild/18 Stainless&#x
Folding Knife,Partially Serrated Blade Edge 3" Blade Length
Assorted Demolition Screwdriver Set, Rubber, Number of Pieces&#x
14-1/8" Heavy Duty Hammer Tacker, Red
  • MILWAUKEE
  • 14-1/8" Heavy Duty Hammer Tacker, Red 14-1/8" Heavy Duty Hammer Tacker, Red
  • Item # 39CF52
  • Mfr. Model # 48-22-1020
  • Hammer Tacker, Manual, Heavy Duty, Staple Type Narrow Crown, Nail Type No Nails, Crown Width 27/64 In., Leg...More

  • Category : Staplers and Tackers
Magnetic, Aluminum Torpedo Level, 10" Length, Top Read:
Metal Adjustable Wrench, Plain Handle, 17-5/8"L, 1-3/4
7-1/4" to 7-1/2" Nut Driver Set, Red with&#x
7-1/4" to 7-1/2" Nut Driver Set, Red with&#x
7" Steel Nut Driver, Red with Black Grip
  • MILWAUKEE
  • 7" Steel Nut Driver, Red with Black Grip 7" Steel Nut Driver, Red with Black Grip
  • Item # 32TR93
  • Mfr. Model # 48-22-2522
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Hex, Uninsulated, Magnetic, Nut Driver Hex Size 5/16 In., Nut...More

  • Category : Nut Drivers
Aviation Snip Set, 10", 18 Mild, 22 Stainless Steel,&#
7-1/2" Heavy Duty Staple/Nail Gun, Red
  • MILWAUKEE
  • 7-1/2" Heavy Duty Staple/Nail Gun, Red 7-1/2" Heavy Duty Staple/Nail Gun, Red
  • Item # 39CF53
  • Mfr. Model # 48-22-1010
  • Staple/Nail Gun, Manual, Heavy Duty, Staple Type Narrow Crown, Nail Type Brad Nail, Crown Width 27/64 In.,...More

  • Category : Staplers and Tackers
Socket Adapters,Impact,PK3
  • MILWAUKEE
  • Socket Adapters, Impact, PK3 Socket Adapters,Impact,PK3
  • Item # 19RK08
  • Mfr. Model # 48-32-5033
  • Socket Adapters, Material Proprietary Duty Steel, Number of Pieces 3, Includes (1) 1/4 In. Hex to 1/2 In....More

  • Category : Impact Socket Accessories
9-7/32", 13-35/64" Metal Adjustable Wrench Set wi
Tubing Cutter, Manual Cutting Action, 1" Cutting Capacity,&
Long Nose Plier, 8" Overall Length, 2-39/64" Max.
Linemans Plier, 9" Overall Length, Handle Type: Ergono
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Jab Saw,Folding,11-1/2 In L,6 In Blade
  • MILWAUKEE
  • Jab Saw, Folding, 11-1/2 In L, 6 In Blade Jab Saw,Folding,11-1/2 In L,6 In Blade
  • Item # 6PFF6
  • Mfr. Model # 48-22-0305
  • Jab Saw, Folding, Length 11-1/2 In., Blade Length 6 In., Standard Tool(Accessory Needed for Tethering), 18...More

  • Category : Hand Saws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More