Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Hand Tools

72 Results Found that Include 142 Products

Results per page:  16 | 32 | 48
Telescoping Inspection Mirror
  • MAYHEW
  • Telescoping Inspection Mirror Telescoping Inspection Mirror
  • Item # 4KME9
  • Mfr. Model # 17755
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size 1 3/4 x 2 1/2 In, Oblong, Acrylic, Handle Type...More

  • Category : Inspection Mirrors
7", 12", 25" Alloy Steel Pry Bar Set; N
Swivel Head Telescoping Mag Pickup Tool
Telescoping Inspection Mirror
4-Pc. Mini Hook and Pick Set, Straight, 90°, Curved,&#x
Telescoping Mag Pickup Tool,3LB,7 1/2 In
Telescoping Inspection Mirror
Steel Pry Bar Set; Number of Pieces: 5
  • MAYHEW
  • Steel Pry Bar Set; Number of Pieces: 5 Steel Pry Bar Set; Number of Pieces: 5
  • Item # 49C172
  • Mfr. Model # 61366
  • Pry Bar Set, Number of Pieces 5, Material Steel, Features Forged, Heat Treated, Patented Handle, Standards...More

  • Category : Pry Bar Sets
14" x 5/8" Steel Line-Up Pry Bar, Black
Telescoping Magnifying Mirror
Lighted Claw Pickup Tool,22 In
12", 16", 21" Hardened and Tempered Steel Lady&#x
Welding Chipping Hammer,16 Oz,PVC Handle
Telescoping Inspection Mirror
  • MAYHEW
  • Telescoping Inspection Mirror Telescoping Inspection Mirror
  • Item # 4KME8
  • Mfr. Model # 17750
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size 2 1/4 x 3 5/8 In, Oblong, Acrylic, Handle Type...More

  • Category : Inspection Mirrors
4-1/2" to 8" Steel Drive Pin Punch Set;
Knurled Pin Punch,5/64 Tip,3/16x2-3/4 in
14", 16", 20" Hardened and Tempered Steel Line&#x
Clapboard Chisel,2 In. x 18 In.
  • MAYHEW
  • Clapboard Chisel, 2 In. x 18 In. Clapboard Chisel,2 In. x 18 In.
  • Item # 4WME4
  • Mfr. Model # 12312
  • Clapboard Chisel, Tip Size 2 In, Hex 5/8 In, Length 18 In, Heat Treated Alloy Steel Construction, Extra Long...More

  • Category : Chisels
9" Steel Pin Punch Set; Number of Pieces: 5
Flex Shaft w/Mirror
  • MAYHEW
  • Flex Shaft w/Mirror Flex Shaft w/Mirror
  • Item # 4KME7
  • Mfr. Model # 17615
  • Flex Shaft w/Mirror, Number of Pieces 1, Mirror Size 1 3/4 x 2 1/2 In, Oblong, Acrylic, Handle Type PVC,...More

  • Category : Inspection Mirrors
Screwdriver Set, Acetate, Number of Pieces: 3
4 Piece Forged Alloy Steel Scraper Set
3-1/2" to 4" Steel Center Punch Set; Number&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More