Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Hand Tools

105 Results Found that Include 111 Products

Results per page:  16 | 32 | 48
Extraction Tool,DIP/IC,4 In,8 to 24 Pins
Manual Wire Wrap/Unwrap Tool,22-24 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap/Unwrap Tool, 22-24 AWG Manual Wire Wrap/Unwrap Tool,22-24 AWG
  • Item # 2RZP5
  • Mfr. Model # HW-UW-224
  • Manual Wire Wrap/Unwrap Tool, Number of Pieces 1, Material Aluminum, Length 7 In, Wire Gauge 22 to 24 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Wire Unwrap Tool,LH/RH,20-26 AWG,Yellow
Kynar(R) Copper Wire,30 AWG,Green
Insert/Extract Kit,DIP/IC,8-40 Pins,5 Pc
Manual Wrap/Unwrap Tool,18-19 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 18-19 AWG Manual Wrap/Unwrap Tool,18-19 AWG
  • Item # 2TDG8
  • Mfr. Model # HW-UW-18-19
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 18-19 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Extraction Tool,DIP/IC,4 In,8 to 24 Pins
Wrap/Unwrap Bit and Sleeve Set,24-26 AWG
  • OK INDUSTRIES
  • Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG Wrap/Unwrap Bit and Sleeve Set,24-26 AWG
  • Item # 2RZN1
  • Mfr. Model # DFB2426
  • Wrap/Unwrap Bit and Sleeve Set, Number of Pieces 2, Wire Gauge 24-26, Wrapping Terminal Hole Dia 0.075 In,...More

  • Category : Wire Wrap Tool Accessories
Insulated Wire Wrap Tool,18 to 32 AWG
Electric Wrap/Unwrap Tool,18 to 30 AWG
  • OK INDUSTRIES
  • Electric Wrap/Unwrap Tool, 18 to 30 AWG Electric Wrap/Unwrap Tool,18 to 30 AWG
  • Item # 2RZL4
  • Mfr. Model # PTX-1
  • Electric Wrap/Unwrap Tool, Number of Pieces 1, Material Plastic Housing, Length 6 1/2 In, Wire Gauge 18 to 30...More

  • Category : Wire Wrap and Unwrap Tools
Extraction Tool,PLCC,4 In,20 to 128 Pins
Extraction Tool,PLCC,20 to 128 Pins,ESD
Extraction Tool,DIP/IC,4 In,24 - 40 Pins
Punchdown Tool 110 Blade
  • OK INDUSTRIES
  • Punchdown Tool 110 Blade Punchdown Tool 110 Blade
  • Item # 5TDC4
  • Mfr. Model # EPB-110
  • Punchdown Tool 110 Blade, Head Material Steel, For Use With Mfr. No. EPB-KIT110, EPB-KIT66110, or Other Mfg...More

  • Category : Parts
Wire Wrap/Strip/Unwrap Tool,22-24 AWG
  • OK INDUSTRIES
  • Wire Wrap/Strip/Unwrap Tool, 22-24 AWG Wire Wrap/Strip/Unwrap Tool,22-24 AWG
  • Item # 2RZP6
  • Mfr. Model # WSU-2224
  • Wire Wrap/Strip/Unwrap Tool, Manual, Number of Pieces 1, Material Plastic, Length 6 1/4 In, Wire Gauge 22 to...More

  • Category : Wire Wrap and Unwrap Tools
Wrap/Strip/Unwrap Tool,30 AWG,Blue
  • OK INDUSTRIES
  • Wrap/Strip/Unwrap Tool, 30 AWG, Blue Wrap/Strip/Unwrap Tool,30 AWG,Blue
  • Item # 2TDJ2
  • Mfr. Model # WSU-30M
  • Wrap/Strip/Unwrap Tool, Manual, MOD, Number of Pieces 1, Material Plastic Housing, Length 4 1/2 In, Wire...More

  • Category : Wire Wrap and Unwrap Tools
Wire Wrapping Bit,22-24 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 22-24 AWG Wire Wrapping Bit,22-24 AWG
  • Item # 2RZN9
  • Mfr. Model # KB224
  • Wire Wrapping Bit, Number of Pieces 1, Wire Gauge 22-24, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

  • Category : Wire Wrap Tool Accessories
ESD Safe Adjustable Wire Stripper,4" Overall Length,20 to&#
Wire Wrap Tool,Silver,18-32 AWG,Manual
Wire Wrapping Sleeve,22-24 AWG
  • OK INDUSTRIES
  • Wire Wrapping Sleeve, 22-24 AWG Wire Wrapping Sleeve,22-24 AWG
  • Item # 2RZP3
  • Mfr. Model # P2224
  • Wire Wrapping Sleeve, Number of Pieces 1, Wire Gauge 22-24, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

  • Category : Wire Wrap Tool Accessories
Punchdown Tool 66 Blade
  • OK INDUSTRIES
  • Punchdown Tool 66 Blade Punchdown Tool 66 Blade
  • Item # 5TDC3
  • Mfr. Model # EPB-66
  • Punchdown Tool 66 Blade, Head Material Steel, For Use With Mfr. No. EPB-KIT66, EPB-KIT66110, or Other Mfg...More

  • Category : Parts
Wire Wrap Tool,Green,18-32 AWG,Manual
Wire Wrapping Sleeve,5 In,18 AWG
Wire Wrapping Bit,5 In,26 AWG
Manual Wire Wrap Tool,26 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, 26 AWG Manual Wire Wrap Tool,26 AWG
  • Item # 2TDG6
  • Mfr. Model # HW-26
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Metal Housing, Length 6 1/2 In, Wire Gauge 26 AWG,...More

  • Category : Wire Wrap and Unwrap Tools
Wire Wrapping Bit,20-22 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 20-22 AWG Wire Wrapping Bit,20-22 AWG
  • Item # 2TDD8
  • Mfr. Model # KB2075
  • Wire Wrapping Bit, Number of Pieces 1, Wire Gauge 20-22, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

  • Category : Wire Wrap Tool Accessories
Wire Wrapping Sleeve,Insulated,24-26 AWG
Wrap/Strip/Unwrap Tool,MOD,26 AWG
  • OK INDUSTRIES
  • Wrap/Strip/Unwrap Tool, MOD, 26 AWG Wrap/Strip/Unwrap Tool,MOD,26 AWG
  • Item # 2TDH9
  • Mfr. Model # WSU-26M
  • Wrap/Strip/Unwrap Tool, Manual, MOD, Number of Pieces 1, Material Plastic Housing, Length 6 5/8 In, Wire...More

  • Category : Wire Wrap and Unwrap Tools
Wire Wrapping Sleeve,5 In,24-26 AWG
Wire Wrapping Bit,5 In,24 AWG
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More