Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price

Hand Tools

13 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Digital Box Level,Aluminum,48 in,3 Vials
  • STABILA
  • Digital Box Level, Aluminum, 48 in, 3 Vials Digital Box Level,Aluminum,48 in,3 Vials
  • Item # 21CK33
  • Mfr. Model # 36548
  • Digital Box Level, Material Aluminum, Accuracy +/- 1/16 in., Length 48 in., Total Number of Vials 3, Number...More

  • Category : Electronic and Laser Leveling Kits
Magnetic, Aluminum Door Jam Level Set, 32" and 78"
Nonmagnetic, Aluminum Electronic Level, 24" Length, Top Rea
Nonmagnetic, Aluminum Torpedo Level Set, 10", 24" and&
Magnetic, Aluminum Pocket Level, 2-1/2" Length, Top Re
Nonmagnetic, Aluminum Box Level Set, 16" and 48"
Self-Leveling Cross Line Laserbob, Horizontal and Vertical, Inte
Nonmagnetic, Aluminum Jamber Set, 32" and 78" Length,&
Self-Leveling Laserbob, Horizontal and Vertical, Interior
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More