Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Hand Tools

34 Results Found that Include 58 Products

Results per page:  16 | 32 | 48
Magnetic Stud Finder
  • CH HANSON
  • Magnetic Stud Finder Magnetic Stud Finder
  • Item # 20LU06
  • Mfr. Model # 03040
  • Magnetic Stud Finder, Professional, Multifunction, Center-Finding, Scan Depth 1 In., Scans All Magnetic...More

  • Category : Stud Finders
Lumber Crayon with 1/2" Tip Size, Black; PK12
11",Alloy Steel Locking C-Clamp,3-3/4" Throat Depth
Auto Locking Curved Jaw Plier, 9.125" Length, 2"
Lumber Crayon with 1/2" Tip Size, Red; PK12
Resin Pivot Square
  • CH HANSON
  • Resin Pivot Square Resin Pivot Square
  • Item # 20LU05
  • Mfr. Model # 03065
  • Resin Pivot Square, Glass, Nylon, Matte Finish, Body Size 9-1/2 In., Size 9-1/2 In., Graduations 1/16 In.,...More

  • Category : Squares, Bevels, and Stair Gauges
Chalk Line Reel,100 Ft w/4 Oz Blue Chalk
  • CH HANSON
  • Chalk Line Reel, 100 Ft w/4 Oz Blue Chalk Chalk Line Reel,100 Ft w/4 Oz Blue Chalk
  • Item # 2GXZ9
  • Mfr. Model # 12705
  • Chalk Line Reel, Quick Retrieve, Line Length 100 Ft, Line Material High Density Poly Braided, Fill Weight 4...More

  • Category : Chalk Line Reels
Pivot Square,Aluminum,11 x 8 In,Holster
Retractable Pencil Pull Measure and Mark
Retractable Pencil Pull
  • CH HANSON
  • Retractable Pencil Pull Retractable Pencil Pull
  • Item # 20LU08
  • Mfr. Model # 10570
  • Retractable Pencil Pull, Marking Tool, Extended Length 48 In., Ring Type Large, Ring Size 1/2 In., Fits Belts...More

  • Category : Carpenter's and Mechanic's Pencils
Without String Plumb Bob, Size: 10 oz., 4 1/2&quo
Square,Folding,16in
Tongue and Groove Plier, Straight Jaw Type, Self-Adjusting
Mark Pencil and Crayon Holder
Lumber Crayon with 1/2" Tip Size, Yellow; PK12
Without String Plumb Bob, Size: 8 oz., 4" L
Chalk Line Reel,150 ft. Line Length
  • CH HANSON
  • Chalk Line Reel, 150 ft. Line Length Chalk Line Reel,150 ft. Line Length
  • Item # 2GYA1
  • Mfr. Model # 12710
  • Chalk Line Reel, Chalk Hog(TM), Line Length (Ft.) 150, Line Material High Density Polyester Braided, Fill...More

  • Category : Chalk Line Reels
Without String Plumb Bob, Size: 5 oz., 4" L
Slide Square,Polystyrene,8.5 x 3.5 In
Flexible Carpenter Pencil,7 In,Graphite
Wire Stripper,6-1/4" Overall Length,6 AWG Capacity
Without String Plumb Bob, Size: 12 oz., 5" L
Round Insulated Diagonal Cutter,6-1/4" Overall Length,1/4&q
Cable Cutter,Shear Cut Cutting Action,Primary Application:
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More