Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Tools

28 Results Found that Include 139 Products

Results per page:  16 | 32 | 48
7-3/4" Solid and Stranded Wire Stripper, 22 to 10
  • KLEIN TOOLS
  • 7-3/4" Solid and Stranded Wire Stripper, 22 to 10 AWG Capacity Wire Stripper
  • Item # 2DFE4
  • Mfr. Model # 1000
  • Wire Stripper, Insulated Yes, Overall Length 7-3/4 In., Capacity 22 to 10 AWG, Cable Type Solid and Stranded,...More

  • Category : Wire Strippers and Cable Slitters
Hose Clamp Plier, 12-39/64" Overall Length, 2-1/2"
Oil Filter and PVC Pipe Plier, 9" Overall Length,
Plier,Hose Clamp,8 In. L
Internal/External Retaining Ring Plier Set, Number of Piece
Hose Clamp Pliers,Straight, 10 1/2 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 10 1/2 In. Hose Clamp Pliers,Straight, 10 1/2 In.
  • Item # 38N844
  • Mfr. Model # PLC230
  • Hose Clamp Pliers, Extra Long, Number of Pieces 1, Overall Length (In.) 10-1/2, Jaw Bend (Deg.) 0, Jaw Length...More

  • Category : Hose Crimpers
Hose Corbin Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Corbin Clamp Pliers, Straight, 9 In. Hose Corbin Clamp Pliers,Straight,9 In.
  • Item # 38N842
  • Mfr. Model # PLC210
  • Hose Corbin Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length...More

  • Category : Hose Crimpers
Panel Clip Plier, 9-1/2" Overall Length, 0.7" Jaw
Tire Chain Repair Plier, 32-1/2" Overall Length, Handl
Locking Hose Clamp Plier, 8-3/4" Overall Length, 3&quo
External Lock Ring Plier, 8-1/2" Overall Length
Panel Clip Plier, 6" Overall Length, 2-1/2" Jaw&#
8-1/2"L Crimper w/Die, 18 to 10 AWG
  • SK PROFESSIONAL TOOLS
  • 8-1/2"L Crimper w/Die, 18 to 10 AWG Wire Crimper
  • Item # 22P030
  • Mfr. Model # 7703
  • Crimper w/Die, Capacity 18 to 10 AWG, Overall Length 8-1/2 In., For Use With For Stripping and Crimping Wire,...More

  • Category : Cable and Wire Crimping Tools
Hose Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 9 In. Hose Clamp Pliers,Straight,9 In.
  • Item # 38N841
  • Mfr. Model # PLC200
  • Hose Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length (In.)...More

  • Category : Hose Crimpers
Push Pin Plier, 7" Overall Length, 0.4" Jaw Lengt
  • TM

    Grainger Choice

  • WESTWARD
  • Push Pin Plier, 7" Overall Length, 0.4" Jaw Length, Handle Type: Ergonomic Push Pin Plier, 7" Overall Length, 0.4" Jaw Length, Handle Type: Ergonomic
  • Item # 45FF28
  • Mfr. Model # 45FF28
  • Push Pin Plier, Overall Length 7 In., Jaw Length 0.4 In., Jaw Width 0.19 In., Standard Tool (Accessory Needed...More

  • Category : Specialty Pliers
Hose Clamp Pliers,45 Deg. Angle
  • MAG-MATE
  • Hose Clamp Pliers, 45 Deg. Angle Hose Clamp Pliers,45 Deg. Angle
  • Item # 38N843
  • Mfr. Model # PLC220
  • Hose Clamp Pliers, Extra Long, Number of Pieces 1, Overall Length (In.) 10-1/2, Jaw Bend (Deg.) 45, Jaw...More

  • Category : Hose Crimpers
Battery Plier, 6" Overall Length, 2" Jaw Length,
Push Pin Plier Set, Handle Type: Dipped, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Push Pin Plier Set, Handle Type: Dipped, Number of Pieces: 3 Push Pin Plier Set, Handle Type: Dipped, Number of Pieces: 3
  • Item # 45FF42
  • Mfr. Model # 45FF42
  • Push Pin Plier Set, Number of Pieces 3, ESD Safe No, Includes 30 Degrees and 80 Degrees Offset Push Pin...More

  • Category : Plier Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More