Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Tools

41 Results Found that Include 86 Products

Results per page:  16 | 32 | 48
Crimper,22-10 AWG,9-1/2 In L
  • CHANNELLOCK
  • Crimper, 22-10 AWG, 9-1/2 In L Insulated Crimper
  • Item # 5LJ55
  • Mfr. Model # 909
  • Crimper, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With Electrical wire, Cuts Yes, Strips No,...More

  • Category : Cable and Wire Crimping Tools
Ratcheting Crimper,28-22 AWG,7-1/2 In L
Insulated Crimper,22-10 AWG,7-3/4 In L
Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
General Hand Tool Kit, Number of Pieces:  28, App
  • TM

    Grainger Choice

  • WESTWARD
  • Crimping Tool Crimping Tool
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Data/Phone Crimper,Ratchet,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Data/Phone Crimper, Ratchet, Manual Data/Phone Crimper,Ratchet,Manual
  • Item # 13H881
  • Mfr. Model # 13H881
  • Data And Phone Crimper, Capacity 8P8C/RJ45, 6P6C/RJ-12, 6P4C/RJ-11, Overall Length 7-1/4 In., For Use With...More

  • Category : Cable and Wire Crimping Tools
Universal Compression Tool,6-3/4 In. L
  • JONARD TOOLS
  • Universal Compression Tool, 6-3/4 In. L Universal Compression Tool,6-3/4 In. L
  • Item # 5TDA9
  • Mfr. Model # CT-200
  • Universal Compression Tool , Capacity F, BNC, and RCA Connectors, Overall Length 6-3/4 In., For Use With F...More

  • Category : Cable and Wire Crimping Tools
Metric Dieless Crimper,22-3/8 in. L
  • GREENLEE
  • Metric Dieless Crimper, 22-3/8 in. L Dieless Crimper
  • Item # 5LE32
  • Mfr. Model # 1981
  • Metric Dieless Crimper, Capacity 8 to 4/0 AWG Aluminum, 8 AWG to 250 KCMIL Copper, Overall Length 22-3/8 In.,...More

  • Category : Cable and Wire Crimping Tools
Multi-Tool, Berry Black Handle Color, Butterfly Opening Opening&
Crimping tool 8-1 AWG
  • GREENLEE
  • Crimping tool 8-1 AWG Crimping tool 8-1 AWG
  • Item # 1ED63
  • Mfr. Model # K111
  • Insulated Crimper, Capacity 8 to 1/0 AWG Copper, Overall Length 10 In., For Use With Small Copper Connectors,...More

  • Category : Cable and Wire Crimping Tools
Crimper,14-4/0 AWG,25-3/8 In L
  • BURNDY
  • Crimper, 14-4/0 AWG, 25-3/8 In L Crimper,14-4/0 AWG,25-3/8 In L
  • Item # 22P123
  • Mfr. Model # MD68
  • Crimper, Capacity 14 to 4/0 AWG, Overall Length 25-3/8 In., For Use With Copper, Aluminum, ACSR, Copperweld,...More

  • Category : Cable and Wire Crimping Tools
Ratcheting Crimper,RG6,RG6 Quad,10 In L
  • GREENLEE COMMUNICATIONS
  • Ratcheting Crimper, RG6, RG6 Quad, 10 In L Ratcheting Crimper
  • Item # 3AEW6
  • Mfr. Model # 8045
  • Ratcheting Crimper, Capacity RG6, RG6 Quad, RJ45, CAT5E, CAT6, Overall Length 10 In., For Use With CATV F...More

  • Category : Cable and Wire Crimping Tools
Dieless Crimper,Manual,10-120 m/m2
  • TM

    Grainger Choice

  • WESTWARD
  • Dieless Crimper, Manual, 10-120 m/m2 Dieless Crimper
  • Item # 13H897
  • Mfr. Model # 13H897
  • Dieless Crimper, Capacity 10-120 m/m2, Overall Length 22 In., For Use With Tubular Cable Lug And Connectors,...More

  • Category : Cable and Wire Crimping Tools
Crimper, Dieless
  • BURNDY
  • Crimper, Dieless Crimper, Dieless
  • Item # 22P243
  • Mfr. Model # MY293
  • Crimper, Dieless, Capacity 8 to 250 KCMIL, Overall Length 22-5/8 In., For Use With Tool Connectors: MY29-3,...More

  • Category : Cable and Wire Crimping Tools
Communications Tool Kit, Number of Pieces:  60, Applic
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More