Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Hand Tools

78 Results Found that Include 135 Products

Results per page:  16 | 32 | 48
Thin Nose Slip Joint Pliers, 6" Overall Length, 3/
11 ,Alloy steel Locking C-Clamp,2-5/8" Throat Depth
  • IRWIN VISE-GRIP
  • 11 , Alloy steel Locking C-Clamp, 2-5/8" Throat Depth 11 ,Alloy steel Locking C-Clamp,2-5/8" Throat Depth
  • Item # 3A517
  • Mfr. Model # 11R
  • Locking C-Clamp, 11 In. C-Clamp, Capacity 3-3/8 In., Throat Depth 2-5/8 In., Screw Mechanism Easy Release...More

  • Category : Locking Clamps
8",Alloy steel Locking Sheet Metal Clamp,1-3/4" Throat
Tongue and Groove Plier, V-Jaw Jaw Type, Push Button A
9",Alloy Steel Locking Welding Clamp,1-5/8" Throat Dep
End Cutting Nippers,8" Overall Length,1/2" Jaw Length,
9",Alloy steel Locking Chain Clamp,18  Throat Depth
End Cutting Nippers,4-1/4" Overall Length,5/16" Jaw&#x
Needle Nose Plier, 5-1/2" Overall Length, 1" Max.
  • IRWIN VISE-GRIP
  • Needle Nose Plier, 5-1/2" Overall Length, 1" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 10J889
  • Mfr. Model # NN5R
  • Needle Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter No, Wire Stripper No, Wire Crimper...More

  • Category : Long Nose and Needle Nose Pliers
Oval Diagonal Cutters,6" Overall Length,13/16" Jaw Wid
9" Large Capacity C-Clamp,Alloy steel,4-3/4" Throat De
Oil Filter and PVC Pipe Plier, 9" Overall Length,
18",Hardened Carbon Steel Locking C-Clamp W/Swivel Pad,9-1&
Concrete Nippers,10" Overall Length,3/4" Jaw Length,1-3
Tapered Precision Diagonal Cutters,5" Overall Length,13/16"
Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
Tapered Diagonal Cutters,6" Overall Length,13/16" Jaw
Straight Jaw Pinch Off Locking Pliers, 7" Length, 1&qu
Oval Precision Diagonal Cutters,4-1/2" Overall Length,9/16&
11",Hardened Alloy Steel Fast Release Locking C-Clamp,2-5/8
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More