Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Hand Tools

51 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
Medium C4 Phone/PDA Case, Black 1050 D Nylon, 3-3/
Tactical Folding Knife,Plain Blade Edge 2-6/7" Blade L
Folding Multi-Blade Knife,Plain Blade Edge 3-3/4" Blade
Knife,Partially Serrated Blade Edge 3.7" Blade Length,Locking&#x
Knife,Recurve Blade Edge 3" Blade Length,Locking Blade:
Rescue Tool Ultrasheath, Black Plastic
Knife,Plain Blade Edge 3.5" Blade Length,Locking Blade:
Tactical Folding Knife,Plain Blade Edge 2-6/7" Blade L
Knife,Serrated Blade Edge 3.625" Blade Length,Locking Blade:
Knife,Serrated Blade Edge 3.625" Blade Length,Locking Blade:
Tactical Folding Knife,Plain Blade Edge 3-9/16" Blade
Knife,Plain Blade Edge 2.85" Blade Length
  • 5.11 TACTICAL
  • Knife, Plain Blade Edge 2.85" Blade Length Knife,Plain Blade Edge 2.85" Blade Length
  • Item # 21V897
  • Mfr. Model # 51059
  • Knife, Min-Pin Spear Point, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 2.85 In,...More

  • Category : Folding Knives
Knife,Plain Blade Edge 2.85" Blade Length
  • 5.11 TACTICAL
  • Knife, Plain Blade Edge 2.85" Blade Length Knife,Plain Blade Edge 2.85" Blade Length
  • Item # 21V896
  • Mfr. Model # 51057
  • Knife, Drt Spear Point, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 2.85 In, Length...More

  • Category : Folding Knives
Knife,Plain Blade Edge 2.85" Blade Length
  • 5.11 TACTICAL
  • Knife, Plain Blade Edge 2.85" Blade Length Knife,Plain Blade Edge 2.85" Blade Length
  • Item # 21V898
  • Mfr. Model # 51061
  • Knife, Wharn For Duty Wharncliffe, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 2.85...More

  • Category : Folding Knives
Knife,Plain Blade Edge 3" Blade Length,Locking Blade:
Knife,Partially Serrated Blade Edge 3.75" Blade Length,Locking&#
Knife,Plain Blade Edge 3" Blade Length,Locking Blade:
Knife,Plain Blade Edge 4.25" Blade Length,Locking Blade:&#x
Tactical Folding Knife,Partially Serrated Blade Edge 3-3/4"
Tactical Folding Knife,Plain Blade Edge 3-3/4" Blade L
Tactical Folding Knife,Plain Blade Edge 3-3/4" Blade L
Knife,Partially Serrated Blade Edge 3.5" Blade Length,Locking&#x
Stainless Steel Emergency Rescue Tool,6-3/4" Overall Length
Tactical Folding Knife,Partially Serrated Blade Edge 3-9/16"
Stainless Steel Rescuer Knife,6-1/2" Overall Length,Blade T
Stainless Steel Rescue Knife Clam,6-1/2" Overall Length,Bla
Stainless Steel Rescue Knife Clam,6-1/2" Overall Length,Bla
Stainless Steel Rescue Knife,6-1/2" Overall Length,Blade Ty
Stainless Steel Rescue Knife,6-1/2" Overall Length,Blade Ty
Stainless Steel Rescue Knife,6-3/4" Overall Length,Blade Ty
Stainless Steel Rescuer Knife Clam,6-1/2" Overall Length,Bl
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More