Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Tools

64 Results Found that Include 158 Products

Results per page:  16 | 32 | 48
Oval Diagonal Cutters,7" Overall Length,1-3/16" Jaw Wi
Oval Diagonal Cutters,8" Overall Length,1-3/16" Jaw Wi
End Cutting Nippers,7-1/2" Overall Length,11/32" Jaw&#
Pick And Hook Set,4 pcs.
  • CHANNELLOCK
  • Pick And Hook Set, 4 pcs. Pick And Hook Set,4 pcs.
  • Item # 38RW67
  • Mfr. Model # HP-4A
  • Pick And Hook Set, Material Steel, Number of Pieces 4, Overall Length (In.) 5-1/4, Application For Use In A...More

  • Category : Hooks and Picks
Oval Diagonal Cutters,6" Overall Length,1-3/16" Jaw Wi
Fencing Plier, 10-3/8" Overall Length, 3/4" Jaw&#
7-3/8" 6-in-1 General Purpose Multi-Bit Screwdriver; N
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • CHANNELLOCK
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 10N540
  • Mfr. Model # GS-28
  • Plier and Wrench Set, Number of Pieces 8, ESD Safe No, Includes 10 In. Adjustable Wrench, 6 In. Non-Slip Grip...More

  • Category : Plier Sets
Convertible Retaining Ring Plier Set, Number of Pieces:
Plier,Hose Clamp,8 In. L
Angled Diagonal Cutters,7-3/4" Overall Length,1-1/16"
End Cutting Nippers,10" Overall Length,5/8" Jaw Length
End Cutting Nippers,13-3/4" Overall Length,51/64" Jaw&
Welding Plier, 9" Overall Length, 2-23/32" Jaw Le
Oval Diagonal Cutters,7" Overall Length,15/16" Jaw Wid
End Cutting Nippers,6-1/4" Overall Length,23/64" Jaw&#
Oval Diagonal Cutters,5" Overall Length,3/4" Jaw Width
End Cutting Nippers,8" Overall Length,11/32" Jaw Lengt
Locknut Plier, 8-1/2" Overall Length, 2-3/8" Jaw&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More