Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tool Kits

24 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
SAE and Metric Maintenance/Engineering Tool Set, Number of&
General Hand Tool Kit, Number of Pieces:  41, App
SAE and Metric Master Tool Set, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Master Tool Set Master Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Master Sets
General Hand Tool Kit, Number of Pieces:  30, App
Communications Tool Kit, Number of Pieces:  24, Applic
SAE Tradesman Tool Set, Number of Pieces: 70, Primary&
  • PROTO
  • SAE Tradesman Tool Set, Number of Pieces: 70, Primary Application: HVAC Tradesman Tool Set
  • Item # 1UDW7
  • Mfr. Model # JTS-0070HVAC
  • Tradesman Tool Set, Primary Application HVAC, SAE, Number of Pieces 70, Tool Storage Type Included Bag, Drive...More

  • Category : Master Sets
Insulated Socket Wrench Set, Number of Pieces: 19, 1&#
  • CH HANSON
  • Insulated Socket Wrench Set, Number of Pieces: 19, 1/2" Drive Size Insulated Socket Set
  • Item # 19MV23
  • Mfr. Model # USC03095
  • Insulated Socket Wrench Set, Number of Pieces 19, Drive Size 1/2 In., Sockets Included (16) 1/2 In. Dr 12 pt....More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 48
  • WIHA TOOLS
  • Insulated Tool Set, Number of Pieces: 48 Insulated Tool Set
  • Item # 26X239
  • Mfr. Model # 32874
  • Insulated Tool Set, Number of Pieces 48, Pliers Included Combination Pliers 6-5/16 In., Crimping Pliers 9...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 7
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 7 Insulated Tool Set, Number of Pieces: 7
  • Item # 38UU09
  • Mfr. Model # 9K 98 98 25 US
  • Insulated Tool Set, Number of Pieces 7, Pliers Included High Leverage Diagonal Cutters 10 In., High Leverage...More

  • Category : Insulated Tool Sets
SAE Facility Maintenance Tool Set, Number of Pieces: 9
Insulated Tool Set, Number of Pieces: 12
  • C.H. HANSON ITL
  • Insulated Tool Set, Number of Pieces: 12 Insulated Tool Set, Number of Pieces: 12
  • Item # 31CE77
  • Mfr. Model # USC00008
  • Insulated Tool Set, Number of Pieces 12, Pliers Included Cable Cutters 9 In., High Leverage Diagonal Cutting...More

  • Category : Insulated Tool Sets
General Hand Tool Kit, Number of Pieces:  18, App
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • General Hand Tool Kit, Number of Pieces: 18, Application: Apprentice Tool Kit
  • Item # 41TK97
  • Mfr. Model # AT&T TRAINING KIT 2
  • General Hand Tool Kit, Sub-Category Contractor Tool Set, Tool Storage Included Yes, Number of Pieces 18, Tool...More

  • Category : General Hand Tool Kits
Tech School Tool Kit, Number of Pieces:  16, Appl
Insulated Tool Set, Number of Pieces: 28, 1/4"&#x
  • FACOM
  • Insulated Tool Set, Number of Pieces: 28, 1/4" Drive Size Insulated Tool Set
  • Item # 32H731
  • Mfr. Model # FC-2185C.VSE
  • Insulated Tool Set, Number of Pieces 28, Drive Size 1/4 In., Sockets Included (5) 1/4 In. Dr 6 pt. Sockets:...More

  • Category : Insulated Tool Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More