Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tool Kits

11 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Insulated Tool Set, Number of Pieces: 22
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set, Number of Pieces: 22 Insulated Tool Set
  • Item # 5UFT7
  • Mfr. Model # 5UFT7
  • Insulated Tool Set, Number of Pieces 22, Pliers Included Angled Diagonal Cutters 8 In., Bent Nose Pliers 8...More

  • Category : Insulated Tool Sets
Insulated Socket Wrench Set, Number of Pieces: 10, 3&#
  • KNIPEX
  • Insulated Socket Wrench Set, Number of Pieces: 10, 3/8" Drive Size Insulated Socket Set
  • Item # 2DZC2
  • Mfr. Model # 98 99 11 S3
  • Insulated Socket Wrench Set, Number of Pieces 10, Drive Size 3/8 In., Sockets Included (7) 3/8 In. Dr 12 pt....More

  • Category : Insulated Tool Sets
Communications Tool Kit, Number of Pieces:  49, Applic
  • ECLIPSE
  • Communications Tool Kit, Number of Pieces: 49, Application: Telecomm Service Communications Tool Set
  • Item # 4YCL6
  • Mfr. Model # PK-4023EI
  • Communications Tool Kit, Sub-Category Telecomm Service, Tool Storage Included Yes, Number of Pieces 49, Tool...More

  • Category : General Hand Tool Kits
Metric Master Tool Set, Number of Pieces: 67, Primary&
  • PROTO
  • Metric Master Tool Set, Number of Pieces: 67, Primary Application: Starter Master Tool Set
  • Item # 6C350
  • Mfr. Model # J99210
  • Master Tool Set, Primary Application Starter, Metric, Number of Pieces 67, Tool Storage Type Included Box,...More

  • Category : Master Sets
Insulated Tool Set, Number of Pieces: 15
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 15 Insulated Tool Set
  • Item # 10G353
  • Mfr. Model # 98 99 13
  • Insulated Tool Set, Number of Pieces 15, Pliers Included Combination Pliers 8 In., Wire Stripper, Long-Nose...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 5
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 5 Insulated Tool Set, Number of Pieces: 5
  • Item # 38UU08
  • Mfr. Model # 9K 98 98 22 US
  • Insulated Tool Set, Number of Pieces 5, Pliers Included High Leverage Diagonal Cutter 10 In., Linesman's...More

  • Category : Insulated Tool Sets
Tech School Tool Kit, Number of Pieces:  23, Appl
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More