Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tool Kits

19 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
SAE Master Tool Set, Number of Pieces: 104, Primary&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Master Tool Set Master Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Master Sets
General Hand Tool Kit, Number of Pieces:  16, App
  • MALCO
  • General Hand Tool Kit, Number of Pieces: 16, Application: Starter HVAC Tool Set
  • Item # 10Z845
  • Mfr. Model # STKMR
  • General Hand Tool Kit, Sub-Category HVAC Tool Set, Tool Storage Included Yes, Number of Pieces 16, Tool...More

  • Category : General Hand Tool Kits
Communications Tool Kit, Number of Pieces:  14, Applic
Insulated Tool Set, Number of Pieces: 14
  • WIHA TOOLS
  • Insulated Tool Set, Number of Pieces: 14 Insulated Tool Set
  • Item # 26X223
  • Mfr. Model # 32869
  • Insulated Tool Set, Number of Pieces 14, Pliers Included Cable Cutters 8 In., Lineman's Pliers 9 In.,...More

  • Category : Insulated Tool Sets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tool Kit Tool Kit
  • Multiple product options available

    Multiple product options available

  • Category : General Hand Tool Kits
Nonsparking Tool Set,Nonmagnetic, Corrosion Resistant,Number of Piece
  • TM

    Grainger Choice

  • Nonsparking Tool Set, Nonmagnetic, Corrosion Resistant, Number of Pieces 6 Nonsparking Tool Sets
  • Item # 23X828
  • Mfr. Model # 23X828
  • Nonsparking Tool Set, Number of Pieces 6, Includes 5/16 In. Slotted Screwdriver, #2 Phillips Screwdriver, 8...More

  • Category : Nonsparking Tool Sets
Insulated Tool Set, Number of Pieces: 13
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 13 Insulated Tool Set
  • Item # 45J343
  • Mfr. Model # 9K 00 80 03 US
  • Insulated Tool Set, Number of Pieces 13, Pliers Included Combination Pliers 9 In., Diagonal Cutters 8 In.,...More

  • Category : Insulated Tool Sets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tech School Tool Set Tech School Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : General Hand Tool Kits
General Hand Tool Kit, Number of Pieces:  4, Appl
Insulated Tool Set, Number of Pieces: 13
  • C.H. HANSON ITL
  • Insulated Tool Set, Number of Pieces: 13 Insulated Tool Set, Number of Pieces: 13
  • Item # 31CE73
  • Mfr. Model # USC00004
  • Insulated Tool Set, Number of Pieces 13, Pliers Included Diagonal Cutters 7-1/2 In., Lineman's Pliers 9 In.,...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 9
  • FACOM
  • Insulated Tool Set, Number of Pieces: 9 Insulated Tool Set
  • Item # 32H736
  • Mfr. Model # FC-2180B.VSE
  • Insulated Tool Set, Number of Pieces 9, Pliers Included Combination Pliers 7-1/4 In., Diagonal Cutters 6-1/2...More

  • Category : Insulated Tool Sets
General Hand Tool Kit, Number of Pieces:  13, App
  • IDEAL
  • General Hand Tool Kit, Number of Pieces: 13, Application: Journeyman Electrician Tool Kit
  • Item # 3KGW6
  • Mfr. Model # 35-804
  • General Hand Tool Kit, Sub-Category Electricians Tool Set, Tool Storage Included Yes, Number of Pieces 13,...More

  • Category : General Hand Tool Kits
Insulated Socket Wrench Set, Number of Pieces: 12, 1&#
  • CH HANSON
  • Insulated Socket Wrench Set, Number of Pieces: 12, 1/2" Drive Size Insulated Socket Set
  • Item # 19MV24
  • Mfr. Model # USC03100
  • Insulated Socket Wrench Set, Number of Pieces 12, Drive Size 1/2 In., Sockets Included (10) 1/2 In. Dr 12 pt....More

  • Category : Insulated Tool Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More