Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tool Kits

12 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
SAE Master Tool Set, Number of Pieces: 86, Primary
  • TM

    Grainger Choice

  • WESTWARD
  • SAE Master Tool Set, Number of Pieces: 86, Primary Application: General Purpose Master Tool Set
  • Item # 4VCN8
  • Mfr. Model # 4VCN8
  • Master Tool Set, Primary Application General Purpose, SAE, Number of Pieces 86, Drive Size 1/4 In., 3/8 In.,...More

  • Category : Master Sets
General Hand Tool Kit, Number of Pieces:  17, App
Insulated Open End Wrench Set, Number of Pieces: 8
SAE Tradesman Tool Set, Number of Pieces: 25, Primary&
  • PROTO
  • SAE Tradesman Tool Set, Number of Pieces: 25, Primary Application: Electrician Tradesman Tool Set
  • Item # 1UDY4
  • Mfr. Model # JTS-0025ELEC
  • Tradesman Tool Set, Primary Application Electrician, SAE, Number of Pieces 25, Tool Storage Type Included...More

  • Category : Master Sets
Insulated Tool Set, Number of Pieces: 10
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 10 Insulated Tool Set
  • Item # 2DZE1
  • Mfr. Model # 9K 98 98 31 US
  • Insulated Tool Set, Number of Pieces 10, Pliers Included High Leverage Diagonal Cutters 10 In., High Leverage...More

  • Category : Insulated Tool Sets
General Hand Tool Kit, Number of Pieces:  15, App
Tech School Tool Kit, Number of Pieces:  9, Appli
General Hand Tool Kit, Number of Pieces:  12, App
  • IDEAL
  • General Hand Tool Kit, Number of Pieces: 12, Application: Journeyman Electrician Tool Kit
  • Item # 3KGW7
  • Mfr. Model # 35-805
  • General Hand Tool Kit, Sub-Category Electricians Tool Set, Tool Storage Included Yes, Number of Pieces 12,...More

  • Category : General Hand Tool Kits
Communications Tool Kit, Number of Pieces:  16, Applic
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More