Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tool Kits

18 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Insulated Open End Wrench Set, Number of Pieces: 8
  • KNIPEX
  • Insulated Open End Wrench Set, Number of Pieces: 8 Insulated Open End Wrench Set
  • Item # 2DZC6
  • Mfr. Model # 98 99 13 S4
  • Insulated Open End Wrench Set, Number of Pieces 8, Wrenches Included (8) Open End Wrenches: 1/4 In., 5/16...More

  • Category : Insulated Tool Sets
General Hand Tool Kit, Number of Pieces:  23, App
  • TM

    Grainger Choice

  • WESTWARD
  • General Hand Tool Kit, Number of Pieces: 23, Application: General Maintenance General Hand Tool Kit
  • Item # 7DX52
  • Mfr. Model # 7DX52
  • General Hand Tool Kit, Sub-Category Electricians Tool Set, Tool Storage Included Yes, Number of Pieces 23,...More

  • Category : General Hand Tool Kits
General Hand Tool Kit, Number of Pieces:  23, App
General Hand Tool Kit, Number of Pieces:  12, App
Insulated Tool Set, Number of Pieces: 7
  • GREENLEE
  • Insulated Tool Set, Number of Pieces: 7 Insulated Tool Set, Number of Pieces: 7
  • Item # 11L611
  • Mfr. Model # 0159-01-INS
  • Insulated Tool Set, Number of Pieces 7, Pliers Included Diagonal Cutters 8 In., Long-Nose Pliers 8 In., Side...More

  • Category : Insulated Tool Sets
General Hand Tool Kit, Number of Pieces:  8
  • CHANNELLOCK
  • General Hand Tool Kit, Number of Pieces: 8 Pliers and Wrench Set
  • Item # 3KHZ7
  • Mfr. Model # CBR-8A
  • General Hand Tool Kit, Sub-Category Contractor, Tool Storage Included Yes, Number of Pieces 8, Tool Storage...More

  • Category : General Hand Tool Kits
SAE Tradesman Tool Set, Number of Pieces: 28, Primary&
  • TM

    Grainger Choice

  • WESTWARD
  • SAE Tradesman Tool Set, Number of Pieces: 28, Primary Application: Contractor Tradesman Tool Set
  • Item # 4VCP8
  • Mfr. Model # 4VCP8
  • Tradesman Tool Set, Primary Application Contractor, SAE, Number of Pieces 28, Drive Size 1/4 In., 3/8 In.,...More

  • Category : Master Sets
Insulated Tool Set, Number of Pieces: 7
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 7 Insulated Tool Set
  • Item # 2DZD9
  • Mfr. Model # 9K 98 98 26 US
  • Insulated Tool Set, Number of Pieces 7, Pliers Included High Leverage Diagonal Cutters 10 In., High Leverage...More

  • Category : Insulated Tool Sets
Insulated Socket Bit Set, Number of Pieces: 7, 3/
Tech School Tool Kit, Number of Pieces:  10, Appl
Insulated Tool Set, Number of Pieces: 9
  • C.H. HANSON ITL
  • Insulated Tool Set, Number of Pieces: 9 Insulated Tool Kit
  • Item # 31CE75
  • Mfr. Model # USC00006
  • Insulated Tool Set, Number of Pieces 9, Pliers Included Combination Pliers 6 In., Long-Nose Pliers 6 In.,...More

  • Category : Insulated Tool Sets
Communications Tool Kit, Number of Pieces:  6, Applica
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More