Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Hand Soap and Dispensers

213 results found that include 564 products

Filter Results By

Branch Availability
Item
Size
Fragrance
Package Type
Green Certification or Other Recognition
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Cranberry Fragrance Foam Soap, 1200mL, Package Quantity 2
Liquid Soap, 1 gal. Bottle, 4 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Liquid Soap, 1 gal. Bottle, 4 PK

    Liquid Soap, 1 gal. Bottle, 4 PK
  • Item # 34TC37
  • Mfr. Model # 34TC37
  • Liquid Soap, Size 1 gal., Fragrance Floral, Formula Quality Cleansing Lotion That is Mild to The Skin, Color...More

  • Category : Hand Soap Bottles and Bulk Refills
Cranberry Fragrance Foam Soap, 1250mL, Package Quantity 3
Cranberry Fragrance Foam Soap, 2000mL, Package Quantity 2
  • TM

    Grainger Choice

  • Soap Dispenser

    Soap Dispenser
  • Multiple product options available

    Multiple product options available

  • Category : Hand Soap Dispensers
Liquid Hand Soap,Fresh,Bottle,Size 3.7L
Antibacterial Soap Refill, Fresh Fragrance, 1 gal., EA 1
Unscented Fragrance Foam Soap, 2000mL, Package Quantity 2
Almond Fragrance Foam Soap, 1 gal.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Almond Fragrance Foam Soap, 1 gal.

    Foam Soap
  • Item # 34TC35
  • Mfr. Model # 34TC35
  • Foam Soap, Formula Foam, Size 1 gal., Fragrance Almond, Color Clear, Package Type Bottle, Uses Dispenser Bulk...More

  • Category : Hand Soap Bottles and Bulk Refills
Liquid Hand Soap, 800 mL Bottle, 4 PK
  • TM

    Grainger Choice

  • Foam Soap Refill

    Foam Soap Refill
  • Multiple product options available

    Multiple product options available

  • Category : Hand Soap Cartridge Refills
Lotion Soap, 1000mL Bag, 8 PK
  • GOJO
  • Lotion Soap, 1000mL Bag, 8 PK

    Lotion Soap, 1000mL Bag, 8 PK
  • Item # 34TC19
  • Mfr. Model # 2117-08
  • Lotion Soap, Size 1000mL, Fragrance Floral, Formula Lotion Soap with Moisturizers, Color Pink, Package Type...More

  • Category : Hand Soap Cartridge Refills
Unscented Fragrance Foam Soap Refill, 1200mL, Package Quantity&#
Results per page:  16 | 32 | 48

Help promote effective handwashing with our assortment of hand soaps and hand soap dispensers. Grainger has antibacterial and medicated antibacterial soaps that are unscented and in a variety of fragrances. Hand soap dispensers provide the correct amount of soap to help prevent waste. Choose a foaming soap, lotion soap, or hand cleaner dispenser with manual or touch-free dispensing. We have wall-mount and counter-mount soap dispensers, and some models feature a large sight window for easy refill check. Some dispensers are lockable to help control pilferage. Economical soap dispenser refills are available in a choice of sizes and fragrances. Looking for bar soap? You’ll find antibacterial bar soap and soap with pumice that's tough on grime and gentle on the skin.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More