Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Saws

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
High Tension Hacksaw,Pro,12 In
  • TM

    Grainger Choice

  • WESTWARD
  • High Tension Hacksaw, Pro, 12 In High Tension Hacksaw,Pro,12 In
  • Item # 5WFV7
  • Mfr. Model # 5WFV7
  • High-Tension Hacksaw, Pro, For Cutting Most Metal Materials, Handle Design Die-Cast Aluminum Handle,...More

PVC/ABS Hand Saw,Ergo,12 In
  • LENOX
  • PVC/ABS Hand Saw, Ergo, 12 In PVC/ABS Hand Saw,Ergo,12 In
  • Item # 5AHC8
  • Mfr. Model # 5HSF12
  • PVC/ABS Hand Saw, Length 16 In., Blade Length 12 In., 10 Teeth per Inch, Handle Design Ergonomically w/Larger...More

Saw,Short Cut,15 In
Pull Saw,Double,9 1/2 In Blade,7/14TPI
Pull Saw,Single,9 In Blade,14TPI
Flush Cut Saw,Reversible,10"Blade,13TPI
  • STANLEY
  • Flush Cut Saw, Reversible, 10"Blade, 13TPI Flush Cut Saw,Reversible,10"Blade,13TPI
  • Item # 3FRA3
  • Mfr. Model # 15-252K
  • Flush Cut Saw, Reversible, Length 15 In., Blade Length 10 In., Standard Tool(Accessory Needed for Tethering),...More

Extra Fine Pull Saw,8 In,17TPI
  • VAUGHAN
  • Extra Fine Pull Saw, 8 In, 17TPI Extra Fine Pull Saw,8 In,17TPI
  • Item # 3NWE6
  • Mfr. Model # 56950
  • Extra Fine Pull Saw, Length 16 In., Blade Length 8 In., 17 TPI Teeth per Inch, Handle Design Interchangeable...More

Folding Saw,6-1/4 In Blade,10 TPI,Black
  • BUCK KNIVES
  • Folding Saw, 6-1/4 In Blade, 10 TPI, Black Folding Saw,6-1/4 In Blade,10 TPI,Black
  • Item # 11U285
  • Mfr. Model # 0755BKM
  • Folding Tree Saw, Length 14-3/4 In., Blade Length 6-1/4 In., Blade Width 1-1/2 In., Teeth per Inch 10, Handle...More

Carpenter Saw,Coarse,20 In,Hardwood,9TPI
PVC/ABS Saw,22-1/2 In L,18 In Blade
  • MILWAUKEE
  • PVC/ABS Saw, 22-1/2 In L, 18 In Blade PVC/ABS Saw,22-1/2 In L,18 In Blade
  • Item # 6PFF8
  • Mfr. Model # 48-22-0223
  • PVC/ABS Saw, Length (In.) 22-1/2, Blade Length (In.) 18, Throat Depth (In.) 1/2, Clamshell, Rubber Over Mold,...More

Carpenter Saw,Fine,15 In,12 TPI
  • IRWIN
  • Carpenter Saw, Fine, 15 In, 12 TPI Carpenter Saw,Fine,15 In,12 TPI
  • Item # 2VU76
  • Mfr. Model # 2011200
  • Carpenter Saw, Fine Cut, Length 18 1/2 In, Blade Length 15 In, Teeth Per Inch 12, Handle Design Rubberized...More

Saw Pull,Double Edge,14 In
Hand Saw,Tool Box,15 in Blade,9 TPI,Wood
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood Hand Saw,Tool Box,15 in Blade,9 TPI,Wood
  • Item # 46A926
  • Mfr. Model # 46A926
  • Hand Saw, Tool Box, Length 18 in., Blade Length 15 in., Teeth per Inch 9, Handle Design Large Hand Opening,...More

Carpenter Saw, 12P,Fine Cut
Undercut Saw,18 In L,12 In Blade,10 TPI
Crosscut Saw,14P, 12 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More