Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Saws

35 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Hacksaw,High Tension,Pro,12 In
Hacksaw,Mini,10 In,Pro,Aluminum
Saw,Short Cut,15 In
Hand Saw,15 In Blade,8TPI
Crosscut Saw,15 In Blade Length,8 TPI
Saw,Wallboard,6 In
Saw,Hand,20 In
  • STANLEY
  • Saw, Hand, 20 In Saw,Hand,20 In
  • Item # 1HH22
  • Mfr. Model # 15-087
  • Standard Hand Saw, Overall Length 25 In, Blade Length 20 In, Teeth Per Inch 8, Handle Design Hard Wood With...More

Hand Saw,26 in. L,Tri-Material Handle
  • STANLEY
  • Hand Saw, 26 in. L, Tri-Material Handle Hand Saw,26 in. L,Tri-Material Handle
  • Item # 45JX03
  • Mfr. Model # FMHT20218
  • Hand Saw, Hand, Length 26 In., Blade Length 26 In., Standard Tool(Accessory Needed for Tethering), Blade...More

Saw,Jab,6 In
Hand Saw,26 In. L,Wood Handle,1 pc.
  • STANLEY
  • Hand Saw, 26 In. L, Wood Handle, 1 pc. Hand Saw,26 In. L,Wood Handle,1 pc.
  • Item # 45JX02
  • Mfr. Model # 20-065
  • Hand Saw, Hand, Length 26 In., Blade L 26 In., Standard Tool(Accessory Needed for Tethering), Blade W 5/16...More

Hacksaw,Mini,10 In,Ergo w/Thumb Rest
  • STANLEY
  • Hacksaw, Mini, 10 In, Ergo w/Thumb Rest Hacksaw,Mini,10 In,Ergo w/Thumb Rest
  • Item # 6XV45
  • Mfr. Model # 20-807
  • Mini Hacksaw, Light Duty, Length 11 In., Blade Length 10 In., 24 Teeth per Inch, Handle Design Ergonomic With...More

Saw
  • STANLEY
  • Saw Saw
  • Item # 1UK48
  • Mfr. Model # 20-527
  • Saw, 20 Inches Sharp Tooth, Contractor Grade

Jab Saw,13-5/8 In.,Plastic and Rubber
  • STANLEY
  • Jab Saw, 13-5/8 In., Plastic and Rubber Jab Saw,13-5/8 In.,Plastic and Rubber
  • Item # 23TL80
  • Mfr. Model # FMHT20559
  • Jab Saw, Folding, Length 13-5/8 In., Blade Length 6 In., Blade Width 3/4 In., 8 Teeth per Inch,Handle Design...More

PVC Saw,Hand,16 In,13 TPI
  • STANLEY
  • PVC Saw, Hand, 16 In, 13 TPI PVC Saw,Hand,16 In,13 TPI
  • Item # 2GXF9
  • Mfr. Model # 17-206
  • PVC Saw, Hand, Length 16 In, Blade Length 12 In, 13 Teeth per Inch, Handle Design One Piece, BiMaterial, For...More

Compass Saw,Hand,18 In,11 TPI
  • STANLEY
  • Compass Saw, Hand, 18 In, 11 TPI Compass Saw,Hand,18 In,11 TPI
  • Item # 2GXF8
  • Mfr. Model # 17-205
  • Compass Saw, Hand, Length 18 In, Blade Length 12 In, 11 Teeth per Inch, Handle Design One Piece, BiMaterial,...More

6 In Wallboard Saw
  • STANLEY
  • 6 In Wallboard Saw 6 In Wallboard Saw
  • Item # 1C073
  • Mfr. Model # 15-556
  • Wallboard Hand Saw, Overall Length 11 In, Blade Length 6 In, Handle Design Ergonomically Curved With Cushion...More

Pull Saw,Double,9 1/2 In Blade,7/14TPI
Hacksaw,High Tension,Ergo,12 In
  • STANLEY
  • Hacksaw, High Tension, Ergo, 12 In Hacksaw,High Tension,Ergo,12 In
  • Item # 4FE36
  • Mfr. Model # 20-531
  • High Tension Hacksaw, Blade Length 12 Inches, Teeth per Inch 24,Throat Depth 5 Inches, Overall Length 17...More

Keyhole Saw W/2 Blades
Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Ergonomic Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • Item # 48A536
  • Mfr. Model # STHT20138
  • Hacksaw, Length 17-3/4 in., Blade Length 12 in., Teeth per Inch 24, Throat Depth 4-3/8 in., Handle Design...More

Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Rubber Grip Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • Item # 48A535
  • Mfr. Model # STHT20139L
  • Hacksaw, 90 to 180 Degrees Adjustable Blade Angles, Length 17-3/4 In., Blade Length 12 In., 24 Teeth per...More

Hand Saw,D-Grip,20 In,Rubber Handle
  • STANLEY
  • Hand Saw, D-Grip, 20 In, Rubber Handle Hand Saw,D-Grip,20 In,Rubber Handle
  • Item # 31CL55
  • Mfr. Model # 20-047
  • Saw, Hand, Length 20 In., Blade Length 20 In., Blade Width 1 In., 12 Teeth per Inch, Throat Depth 17 In.,...More

Pull Saw,Single,9 In Blade,14TPI
Tethered Hacksaw,12 in Blade,25 TPI
  • STANLEY
  • Tethered Hacksaw, 12 in Blade, 25 TPI Tethered Hacksaw,12 in Blade,25 TPI
  • Item # 24AL25
  • Mfr. Model # 20-001K-TT
  • Tethered Hacksaw, Length 17 in., Blade Length 12 in., Teeth per Inch 25, Throat Depth 4 in., Handle Design...More

Folding Pocket Saw 8 In
Hacksaw,Rubber Grip
Hacksaw,15-3/8 In.,Bi Material
  • STANLEY
  • Hacksaw, 15-3/8 In., Bi Material Hacksaw,15-3/8 In.,Bi Material
  • Item # 23TL79
  • Mfr. Model # STHT20140
  • Hacksaw, High Tension, Length 15-3/8 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat...More

Coping Saw,13-1/4 In. L
  • STANLEY
  • Coping Saw, 13-1/4 In. L Coping Saw,13-1/4 In. L
  • Item # 5R770
  • Mfr. Model # 15-106
  • Coping Saw, Length 13-1/4 In., Blade Length 6-3/8 In., 15 Teeth per Inch, Throat Depth 6-3/4 In., Handle...More

Cushion Grip Multi-Saw
Hacksaw,12 in. L,Aluminum Handle,2 pcs.
  • STANLEY
  • Hacksaw, 12 in. L, Aluminum Handle, 2 pcs. Hacksaw,12 in. L,Aluminum Handle,2 pcs.
  • Item # 45JX01
  • Mfr. Model # 20-001K
  • Hacksaw, Hand, Length 12 In., Blade Length 12 In., Standard Tool(Accessory Needed for Tethering), Blade Width...More

Coping Saw,13 In. L
  • STANLEY
  • Coping Saw, 13 In. L Coping Saw,13 In. L
  • Item # 5R771
  • Mfr. Model # 15-106A
  • Coping Saw, Length 13 In., Blade Length 6-3/8 In., 6 Teeth per Inch, Throat Depth 6-3/4 In., Handle Design...More

Saw,15 In.,Hardwood
  • STANLEY
  • Saw, 15 In., Hardwood Saw,15 In.,Hardwood
  • Item # 23TL85
  • Mfr. Model # 20-221
  • Saw, Sharp Tooth, Length 15 In., Blade Length 10 In., Blade Width 2 In., 11 Teeth per Inch,Handle Design...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More