Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Saws and Sawhorses

112 Results Found that Include 112 Products

Results per page:  16 | 32 | 48
Hack Saw Blade,Bi-Metal,12x1/2 In,18 TPI
Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • STANLEY
  • Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • Item # 45JX49
  • Mfr. Model # 060864R
  • Sawhorse, Length (In.) 27-1/2, Width (In.) 14-15/16, Max. Height (In.) 31-1/2, Min. Height (In.) 31-1/2,...More

  • Category : Sawhorses and Work Stands
Hacksaw Blade,10 In,18 TPl,HSS
Hack Saw,Adj,10 or 12 In.,24 TPI
  • LENOX
  • Hack Saw, Adj, 10 or 12 In., 24 TPI Hack Saw,Adj,10 or 12 In.,24 TPI
  • Item # 24C976
  • Mfr. Model # 1512
  • Hack Saw, Adjustable, Length 4-3/4 In., Blade Length 10 or 12 In., Blade Width 1/2 In., 24 Teeth per Inch,...More

  • Category : Hand Saws
Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Ergonomic Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • Item # 48A536
  • Mfr. Model # STHT20138
  • Hacksaw, Length 17-3/4 in., Blade Length 12 in., Teeth per Inch 24, Throat Depth 4-3/8 in., Handle Design...More

  • Category : Hand Saws
Drywall Saw,6 1/2In,9P
Sawhorse,35-3/64 in.,Steel
  • PROTOCOL
  • Sawhorse, 35-3/64 in., Steel Sawhorse,35-3/64 in.,Steel
  • Item # 45ND38
  • Mfr. Model # 67102
  • Sawhorse, Length (In.) 35-3/64, Width (In.) 25, Roller Width/Dia. (In.) n/a, Max. Height (In.) 30-21/64, Min....More

  • Category : Sawhorses and Work Stands
Hacksaw,15-3/8 In.,Bi Material
  • STANLEY
  • Hacksaw, 15-3/8 In., Bi Material Hacksaw,15-3/8 In.,Bi Material
  • Item # 23TL79
  • Mfr. Model # STHT20140
  • Hacksaw, High Tension, Length 15-3/8 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat...More

  • Category : Hand Saws
Hack Saw Blade,Bi-Metal,10x1/2 In,24 TPI
Hacksaw,12 In. L,Rubber Handle,2 pcs.
  • DEWALT
  • Hacksaw, 12 In. L, Rubber Handle, 2 pcs. Hacksaw,12 In. L,Rubber Handle,2 pcs.
  • Item # 45JW95
  • Mfr. Model # DWHT20547L
  • Hacksaw, Hand, Length 12 In., Blade Length 12 In., Standard Tool(Accessory Needed for Tethering), Blade Width...More

  • Category : Hand Saws
Hacksaw Blades,12 In,32 TPI,PK2
Hacksaw Blade,12 In.,32 TPI,PK10
Sawhorse, Cap 1000 lb.,PR
  • STANLEY
  • Sawhorse, Cap 1000 lb., PR Sawhorse, Cap 1000 lb.,PR
  • Item # 23TL83
  • Mfr. Model # STST60626
  • Sawhorse, Length (In.) 28-1/8, Width (In.) 2-7/8, Roller Width/Dia. (In.) 31-1/8 In., Max. Height (In.)...More

  • Category : Sawhorses and Work Stands
Hacksaw,Dual-Purpose w/12 Blade
  • KLEIN TOOLS
  • Hacksaw, Dual-Purpose w/12 Blade Hacksaw,Dual-Purpose w/12 Blade
  • Item # 2DGD2
  • Mfr. Model # 701-S
  • Hacksaw, Dual-Purpose, Length 16 In, Blade Length 12 In, 32-24-18 Teeth per Inch, Handle Design Aluminum...More

  • Category : Hand Saws
Hacksaw,Mini,10 In,Pro,Aluminum
Sawhorse, Cap 2500 lb.
  • STANLEY
  • Sawhorse, Cap 2500 lb. Sawhorse, Cap 2500 lb.
  • Item # 23TL81
  • Mfr. Model # 011031S
  • Sawhorse, Length (In.) 27-3/16, Width (In.) 2-1/8, Roller Width/Dia. (In.) 32-7/10 In., Max. Height (In.)...More

  • Category : Sawhorses and Work Stands
Hack Saw,Compact,12 x 1/2 In,24 TPI
  • LENOX
  • Hack Saw, Compact, 12 x 1/2 In, 24 TPI Hack Saw,Compact,12 x 1/2 In,24 TPI
  • Item # 24C975
  • Mfr. Model # 2012
  • Hack Saw, Compact, Length 6 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat Depth...More

  • Category : Hand Saws
Mini Hacksaw,12 in Blade,24 TPI,Poly/TPR
  • TM

    Grainger Choice

  • WESTWARD
  • Mini Hacksaw, 12 in Blade, 24 TPI, Poly/TPR Mini Hacksaw,12 in Blade,24 TPI,Poly/TPR
  • Item # 46A922
  • Mfr. Model # 46A922
  • Mini Hacksaw, Length 12 in., Blade Length 12 in., Blade Width 1/2 in., Teeth per Inch 24, Kerf 1.12mm, Handle...More

  • Category : Hand Saws
Rasping Jab Saw,Ergo,6 In,8TPI
  • MILWAUKEE
  • Rasping Jab Saw, Ergo, 6 In, 8TPI Rasping Jab Saw,Ergo,6 In,8TPI
  • Item # 6CMY0
  • Mfr. Model # 48-22-0304
  • Rasping Jab Saw, For Rasping and Cutting Plaster and Drywall, Handle Design Ergonomic w/Rubber Overmold,...More

  • Category : Hand Saws
Hacksaw Blade,Tungsten Carbide Grit,12In
  • ARTU
  • Hacksaw Blade, Tungsten Carbide Grit, 12In Hacksaw Blade,Tungsten Carbide Grit,12In
  • Item # 48J250
  • Mfr. Model # 01760
  • Hacksaw Blade, Tungsten Carbide Grit, Length (In.) 12, Width (In.) 3/4, Thickness (In.) .07, Tungsten Teeth...More

  • Category : Hacksaw and Coping Saw Blades
Hack Saw Blade,Bi-Metal,12x1/2 In,24 TPI
Hacksaw Blades,12 In,18 TPI,PK2
Hand Saw,26 In. L,Wood Handle,1 pc.
  • STANLEY
  • Hand Saw, 26 In. L, Wood Handle, 1 pc. Hand Saw,26 In. L,Wood Handle,1 pc.
  • Item # 45JX02
  • Mfr. Model # 20-065
  • Hand Saw, Hand, Length 26 In., Blade L 26 In., Standard Tool(Accessory Needed for Tethering), Blade W 5/16...More

  • Category : Hand Saws
Jab Saw,13-5/8 In.,Plastic and Rubber
  • STANLEY
  • Jab Saw, 13-5/8 In., Plastic and Rubber Jab Saw,13-5/8 In.,Plastic and Rubber
  • Item # 23TL80
  • Mfr. Model # FMHT20559
  • Jab Saw, Folding, Length 13-5/8 In., Blade Length 6 In., Blade Width 3/4 In., 8 Teeth per Inch,Handle Design...More

  • Category : Hand Saws
Folding Saw,6-1/4 In Blade,10 TPI,Black
  • BUCK KNIVES
  • Folding Saw, 6-1/4 In Blade, 10 TPI, Black Folding Saw,6-1/4 In Blade,10 TPI,Black
  • Item # 11U285
  • Mfr. Model # 0755BKM
  • Folding Tree Saw, Length 14-3/4 In., Blade Length 6-1/4 In., Blade Width 1-1/2 In., Teeth per Inch 10, Handle...More

  • Category : Hand Saws
Sawhorse,40 L x 30 H,Cap 800 lb.
  • STANLEY
  • Sawhorse, 40 L x 30 H, Cap 800 lb. Sawhorse,40 L x 30 H,Cap 800 lb.
  • Item # 23TL82
  • Mfr. Model # STST11151
  • Sawhorse, Length (In.) 40, Max. Height (In.) 30, Closed Length (In.) 39-3/5, Closed Width (In.) 4-8/9, Hold...More

  • Category : Sawhorses and Work Stands
Jab Saw,6 In,8 TPI,Steel/Polypropylene
  • HYDE
  • Jab Saw, 6 In, 8 TPI, Steel/Polypropylene Jab Saw,6 In,8 TPI,Steel/Polypropylene
  • Item # 24Z432
  • Mfr. Model # 09016
  • Jab Saw, Length 11-1/2 In., Blade Length 6 In., Blade Width 1 In., Teeth per Inch 8, Throat Depth 1/4 in.,...More

  • Category : Hand Saws
PVC/ABS Hand Saw,Ergo,12 In
  • LENOX
  • PVC/ABS Hand Saw, Ergo, 12 In PVC/ABS Hand Saw,Ergo,12 In
  • Item # 5AHC8
  • Mfr. Model # 5HSF12
  • PVC/ABS Hand Saw, Length 16 In., Blade Length 12 In., 10 Teeth per Inch, Handle Design Ergonomically w/Larger...More

  • Category : Hand Saws
Saw Pull,Double Edge,14 In
Hacksaw Blade
  • STANLEY
  • Hacksaw Blade Hacksaw Blade
  • Item # 5R878
  • Mfr. Model # 15-824A
  • High Speed Hacksaw Blade, Length 12 In, 24 Teeth per Inch, Carbon Steel Material, Cutting Capacity/Material...More

  • Category : Hacksaw and Coping Saw Blades
Hand Saw,PVC/ABS,18 x 2-1/2 in.
  • LENOX
  • Hand Saw, PVC/ABS, 18 x 2-1/2 in. Hand Saw,PVC/ABS,18 x 2-1/2 in.
  • Item # 31AC23
  • Mfr. Model # HSF18
  • Hand Saw, Hand, Length 18 In., Blade Length 18 In., Standard Tool(Accessory Needed for Tethering), Blade...More

  • Category : Hand Saws
Hacksaw Blade Pk10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More