Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Saws and Sawhorses

8 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Sawhorse,35 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sawhorse, 35 In. Sawhorse,35 In.
  • Item # 8PXG9
  • Mfr. Model # TS-35
  • Sawhorse, Width (In.) 6, Max. Height (In.) 35, Hold Capacity (Lb.) 1000, Welded Steel, Powder Coated,...More

Sawhorse, Cap 1000 lb.,PR
  • STANLEY
  • Sawhorse, Cap 1000 lb., PR Sawhorse, Cap 1000 lb.,PR
  • Item # 23TL83
  • Mfr. Model # STST60626
  • Sawhorse, Length (In.) 28-1/8, Width (In.) 2-7/8, Roller Width/Dia. (In.) 31-1/8 In., Max. Height (In.)...More

Portable Project Center,550 Lb Cap.
  • BLACK & DECKER
  • Portable Project Center, 550 Lb Cap. Portable Project Center,550 Lb Cap.
  • Item # 6Z842
  • Mfr. Model # WM425
  • Portable Project Center, Length (In.) 28-3/4, Width (In.) 30-1/2, Max. Height (In.) 30-1/2, Min. Height (In.)...More

Mobile Work Station,Structural Foam
Portable Project Center,450 lb Cap.
  • BLACK & DECKER
  • Portable Project Center, 450 lb Cap. Portable Project Center,450 lb Cap.
  • Item # 6W372
  • Mfr. Model # WM225
  • Portable Project Center, Length (In.) 29, Width (In.) 26, Max. Height (In.) 39-7/8, Min. Height (In.) 23,...More

Saw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
  • DEWALT
  • Saw Stand, 36 Lx28-1/2 Wx32 H, Cap 1000 lb Saw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
  • Item # 6XVY5
  • Mfr. Model # DWX725
  • Miter Saw Stand, Length (In.) 36, Width (In.) 28-1/2, Max. Height (In.) 32, Min. Height (In.) 7, Closed...More

Sawhorse/Vise, 27 in. L x 10 in. W, 500
  • PORTAMATE
  • Sawhorse/Vise, 27 in. L x 10 in. W, 500 Sawhorse/Vise, 27 in. L x 10 in. W, 500
  • Item # 29EJ56
  • Mfr. Model # PM-7001
  • Sawhorse/Vise, Length (In.) 27, Width (In.) 10, Max. Height (In.) 9, Min. Height (In.) 9, Closed Length (In.)...More

Miter Saw Stand, 44 in L x 10 in W, 500
  • PORTAMATE
  • Miter Saw Stand, 44 in L x 10 in W, 500 Miter Saw Stand, 44 in L x 10 in W, 500
  • Item # 29EJ54
  • Mfr. Model # PM-4000
  • Miter Saw Stand, Length (In.) 44, Width (In.) 10, Roller Width/Dia. (In.) 7/2, Max. Height (In.) 36, Min....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More