Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Saws and Sawhorses

4 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
Sawhorse, Cap 2500 lb.
  • STANLEY
  • Sawhorse, Cap 2500 lb. Sawhorse, Cap 2500 lb.
  • Item # 23TL81
  • Mfr. Model # 011031S
  • Sawhorse, Length (In.) 27-3/16, Width (In.) 2-1/8, Roller Width/Dia. (In.) 32-7/10 In., Max. Height (In.)...More

  • Category : Sawhorses and Work Stands
Sawhorse,Work Table,47 in.,Steel
  • PROTOCOL
  • Sawhorse, Work Table, 47 in., Steel Sawhorse,Work Table,47 in.,Steel
  • Item # 45ND39
  • Mfr. Model # 67103
  • Sawhorse, Length (In.) 47, Width (In.) 22-1/4, Max. Height (In.) 30, Min. Height (In.) 30, Closed Length...More

  • Category : Sawhorses and Work Stands
High Tension Hacksaw,Ergo,12 In
  • TM

    Grainger Choice

  • WESTWARD
  • High Tension Hacksaw, Ergo, 12 In High Tension Hacksaw,Ergo,12 In
  • Item # 5WFV9
  • Mfr. Model # 5WFV9
  • High-Tension Hacksaw, Ergo, For Cutting Most Metal Materials, Handle Design Die-Cast Aluminum Handle w/Soft...More

  • Category : Hand Saws
Tethered Hacksaw,12 in Blade,25 TPI
  • STANLEY
  • Tethered Hacksaw, 12 in Blade, 25 TPI Tethered Hacksaw,12 in Blade,25 TPI
  • Item # 24AL25
  • Mfr. Model # 20-001K-TT
  • Tethered Hacksaw, Length 17 in., Blade Length 12 in., Teeth per Inch 25, Throat Depth 4 in., Handle Design...More

  • Category : Hand Saws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More