Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Saws and Sawhorses

21 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
PVC/ABS Hand Saw,Ergo,12 In
  • LENOX
  • PVC/ABS Hand Saw, Ergo, 12 In PVC/ABS Hand Saw,Ergo,12 In
  • Item # 5AHC8
  • Mfr. Model # 5HSF12
  • PVC/ABS Hand Saw, Length 16 In., Blade Length 12 In., 10 Teeth per Inch, Handle Design Ergonomically w/Larger...More

  • Category : Hand Saws
High Tension Hacksaw,Pro,12 In
  • TM

    Grainger Choice

  • WESTWARD
  • High Tension Hacksaw, Pro, 12 In High Tension Hacksaw,Pro,12 In
  • Item # 5WFV7
  • Mfr. Model # 5WFV7
  • High-Tension Hacksaw, Pro, For Cutting Most Metal Materials, Handle Design Die-Cast Aluminum Handle,...More

  • Category : Hand Saws
Hacksaw Blade,12In,32TPI,Bi-Metal,PK10
Hacksaw Blade,12 In.,32 TPI,PK10
Folding Saw,6-1/4 In Blade,10 TPI,Black
  • BUCK KNIVES
  • Folding Saw, 6-1/4 In Blade, 10 TPI, Black Folding Saw,6-1/4 In Blade,10 TPI,Black
  • Item # 11U285
  • Mfr. Model # 0755BKM
  • Folding Tree Saw, Length 14-3/4 In., Blade Length 6-1/4 In., Blade Width 1-1/2 In., Teeth per Inch 10, Handle...More

  • Category : Hand Saws
Hs Hacksaw Blade Pk10
Pull Saw,Double,9 1/2 In Blade,7/14TPI
Carpenter Saw,Coarse,20 In,Hardwood,9TPI
Saw,Short Cut,15 In
Undercut Saw,18 In L,12 In Blade,10 TPI
Saw Pull,Double Edge,14 In
Hacksaw Blade,Bi-Metal,12in.,18 TPI,PK10
Carpenter Saw,Fine,15 In,12 TPI
  • IRWIN
  • Carpenter Saw, Fine, 15 In, 12 TPI Carpenter Saw,Fine,15 In,12 TPI
  • Item # 2VU76
  • Mfr. Model # 2011200
  • Carpenter Saw, Fine Cut, Length 18 1/2 In, Blade Length 15 In, Teeth Per Inch 12, Handle Design Rubberized...More

  • Category : Hand Saws
Extra Fine Pull Saw,8 In,17TPI
  • VAUGHAN
  • Extra Fine Pull Saw, 8 In, 17TPI Extra Fine Pull Saw,8 In,17TPI
  • Item # 3NWE6
  • Mfr. Model # 56950
  • Extra Fine Pull Saw, Length 16 In., Blade Length 8 In., 17 TPI Teeth per Inch, Handle Design Interchangeable...More

  • Category : Hand Saws
Hacksaw Blade,12 In.,24 TPI,PK10
PVC/ABS Saw,22-1/2 In L,18 In Blade
  • MILWAUKEE
  • PVC/ABS Saw, 22-1/2 In L, 18 In Blade PVC/ABS Saw,22-1/2 In L,18 In Blade
  • Item # 6PFF8
  • Mfr. Model # 48-22-0223
  • PVC/ABS Saw, Length (In.) 22-1/2, Blade Length (In.) 18, Throat Depth (In.) 1/2, Clamshell, Rubber Over Mold,...More

  • Category : Hand Saws
Hand Saw,Tool Box,15 in Blade,9 TPI,Wood
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood Hand Saw,Tool Box,15 in Blade,9 TPI,Wood
  • Item # 46A926
  • Mfr. Model # 46A926
  • Hand Saw, Tool Box, Length 18 in., Blade Length 15 in., Teeth per Inch 9, Handle Design Large Hand Opening,...More

  • Category : Hand Saws
Flush Cut Saw,Reversible,10"Blade,13TPI
Carpenter Saw, 12P,Fine Cut
Pull Saw,Single,9 In Blade,14TPI
Crosscut Saw,14P, 12 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More