Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Saws and Sawhorses

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Hacksaw Blade,12In,18TPI,Bi-Metal,PK10
High-Tension Hacksaw,Adj,12 In
  • TM

    Grainger Choice

  • WESTWARD
  • High-Tension Hacksaw, Adj, 12 In High-Tension Hacksaw,Adj,12 In
  • Item # 5WFW4
  • Mfr. Model # 5WFW4
  • High-Tension Hacksaw, Adjustable Length, For Electricians, Plumbers, and Cutting Wood, Handle Design Die-Cast...More

  • Category : Hand Saws
Hacksaw Blade,12In,24TPI,Bi-Metal,PK10
Flooring Saw,Hand,16 In,9 TPI
  • STANLEY
  • Flooring Saw, Hand, 16 In, 9 TPI Flooring Saw,Hand,16 In,9 TPI
  • Item # 2GXF7
  • Mfr. Model # 17-204T
  • Flooring Saw, Hand, Length 16 In, Blade Length 12 In, 14 Teeth per Inch, Handle Design One Piece, BiMaterial,...More

  • Category : Hand Saws
Quick Release Hacksaw,Ergo,12 In
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Release Hacksaw, Ergo, 12 In Quick Release Hacksaw,Ergo,12 In
  • Item # 5WFW0
  • Mfr. Model # 5WFW0
  • Quick Release Hacksaw, Ergo, For Most Metals Including Unhardened Tool Steel and Stainless Steel, Handle...More

  • Category : Hand Saws
Carpenter Saw,15 In,9 TPI,Wood
  • IRWIN
  • Carpenter Saw, 15 In, 9 TPI, Wood Carpenter Saw,15 In,9 TPI,Wood
  • Item # 2VU78
  • Mfr. Model # 2011102
  • Carpenter Saw, Coarse, Length 18-1/2 In., Blade Length 15 In., 9 Teeth per Inch, Handle Design Hardwood...More

  • Category : Hand Saws
PVC Saw,Hand,16 In,13 TPI
  • STANLEY
  • PVC Saw, Hand, 16 In, 13 TPI PVC Saw,Hand,16 In,13 TPI
  • Item # 2GXF9
  • Mfr. Model # 17-206
  • PVC Saw, Hand, Length 16 In, Blade Length 12 In, 13 Teeth per Inch, Handle Design One Piece, BiMaterial, For...More

  • Category : Hand Saws
Hacksaw Blade,10In,24TPI,Bi-Metal,PK10
Saw Pull,Dovetail,7 1/4 In,22P
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More