Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Saws and Sawhorses

54 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Hacksaw Blade,12 In,32 TPI,Bi-metal
Hacksaw Blade,12 In,18TPI,Bi-Metal
Hacksaw Blades,12 In,32 TPI,PK2
Hand Saw,15 In Blade,8TPI
Crosscut Saw,15 In Blade Length,8 TPI
Sawhorse, Cap 2500 lb.
  • STANLEY
  • Sawhorse, Cap 2500 lb. Sawhorse, Cap 2500 lb.
  • Item # 23TL81
  • Mfr. Model # 011031S
  • Sawhorse, Length (In.) 27-3/16, Width (In.) 2-1/8, Roller Width/Dia. (In.) 32-7/10 In., Max. Height (In.)...More

  • Category : Sawhorses and Work Stands
Hacksaw,Mini,10 In,Ergo w/Thumb Rest
  • STANLEY
  • Hacksaw, Mini, 10 In, Ergo w/Thumb Rest Hacksaw,Mini,10 In,Ergo w/Thumb Rest
  • Item # 6XV45
  • Mfr. Model # 20-807
  • Mini Hacksaw, Light Duty, Length 11 In., Blade Length 10 In., 24 Teeth per Inch, Handle Design Ergonomic With...More

  • Category : Hand Saws
Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • STANLEY
  • Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • Item # 45JX49
  • Mfr. Model # 060864R
  • Sawhorse, Length (In.) 27-1/2, Width (In.) 14-15/16, Max. Height (In.) 31-1/2, Min. Height (In.) 31-1/2,...More

  • Category : Sawhorses and Work Stands
Hacksaw,High Tension,Pro,12 In
Hacksaw Blades,12 In,18 TPI,PK2
Saw,Jab,6 In
Hacksaw Blade,Bi-Metal,12 In.,PK4
Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Rubber Grip Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • Item # 48A535
  • Mfr. Model # STHT20139L
  • Hacksaw, 90 to 180 Degrees Adjustable Blade Angles, Length 17-3/4 In., Blade Length 12 In., 24 Teeth per...More

  • Category : Hand Saws
Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Ergonomic Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • Item # 48A536
  • Mfr. Model # STHT20138
  • Hacksaw, Length 17-3/4 in., Blade Length 12 in., Teeth per Inch 24, Throat Depth 4-3/8 in., Handle Design...More

  • Category : Hand Saws
Saw,Hand,20 In
  • STANLEY
  • Saw, Hand, 20 In Saw,Hand,20 In
  • Item # 1HH22
  • Mfr. Model # 15-087
  • Standard Hand Saw, Overall Length 25 In, Blade Length 20 In, Teeth Per Inch 8, Handle Design Hard Wood With...More

  • Category : Hand Saws
Saw,Wallboard,6 In
Hacksaw Blade,10 In,24 TPI,Bi-metal
Sawhorse,40 L x 30 H,Cap 800 lb.
  • STANLEY
  • Sawhorse, 40 L x 30 H, Cap 800 lb. Sawhorse,40 L x 30 H,Cap 800 lb.
  • Item # 23TL82
  • Mfr. Model # STST11151
  • Sawhorse, Length (In.) 40, Max. Height (In.) 30, Closed Length (In.) 39-3/5, Closed Width (In.) 4-8/9, Hold...More

  • Category : Sawhorses and Work Stands
Saw
Pull Saw,Double,9 1/2 In Blade,7/14TPI
Sawhorse, Cap 1000 lb.,PR
  • STANLEY
  • Sawhorse, Cap 1000 lb., PR Sawhorse, Cap 1000 lb.,PR
  • Item # 23TL83
  • Mfr. Model # STST60626
  • Sawhorse, Length (In.) 28-1/8, Width (In.) 2-7/8, Roller Width/Dia. (In.) 31-1/8 In., Max. Height (In.)...More

  • Category : Sawhorses and Work Stands
Jab Saw,13-5/8 In.,Plastic and Rubber
  • STANLEY
  • Jab Saw, 13-5/8 In., Plastic and Rubber Jab Saw,13-5/8 In.,Plastic and Rubber
  • Item # 23TL80
  • Mfr. Model # FMHT20559
  • Jab Saw, Folding, Length 13-5/8 In., Blade Length 6 In., Blade Width 3/4 In., 8 Teeth per Inch,Handle Design...More

  • Category : Hand Saws
Hacksaw Blade,12 In,24 TPI,Bi-metal
Saw,Short Cut,15 In
PVC Saw,Hand,16 In,13 TPI
  • STANLEY
  • PVC Saw, Hand, 16 In, 13 TPI PVC Saw,Hand,16 In,13 TPI
  • Item # 2GXF9
  • Mfr. Model # 17-206
  • PVC Saw, Hand, Length 16 In, Blade Length 12 In, 13 Teeth per Inch, Handle Design One Piece, BiMaterial, For...More

  • Category : Hand Saws
Hacksaw,15-3/8 In.,Bi Material
  • STANLEY
  • Hacksaw, 15-3/8 In., Bi Material Hacksaw,15-3/8 In.,Bi Material
  • Item # 23TL79
  • Mfr. Model # STHT20140
  • Hacksaw, High Tension, Length 15-3/8 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat...More

  • Category : Hand Saws
Mobile Work Station,Structural Foam
6 In Wallboard Saw
  • STANLEY
  • 6 In Wallboard Saw 6 In Wallboard Saw
  • Item # 1C073
  • Mfr. Model # 15-556
  • Wallboard Hand Saw, Overall Length 11 In, Blade Length 6 In, Handle Design Ergonomically Curved With Cushion...More

  • Category : Hand Saws
Hacksaw,High Tension,Ergo,12 In
  • STANLEY
  • Hacksaw, High Tension, Ergo, 12 In Hacksaw,High Tension,Ergo,12 In
  • Item # 4FE36
  • Mfr. Model # 20-531
  • High Tension Hacksaw, Blade Length 12 Inches, Teeth per Inch 24,Throat Depth 5 Inches, Overall Length 17...More

  • Category : Hand Saws
Saw,15 In.,Hardwood
  • STANLEY
  • Saw, 15 In., Hardwood Saw,15 In.,Hardwood
  • Item # 23TL85
  • Mfr. Model # 20-221
  • Saw, Sharp Tooth, Length 15 In., Blade Length 10 In., Blade Width 2 In., 11 Teeth per Inch,Handle Design...More

  • Category : Hand Saws
Coping Saw,13 In. L
  • STANLEY
  • Coping Saw, 13 In. L Coping Saw,13 In. L
  • Item # 5R771
  • Mfr. Model # 15-106A
  • Coping Saw, Length 13 In., Blade Length 6-3/8 In., 6 Teeth per Inch, Throat Depth 6-3/4 In., Handle Design...More

  • Category : Hand Saws
Folding Pocket Saw 8 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More