Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Container Type
Wipes per Container
Sheet Size
Fragrance
Color
Brand
Price
Shop By

Hand Sanitizer Wipes

22 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Hand Sanitizing Wipes, 7 x 8", 70 Wipes per Conta
Hand Sanitizing Wipes, 6 x 8", 85 Wipes per Conta
Antimicrobial Hand Sanitizing Wipes, 5 x 8", 100 Wipes
Antiseptic Bio-Hand Wipe, 25 Wipes per Container, 25 PK
Hand Sanitizer Wipes, 6 x 8", 50 Wipes per Contai
Sani-Hands ALC Disinfectant Hand Wipe, 6 x 7-1/2".,&#x
Antiseptic Towelettes, 5 x 7-1/4", 50 Wipes per C
Hand Sanitizer Wipes, 6 x 6-3/4", 150 Wipes per&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Towelette Towelette
  • Multiple product options available

    Multiple product options available

Heavy Industrial Hand Cleansing Wipe, 10 x 12", 70
Sanitizing Wipes, 7-45/64" x 6", 2300 Wipes per&#
Hand Sanitizing Wipes, 6" x 7", 160 Wipes per
Hand Sanitizer Wipes, 6 x 8", 100 Wipes per Conta
Alcohol Free Hand Sanitizing Wipes, 7" x 8", 70&#
Antimicrobial Hand Sanitizing Wipe, 5" x 8", 100
Sanitizing Wipes, 7-45/64" x 6", 2300 Wipes per&#
Results per page:  16 | 32 | 48

Shop at Grainger for buckets, canisters, individually wrapped, and polybags of hand sanitizer wipes. Hand Sanitizer Wipes kill 99.9 percent of germs in seconds, including Escherichia Coli, Salmonella Choleraesuis, Candida Albicans, and Streptococcus Pyogenes. They help prevent cross-contamination and help reduce the risk of spreading germs and disease. Having wipes available are preferable when water and soap is not convenient.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More