Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Size
Package Type
Fragrance
Form
Formula
Green Certification or Other Recognition
Green Environmental Attribute
Uses Dispenser
Brand
Price
Shop By
Ratings

Hand Sanitizer, Dispensers, and Wipes

66 Results Found that Include 256 Products

Results per page:  16 | 32 | 48
Hand Sanitizing Wipes, 6 x 8", 85 Wipes per Conta
Sani-Hands ALC Disinfectant Hand Wipe, 6 x 7-1/2".,&#x
0.9g Hand Sanitizer Single Pack, 25 PK
Hand Sanitizer Wipes, 6 x 6-3/4", 150 Wipes per&#
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Sanitizer Hand Sanitizer
  • Multiple product options available

    Multiple product options available

  • Category : Hand Sanitizer, Dispensers, and Wipes
Sanitizer Wipes Bucket,12inHx11inLx12inW
1L Hand Sanitizer Refill Bottle, 4 PK
Tabletop Stand,Gray,For 1PKP9 or 1PKR1
Instant Hand Sanitizer,1000mL,Foam,PK2 Instant Hand Sanitizer Bag,&#x
Antiseptic Towelettes, 5 x 7-1/4", 50 Wipes per C
Optional Drip Tray,Black
Antimicrobial Hand Sanitizing Wipes, 5 x 8", 100 Wipes
Hand Sanitizer, 1000mL, Unscented Fragrance, Foam, 1 EA
Dispenser,Hand Sanitizer,24 In x 5 In
Results per page:  16 | 32 | 48

Stock up on hand sanitizers from Grainger and minimize employee sick days and lost productivity. Use a convenient hand sanitizer holder near doorways, check-out stations or any other high-traffic areas where exposure to bacteria and germs is likely. The alcohol in hand sanitizers kills 99.9 percent of germs, but can also dry out hands. Supply staff with nourishing hand cream to keep hands from getting chapped or cracked. To fight bacteria in washrooms, fill soap dispensers with hand soap. When it comes to keeping your staff healthy and clean, Grainger's got you covered with hand sanitizers and more.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More