Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Hand Sanitizer, Dispensers, and Wipes

87 results found that include 321 products

Filter Results By

Branch Availability
Item
Size
Package Type
Fragrance
Form
Formula
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Sani-Hands ALC Disinfectant Hand Wipe, 6 x 7-1/2".,&#x
Optional Drip Tray,Black
Hand Sanitizer Dispenser,1L,White
Antimicrobial Hand Sanitizing Wipes, 5 x 8", 100 Wipes
0.9g Hand Sanitizer Single Pack, 25 PK
1000mL Hand Sanitizer Bottle, 4 PK
  • PACIFIC BLUE ULTRA
  • 1000mL Hand Sanitizer Bottle, 4 PK

    1000mL Hand Sanitizer Bottle, 4 PK
  • Item # 52WP70
  • Mfr. Model # 43335
  • Hand Sanitizer, 1000mL, Form Foam, Fragrance Unscented, Formula Ethyl Alcohol, Aloe, Moisturizer, Package...More

  • Category : Hand Sanitizer Cartridge Refills
70 10 x 12" Heavy Industrial Hand Cleansing Wipe,
Hand Sanitizer Floor Stand,1200mL,Gray
Hand Sanitizer Dispenser,1200mL,White
  • ENMOTION
  • Hand Sanitizer Dispenser, 1200mL, White

    Hand Sanitizer Dispenser,1200mL,White
  • Item # 35V584
  • Mfr. Model # 52055
  • Hand Sanitizer Dispenser, Soap/Lotion Type Foam, Operation Mode Touch Free, Refill Type Bag in Box, Refill...More

  • Category : Hand Sanitizer Dispensers
Antimicrobial Hand Sanitizing Wipe, 5" x 8", 100
1000mL Hand Sanitizer Refill Bottle, 2 PK
Hand Sanitizer Wipes, 6 x 8", 50 Wipes per Contai
Results per page:  16 | 32 | 48

Stock up on hand sanitizers from Grainger and minimize employee sick days and lost productivity. Use a convenient hand sanitizer holder near doorways, check-out stations or any other high-traffic areas where exposure to bacteria and germs is likely. The alcohol in hand sanitizers kills 99.9 percent of germs, but can also dry out hands. Supply staff with nourishing hand cream to keep hands from getting chapped or cracked. To fight bacteria in washrooms, fill soap dispensers with hand soap. When it comes to keeping your staff healthy and clean, Grainger's got you covered with hand sanitizers and more.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More