Skip Content

Hand Ratchets

17 results found that include 170 products

Filter Results By

Branch Availability
Item
Drive Size
Head Movement
Reversing
Head Style
Overall Length
Nonsparking
Insulated / Uninsulated
Finish
Number of Geared Teeth
Tether Capable
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Thumbwheel Ratchets
    • TM

      Grainger Choice

    • Multiple product options available

      Thumbwheel ratchets are designed into reach tight spaces where a standard ratchet can't fit.

      Thumbwheel Ratchet, Reversing, Fixed, Head Style Round, Standard Tool(Accessory Needed for Tethering), Overall Length 1-1/2", Number of Geared Teeth 36, Min. Arc Swing...More

  • 5-1/2" Steel Hand Ratchet with 3/16", 1/4&qu
    Fixed Head Ratchets with Adapters
    • YELLOW JACKET
    • Square ratchet drives are specially designed for use on compressors with access valves in hard to reach places. A hex ratchet adapter expands the tool's functionality.

    • Item # 29AU27
    • Mfr. Model # 60610
    • Hand Ratchet, Drive Size 3/16 In., 1/4 In., 5/16 In., 3/8 In., Fixed Head Movement, Yes, Head Style Pear,...More

  • Quick Release Fixed Head Ratchets
    • TM

      Grainger Choice

    • Multiple product options available

      These ratchets feature a standard head, and a quick-release action that allows you to change sockets in a snap.

      Quick Release Ratchet, Reversing and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Head Movement and Head Style

  • Fixed Head Ratchets
    • Multiple product options available

      A rugged steel hand ratchet from Grainger can be a valuable addition to your garage, shop or construction toolbox. Use hand ratchets with interchangeable sockets to help loosen and tighten different-sized bolts and other fasteners.

      Multiple product options available

  • Flex Head Ratchets
    • Multiple product options available

      Flex head ratchets feature a mechanism that can pivot up-and-down, so it can reach into difficult locations that standard ratchets cannot.

      Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

  • 6-3/4" Steel Telescoping Quick Release Ratchet with 1&
    Telescoping Quick Release Fixed Head Ratchets
    • TM

      Grainger Choice

    • WESTWARD
    • These ratchets include easy-to-adjust telescoping handles that can make quick work of out-of-reach projects. Feature a quick-release action that allows you to change sockets in a snap, while its flex head can reach into difficult locations that standard ratchets cannot.

    • Item # 6XDL5
    • Mfr. Model # 6XDL5
    • Telescoping Quick Release Ratchet, Drive Size 1/4 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes,...More

  • Tether Ready Fixed Head Ratchets
    • Multiple product options available

      This tethered ratchet secures your tool to protect you from potential dangers and allow you to work efficiently at any height.

      Hand Ratchet, Reversing and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Head Movement and Head Style

  • 14" Steel Spud Handle Ratchet with 1/2" Drive
    Flex Head Spud Handle Ratchets
    • PROTO
    • This flex head ratchet is flexible up to 180°. Its tapered handle is for aligning bolt holes.

    • Item # 1AM29
    • Mfr. Model # J5449-14BL
    • Spud Handle Ratchet, Drive Size 1/2 In., Nonsparking No, Uninsulated, Flexible Head Movement, Yes, Head Style...More

  • Indexable Head Ratchets
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      The indexable design of these ratchets allows for an increased flexibility that helps you reach otherwise awkward angles.

      Multiple product options available

  • 10" Steel Scaffolding Ratchet with 1/2" Drive Siz
    Fixed Head Scaffolding Ratchets
    • PROTO
    • A ratchet designed for working with scaffolding and other construction applications.

    • Item # 4VP08
    • Mfr. Model # J5449SC
    • Scaffolding Ratchet, Drive Size 1/2 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style...More

  • 7" Steel Female Hand Ratchet with 3/8" Drive
    Fixed Head Female Ratchets
    • PROTO
    • Industrial-grade for heavy-duty applications and production use. Features a reversing lever designed for quick, one hand operation.

    • Item # 1AH63
    • Mfr. Model # J5249FW
    • Female Hand Ratchet, Drive Size 3/8 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style...More

  • Nonsparking Fixed Head Ratchets
    • AMPCO
    • Multiple product options available

      AMPCO® nonsparking hand ratchet meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This socket wrench performs safety and exceptionally in most volatile environments. Corrosion Resistant, Non-Magnetic, Non-Sparking.

      Hand Ratchet, Fixed, Head Style Round, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Finish Chrome and Features Non-Sparking, Non-Magnetic,...More

  • Insulated Fixed Head Ratchets
    • Multiple product options available

      Insulated ratchets feature a durable grip that is insulated to help reduce the possibility of electric shock when you are working near hazardous areas.

      Insulated Ratchet, Non-Reversing, Material Bi-Material, Color Orange and Features Spring Ball, 2 Color Warning Handle, Changes From Orange To Yellow If Insulation...More

  • Quick Release Flex Head Ratchets
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      These ratchets feature a quick-release action which allows you to change sockets in a snap, while its flex head can reach into difficult locations that standard ratchets cannot.

      Flexible Head Insulated Ratchet, Non-Reversing, Head Style Pear, Standard Tool(Accessory Needed for Tethering), Material Chrome Vanadium Steel, Features Switch For Fast...More

  • 5" Nickel Aluminum Bronze Hand Ratchet with 1/4"&
    Nonsparking Flex Head Ratchets
    • AMPCO
    • Nonsparking hand tools protect against hazards of mechanical sparks, friction and impact sparks. These tools are exceptional for battery manufacturers, electrical safety consultants, and maintenance personnel who maintain battery systems, as well as those requiring uninterrupted power systems (UPS) and battery rooms for mission critical operations including government, hospitals, hazardous industrial processing and controls, data centers, computer rooms, and network operations. Flex head ratchets feature a mechanism that can pivot up-and-down, so it can reach into difficult locations that standard ratchets cannot. These ratchets are corrosion resistant, non-magnetic, and non-sparking.

    • Item # 49UL48
    • Mfr. Model # W-143R
    • Hand Ratchet, Drive Size 1/4 In., Nonsparking Yes, Uninsulated, Flexible Head Movement, Yes, Head Style...More

  • 15" Steel Spud Handle Ratchet with 1/2" Drive
    Fixed Head Spud Handle Ratchets
    • KLEIN TOOLS
    • The adjustable-head construction hand ratchet eliminates the need to carry multiple fixed-size wrenches. Its tapered handle is for aligning bolt holes.

    • Item # 2DGH3
    • Mfr. Model # 3238
    • Spud Handle Ratchet, Drive Size 1/2 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style...More

  • 7-3/4" Nickel Aluminum Bronze Hand Ratchet with 3/
    Nonsparking Insulated Fixed Head Ratchets
    • AMPCO
    • Insulated, nonsparking hand tools protect against hazards of mechanical sparks, friction and impact sparks. These tools are exceptional for battery manufacturers, electrical safety consultants, and maintenance personnel who maintain battery systems, as well as those requiring uninterrupted power systems (UPS) and battery rooms for mission critical operations including government, hospitals, hazardous industrial processing and controls, data centers, computer rooms, and network operations. These ratchets are corrosion resistant, non-magnetic, and non-sparking.

    • Item # 24Y884
    • Mfr. Model # IW-142R
    • Hand Ratchet, Drive Size 3/8 In., Nonsparking Yes, Insulated, Fixed Head Movement, Yes, Head Style Pear,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More