Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Action Type
Housing Material
GPM
Ounces per Stroke
Suction Tube Length
Adapter Material
Adapter Dia.
Inlet Size
Max. Viscosity
Outlet Size
Wetted Materials
Brand
Price
Shop By
Ratings

Hand Operated Drum Pumps

You Searched for "hand pump"

18 Results Found that Include 96 Products in Hand Operated Drum Pumps with 1 filter applied

See more results for "hand pump"
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Hand Operated Drum Pumps DAYTON Hand Operated Drum Pumps
  • Multiple product options available

    With hand-powered operation rather than motorized operation, these drum pumps help to offer easy, leak-free, non-sparking pump action for transfer of oils, diesel, gasoline, anti-freeze, kerosene, and other fluids.

    Multiple product options available

Polypropylene Piston Hand Pump, Pump, Ounces per Stroke:&#x
  • BLUE DEF
  • Polypropylene Piston Hand Pump, Pump, Ounces per Stroke: 128 oz. Polypropylene Piston Hand Pump, Pump, Ounces per Stroke: 128 oz.
  • Piston Hand Pump, Action Type Pump, Pump Body Material Polypropylene, Wetted Materials EPDM, Seal Material Polyethylene, Gasket Material EPDM, Discharge Tubing Material Polyethylene, Hose Material EPDM, Piston Material Polyethylene, For Use On 55 gal. Drums, GPM 1, Maximum Head 3 ft., Max. Pressure 5 psi, Ounces per Stroke 128 oz., Max. GPM for Water 1, Inlet Size 3/4 In., Outlet Size 3/4 In., Discharge Tube Outlet ID Size 3/4 In., Discharge Tube Outlet OD Size 3/4 In.

  • Item # 48RH27
  • Mfr. Model # DEFR12068010
  • Piston Hand Pump, Action Type Pump, Pump Body Material Polypropylene, Wetted Materials EPDM, Seal Material...More

Cast Iron Hand Operated Drum Pump, Rotary, Ounces per
  • FILL-RITE
  • Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 25 oz. Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 25 oz.
  • Hand Operated Drum Pump, Action Type Rotary, Wetted Materials Aluminum, Buna, Delrin(R), Seal Material Carbon, Piston Material Aluminum, GPM 10, Max. Pressure 38 psi, Ounces per Stroke 25 oz., Max. Viscosity 50 SSU, Inlet Size 1 In. NPT, Outlet Size 3/4 In. NPT, Overall Length 6, Metered No, Features Rotary Hand Pump, Anti-Siphon Valve, Can Be Used to Pump In Reverse Direction, Standards UL Listed

  • Item # 48YA13
  • Mfr. Model # FR150
  • Hand Operated Drum Pump, Action Type Rotary, Wetted Materials Aluminum, Buna, Delrin(R), Seal Material...More

  • ACTION PUMP
  • ACTION PUMP Hand Operated Drum Pumps ACTION PUMP Hand Operated Drum Pumps
  • Multiple product options available

    These hand-operated drum pumps are designed to help in handling lightweight oils and soap solutions typically used in automotive and cleaning applications. They can also help to provide easy, leak-free, non-sparking pump action for transfer of oils, diesel, gasoline, anti-freeze, kerosene, and other fluids.

    Multiple product options available

Polypropylene Hand Operated Drum Pump, Piston, Ounces per S
  • TM

    Grainger Choice

  • DAYTON
  • Polypropylene Hand Operated Drum Pump, Piston, Ounces per Stroke: 15 oz. Polypropylene Hand Operated Drum Pump, Piston, Ounces per Stroke: 15 oz.
  • Hand Operated Drum Pump, Action Type Piston, Wetted Materials Polypropylene, Polyethylene, Piston Material Polypropylene, GPM 3, Max. Pressure 20 psi, Ounces per Stroke 15 oz., Max. Viscosity 8800 CPS, Inlet Size 1-31/32 In., Outlet Size 7/8 In., Discharge Tube Outlet ID Size 23/32 In., Discharge Tube Outlet OD Size 53/64 In., Discharge Tube Length 6-1/4 In., Suction Tube Length 47 In., Suction Tube Outlet O.D. Size 1-1/2 In., Suction Tube Outlet I.D. Size 1-13/32 In., Suction Tube Type Tube

  • Item # 49XY73
  • Mfr. Model # EZTOTE
  • Hand Operated Drum Pump, Action Type Piston, Wetted Materials Polypropylene, Polyethylene, Piston Material...More

Hand Operated Drum Pump, Plunger
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Operated Drum Pumps Hand Operated Drum Pumps
  • Multiple product options available

    With easy, leak-free, non-sparking pump action, these hand-operated drum pumps help to transfer oils, diesel, gasoline, anti-freeze, kerosene, and other fluids. They can help in handling lightweight oils and soap solutions typically used in automotive and cleaning applications.

    Multiple product options available

Aluminum Hand Operated Drum Pump, Piston, Ounces per Stroke
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Aluminum Hand Operated Drum Pump, Piston, Ounces per Stroke: 16 oz. Aluminum Hand Operated Drum Pump, Piston, Ounces per Stroke: 16 oz.
  • Hand Operated Drum Pump, Action Type Piston, Wetted Materials Aluminum, Steel, Polyacetal, Buna-N, Stainless Steel, Discharge Tubing Material Nitrile Buna-N Rubber, Hose Material Buna-N, Piston Material Nitrile Buna-N Rubber, GPM 3, Max. Pressure 20 psi, Ounces per Stroke 16 oz., Max. Viscosity 320 CPS, Inlet Size 3/4 In., Outlet Size 3/4 In., Discharge Tube Outlet ID Size 3/4 In., Discharge Tube Outlet OD Size 1 In., Discharge Tube Length 96 In., Hose Length 8 ft., Suction Tube Length 144 In.

  • Item # 49XY74
  • Mfr. Model # EMER-DD8
  • Hand Operated Drum Pump, Action Type Piston, Wetted Materials Aluminum, Steel, Polyacetal, Buna-N, Stainless...More

Polyethylene Hand Operated Drum Pump, Siphon, Ounces per St
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Polyethylene Hand Operated Drum Pump, Siphon, Ounces per Stroke: 2 oz. Polyethylene Hand Operated Drum Pump, Siphon, Ounces per Stroke: 2 oz.
  • Hand Operated Drum Pump, Action Type Siphon, Wetted Materials Polyethylene, Stainless Steel, Discharge Tubing Material Polyethylene, Hose Material Polyethylene, Piston Material Polyethylene, GPM 2, Max. Pressure 5 psi, Ounces per Stroke 2 oz., Max. Viscosity 300 CPS, Inlet Size 1 In., Outlet Size 1 In., Discharge Tube Outlet ID Size 11/16 In., Discharge Tube Outlet OD Size 3/4 In., Discharge Tube Length 26 In., Hose Length 2 ft., Suction Tube Length 16-47/64 In.

  • Item # 49XY75
  • Mfr. Model # 4007-HF
  • Hand Operated Drum Pump, Action Type Siphon, Wetted Materials Polyethylene, Stainless Steel, Discharge Tubing...More

ABS Hand Operated Drum Pump, Piston, Ounces per Stroke:
  • RULE
  • ABS Hand Operated Drum Pump, Piston, Ounces per Stroke: 160 oz. ABS Hand Operated Drum Pump, Piston, Ounces per Stroke: 160 oz.
  • Hand Operated Drum Pump, Action Type Piston, Pump Body Material ABS, Wetted Materials ABS, Buna-N, Seal Material Polyethylene, Discharge Tubing Material ABS, Hose Material Polyethylene, Piston Material ABS, For Use On 5, 15, 30 and 55 gal. Drums, GPM 10, Max. Temp. 140 Degrees F, Ounces per Stroke 160 oz., Max. Viscosity 1 - Water, Max. GPM for Water 10, Inlet Size 1-1/2 In., Outlet Size 1-1/8 In., Discharge Tube Outlet ID Size 1-1/8 In., Discharge Tube Outlet OD Size 1-1/8 In.

  • Item # 4P018
  • Mfr. Model # 168
  • Hand Operated Drum Pump, Action Type Piston, Pump Body Material ABS, Wetted Materials ABS, Buna-N, Seal...More

Polypropylene Hand Operated Pail Pump, Flap, Ounces per Str
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Polypropylene Hand Operated Pail Pump, Flap, Ounces per Stroke: 8 oz. Hand Operated Pail Pump
  • Multiple product options available

  • Item # 8AZV1
  • Mfr. Model # P255
  • Hand Operated Pail Pump, Action Type Flap, Pump Body Material Polypropylene, Wetted Materials Polypropylene,...More

Rotary Barrel Pump, Ounces per Stroke: 7 oz.
Ryton® Rotary Barrel Pump, Rotary, Ounces per Stroke:&#
  • TM

    Grainger Choice

  • DAYTON
  • Ryton® Rotary Barrel Pump, Rotary, Ounces per Stroke: 10 oz. Ryton® Rotary Barrel Pump, Rotary, Ounces per Stroke: 10 oz.
  • Rotary Barrel Pump, Action Type Rotary, Wetted Materials Ryton(R), Viton(R), Stainless Steel, PTFE, Discharge Tubing Material PVC, Hose Material PVC, Piston Material Ryton(R), GPM 10, Max. Pressure 20 psi, Ounces per Stroke 10 oz., Max. Viscosity 900 CPS, Inlet Size 1-1/4 In., Outlet Size 3/4 In., Discharge Tube Outlet ID Size 3/4 In., Discharge Tube Outlet OD Size 1 In., Discharge Tube Length 60 In., Hose Length 5 ft., Suction Tube Length 26 In., Suction Tube Outlet O.D. Size 1-1/4 In.

  • Item # 49XY77
  • Mfr. Model # GASPROY
  • Rotary Barrel Pump, Action Type Rotary, Wetted Materials Ryton(R), Viton(R), Stainless Steel, PTFE, Discharge...More

Ryton® Rotary Barrel Pump, Rotary, Ounces per Stroke:&#
  • TM

    Grainger Choice

  • DAYTON
  • Ryton® Rotary Barrel Pump, Rotary, Ounces per Stroke: 10 oz. Ryton® Rotary Barrel Pump, Rotary, Ounces per Stroke: 10 oz.
  • Rotary Barrel Pump, Action Type Rotary, Wetted Materials Ryton(R), Viton(R), Stainless Steel, PTFE, Discharge Tubing Material PVC, Hose Material PVC, Piston Material Ryton(R), GPM 10, Max. Pressure 20 psi, Ounces per Stroke 10 oz., Max. Viscosity 900 CPS, Inlet Size 1-1/4 In., Outlet Size 3/4 In., Discharge Tube Outlet ID Size 3/4 In., Discharge Tube Outlet OD Size 1 In., Discharge Tube Length 60 In., Hose Length 5 ft., Suction Tube Length 26 In., Suction Tube Outlet O.D. Size 1-1/4 In.

  • Item # 49XY79
  • Mfr. Model # GASPROSYS3
  • Rotary Barrel Pump, Action Type Rotary, Wetted Materials Ryton(R), Viton(R), Stainless Steel, PTFE, Discharge...More

Ryton® Rotary Barrel Pump, Rotary, Ounces per Stroke:&#
  • TM

    Grainger Choice

  • DAYTON
  • Ryton® Rotary Barrel Pump, Rotary, Ounces per Stroke: 10 oz. Ryton® Rotary Barrel Pump, Rotary, Ounces per Stroke: 10 oz.
  • Rotary Barrel Pump, Action Type Rotary, Wetted Materials Ryton(R), Viton(R), Stainless Steel, PTFE, Discharge Tubing Material PVC, Hose Material PVC, Piston Material Ryton(R), GPM 10, Max. Pressure 20 psi, Ounces per Stroke 10 oz., Max. Viscosity 900 CPS, Inlet Size 1-1/4 In., Outlet Size 3/4 In., Discharge Tube Outlet ID Size 3/4 In., Discharge Tube Outlet OD Size 1 In., Discharge Tube Length 60 In., Hose Length 5 ft., Suction Tube Length 26 In., Suction Tube Outlet O.D. Size 1-1/4 In.

  • Item # 49XY76
  • Mfr. Model # GASPROR
  • Rotary Barrel Pump, Action Type Rotary, Wetted Materials Ryton(R), Viton(R), Stainless Steel, PTFE, Discharge...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More