Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Lamp Type
Power Source
Lamp Watts
Cord Length
NEC Cord Designation
Gauge/Conductor
Length
Color
Includes
Features
Brand
Price
Shop By
Ratings

Hand Lamps

40 Results Found that Include 114 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

Hand Lamp,25 ft.,13W,120VAC
  • KH INDUSTRIES
  • Hand Lamp, 25 ft., 13W, 120VAC Hand Lamp,25 ft.,13W,120VAC
  • Item # 5WYC3
  • Mfr. Model # 1325-650
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

  • TM

    Grainger Choice

  • LED Rechargeable Hand Lamp LED Rechargeable Hand Lamp
  • Multiple product options available

    Multiple product options available

Hand Lamp,Incandescent,75W,Hook
  • BAYCO
  • Hand Lamp, Incandescent, 75W, Hook Hand Lamp,Incandescent,75W,Hook
  • Item # 39AM81
  • Mfr. Model # SL-425A
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

  • TM

    Grainger Choice

  • LUMAPRO
  • Hook Hand Lamp Hook Hand Lamp
  • Multiple product options available

    Multiple product options available

Rechargeable Hand Lamp,Clear
  • PODLIGHT
  • Rechargeable Hand Lamp, Clear Rechargeable Hand Lamp,Clear
  • Item # 3JYT9
  • Mfr. Model # 3002
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 12VDC or 120VAC, Cord Length Cordless, Housing Material...More

  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Hand Lamp Magnetic Hand Lamp
  • Multiple product options available

    Multiple product options available

Hand Lamp,Yellow,LED,400lm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Lamp, Yellow, LED, 400lm Hand Lamp,Yellow,LED,400lm
  • Item # 5RHR8
  • Mfr. Model # 5RHR8
  • Hand Lamp, Lamp Type LED, Replacement Lamps No, Handle Rubber Contour, Color Yellow, Black, Length 13.60 In.,...More

Hand Lamp,LED,(3) AAA Batteries
  • KLEIN TOOLS
  • Hand Lamp, LED, (3) AAA Batteries Hand Lamp,LED,(3) AAA Batteries
  • Item # 35HU87
  • Mfr. Model # 55437
  • Hand Lamp, Lamp Type LED, Power Source (3) AAA Batteries, Cord Length Cordless, Housing Material ABS, Handle...More

  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Corded Hand Lamp General Purpose Corded Hand Lamp
  • Multiple product options available

    Multiple product options available

Rechargeable Lantern,LED,Black/Red
  • TM

    Grainger Choice

  • WESTWARD
  • Rechargeable Lantern, LED, Black/Red Rechargeable Lantern,LED,Black/Red
  • Item # 5RHN0
  • Mfr. Model # 5RHN0
  • Rechargeable Hand Lamp, Lamp Type LED, Length 16-3/4 In., Lens Material Polycarbonate, Standards UL, Includes...More

Clamp Light,75W,Incandescent
  • BAYCO
  • Clamp Light, 75W, Incandescent Clamp Light,75W,Incandescent
  • Item # 38W587
  • Mfr. Model # SL-201PDQ6
  • Clamp Light, Lamp Type Incandescent, Cord Length 6 ft., Gauge/Conductor 18/2, Amps 10, Housing Material...More

Rechargeable Hand Lamp,1W,5V
  • DEFENDER
  • Rechargeable Hand Lamp, 1W, 5V Rechargeable Hand Lamp,1W,5V
  • Item # 46T439
  • Mfr. Model # E712810
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 1.0, Cord Length Cordless, Housing...More

Hand Lamp,8 ft.,500W,120V
  • BULLDOG
  • Hand Lamp, 8 ft., 500W, 120V Hand Lamp,8 ft.,500W,120V
  • Item # 8AR89
  • Mfr. Model # P11040
  • Hand Lamp, Lamp Type Halogen, Power Source 120VAC, Lamp Watts 500, Cord Length 8 ft., NEC Cord Designation...More

Rechargeable Hand Lamp,25 ft.,13W
  • BAYCO PRODUCTS INC
  • Rechargeable Hand Lamp, 25 ft., 13W Rechargeable Hand Lamp,25 ft.,13W
  • Item # 8MDC6
  • Mfr. Model # UVR-9000
  • Rechargeable Hand Lamp, Lamp Type UV Bulb, Power Source 12VDC or 120VAC, Lamp Watts 13, Cord Length Cordless,...More

Task Light,14.31 in. L,1.81 in. dia.
Rechargeable Hand Lamp,10W,110V
  • K&E SAFETY
  • Rechargeable Hand Lamp, 10W, 110V Rechargeable Hand Lamp,10W,110V
  • Item # 20KL13
  • Mfr. Model # KE-WL500
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 110VAC, Lamp Watts 10, Cord Length Cordless, Housing...More

Rechargeable Hand Lamp
  • BAYCO PRODUCTS INC
  • Rechargeable Hand Lamp Rechargeable Hand Lamp
  • Item # 9TVF6
  • Mfr. Model # NSR-2482
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Housing Material Polymer,...More

Industrial Handheld Light,LED,0
Replacement Tube
Spotlight,,Sealed Beam,1,000,000 CP
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Work Light Work Light
  • Multiple product options available

    Multiple product options available

Hand Lamp,1-1/2 Ft.,125VAC
  • REELCRAFT
  • Hand Lamp, 1-1/2 Ft., 125VAC Hand Lamp,1-1/2 Ft.,125VAC
  • Item # 2XJA9
  • Mfr. Model # 1 163 3 8 1
  • Hand Lamp, Lamp Type Fluorescent, Power Source 125VAC, Lamp Watts 13, Cord Length 18 In., NEC Cord...More

Results per page:  16 | 32 | 48

Convenient hand lamps from Grainger include fluorescent, incandescent, CFL, LED portable lamps and more. Hanging hooks and magnets help you light areas and work hands-free wherever temporary lighting is needed. Industrial and hazardous location hand lamps can work well in aviation, petrochemical, marine, military, utility maintenance and emergency response applications. Choose the size and type that fits your needs. Shop Grainger for high-quality hand lamps today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More